Lexmark Printer Laser Hitam-Putih (Print dan Fotokopi)
#Grup produk P107824381
Sebelum PPN:
Rp12.999.900 - Rp35.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Printable Area (mm) | metric: 4.0 of the top, bottom, right and left edges (within) |
|---|---|
| Print Technology | Black & White Laser Printer |
| Media Types Supported | Paper Labels, Card Stock, Plain Paper, Transparencies, Envelopes, Refer to the Paper & Specialty Media Guide |
| Media Sizes Supported | A6, Oficio, 7 3/4 Envelope, 9 Envelope, JIS-B5, A4, Legal, A5, Letter, Statement, Executive, Universal, DL Envelope, Folio, 10 Envelope |
| Noise Level (dBa) | Operating 14 (Idle), 56 (Print) |
| Number of Paper Inputs | Standard: 2, Maximum: 5 |
| Optional Paper Handling | 550-Sheet Lockable Tray, 250-Sheet Tray, 550-Sheet Tray |
| Printer Languages | Standard PCL 5e Emulation, PCL 6 Emulation, Microsoft XPS (XML Paper Specification), Personal Printer Data Stream (PPDS), PostScript 3 Emulation, PDF 1.7 emulation, Direct Image, AirPrint |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
With its powerful processor, 44 page-per-minute output, enhanced security and built-in durability, the MS521dn supports the success of mid-size workgroups in all their mono printing.
Operating Systems Supported :
Windows 10, Windows 8.1, Windows 8, Windows 8 x64, Windows 7 x64, Windows 8.1 x64, Windows 7
Novell Open Enterprise Server on SUSE Linux Enterprise Server, Novell NetWare 5.1(SP 6+), 6.0(SP 3+) with Novell Distributed Print Services (NDPS), Novell Open Enterprise Server 2 SP2 on SuSE Linux Enterprise Server 10 SP3 3, Novell NetWare 6.5 Open Enterprise Server, Novell Open Enterprise Server 11 on SUSE Linux Enterprise Server 11, Novell Open Enterprise Server 2 on SUSE Linux Enterprise Server 10 SP4
Sun Solaris x86 10, 11, Sun Solaris SPARC 10, 11, IBM AIX 6.1, 7.1
Microsoft Windows 2000 Server running Terminal Services with Citrix MetaFrame XP Presentation Server or Citrix MetaFrame Presentation Server 3.0., Microsoft Windows Server 2012 with Citrix XenApp 6.0, 6.5, Microsoft Windows 2000 Server running Terminal Services with Citrix Presentation Server 3.0, 4.0, Microsoft Windows 2000 Server running Terminal Services with Citrix Presentation Server 4.0
Apple OS X (10.6, 10.7, 10.8, 10.9, 10.10, 10.11, 10.12, 10.13)
Debian GNU/Linux 7.0, 8.0, Ubuntu 16.04 LTS, Fedora 23, 24, openSUSE Linux 42.3, Red Hat Enterprise Linux WS 6, 7, openSUSE Linux 13.2, SUSE Linux Enterprise Server 10, 11, 12
Operating Systems Supported :
Windows 10, Windows 8.1, Windows 8, Windows 8 x64, Windows 7 x64, Windows 8.1 x64, Windows 7
Novell Open Enterprise Server on SUSE Linux Enterprise Server, Novell NetWare 5.1(SP 6+), 6.0(SP 3+) with Novell Distributed Print Services (NDPS), Novell Open Enterprise Server 2 SP2 on SuSE Linux Enterprise Server 10 SP3 3, Novell NetWare 6.5 Open Enterprise Server, Novell Open Enterprise Server 11 on SUSE Linux Enterprise Server 11, Novell Open Enterprise Server 2 on SUSE Linux Enterprise Server 10 SP4
Sun Solaris x86 10, 11, Sun Solaris SPARC 10, 11, IBM AIX 6.1, 7.1
Microsoft Windows 2000 Server running Terminal Services with Citrix MetaFrame XP Presentation Server or Citrix MetaFrame Presentation Server 3.0., Microsoft Windows Server 2012 with Citrix XenApp 6.0, 6.5, Microsoft Windows 2000 Server running Terminal Services with Citrix Presentation Server 3.0, 4.0, Microsoft Windows 2000 Server running Terminal Services with Citrix Presentation Server 4.0
Apple OS X (10.6, 10.7, 10.8, 10.9, 10.10, 10.11, 10.12, 10.13)
Debian GNU/Linux 7.0, 8.0, Ubuntu 16.04 LTS, Fedora 23, 24, openSUSE Linux 42.3, Red Hat Enterprise Linux WS 6, 7, openSUSE Linux 13.2, SUSE Linux Enterprise Server 10, 11, 12
Feature
Recommended Monthly Page Volume: 2000 - 15000 pagesDuplex (2-sided) Printing: Integrated Duplex
Black & White Laser Printer
Print Speed: Up to 44 ppm
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/alP107824381-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
