Beli laser distance meter bosch di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BOSCH Digital Laser Distance Meter (Meteran Laser)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.299.900

    BOSCH Digital Laser Distance Meter (Meteran Laser)
    Deskripsi:
    The Bosch Laser Measure allows users to take distance measurements instantly and with ultimate precision. Simply press the measure button to activate the laser and begin measuring in real time. Put down the pad of paper and calculator
  2. BOSCH Distance Meter
    Mulai

    Rp2.699.900

    BOSCH Distance Meter
    atribut:
    • Minimum measurement unit (mm): 1
    • Measurement Accuracy (mm): ± 2.0
    • Storage Temperature Range (°C): -20 to +70
    • Dustproof / waterproof performance: IP54 (excluding battery compartment)
    • Operating Temperature Range (°C): -10 to + 50
    • Power Supply: AAA alkaline batteriesx2
    • Light Source: Laser diode
    • Measurement Range: 0.15 ~ 40m
    • Output: 1mW or less (class 2)
    • Wavelength (nm): 635
  3. RIDGID Laser Distance Meter Micro (Meteran Laser)
    Mulai

    Rp6.999.900

    RIDGID Laser Distance Meter Micro (Meteran Laser)
    Deskripsi:
    The RIDGID micro LM-100 Laser Distance Meter provides simple, quick and accurate distance readings at the push of a button. Simply push the measurement button to turn on the ultra-sharp Class II lasers, point the device at the spot to be measured, and push the measurement button. The distance reading will appear on the easy-to-read LCD display. This rugged, compact, portable instrument enables professional tradesman to quickly determine run distances for bidding, distance of piping run, measuring trouble spots down the line, and quickly determine spacing for code compliance.- Ultra Sharp Class II Lasers clearly highlight the point being measured.- Exceptional Distance Range allows accurate measurements up to 164 feet (50 m).- Adjustable Units enable you to quickly read in feet, inches or meters on the fly.- Bright Backlit Display for use in poorly lit areas.- Quick and Accurate calculations on the spot.- Displays up to the last three measurements, stores the last 20 measurements.- Rugged Over Molding allows you to keep a solid grip in the harshest of industrial environments.
    atribut:
    • Power Source: Batteries (2 x AAA)
    • IP Rating: IP 54
    • Catalog Number: 36158
    • Measurement Calculations: Area, Volume, and Indirect measurement calculations
    • Measurement Accuracy: +/- 1/16 inch, (1,5 mm)
    • Range: 164 feet (50 m)
  4. BOSCH Meteran Laser Level (Laser Line)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp649.900

    BOSCH Meteran Laser Level (Laser Line)
    Deskripsi:
    The Bosch Line and Point Laser Level is a pocket-sized tool that allows the user to easily mount the laser, align it and go to work, making it a great tool for basic tasks. Handy for horizontal, vertical or angular applications, it has two built-in bubble vials, with quick and accurate leveling.
  5. BOSCH Digital Laser Distance Meter (Meteran Laser)
    Mulai

    Rp1.999.900

    BOSCH Digital Laser Distance Meter (Meteran Laser)
    Deskripsi:
    These laser distance meters take readings in both indoor and outdoor environments.
    atribut:
    • Display Type: Digital
    • Includes Battery: Batteries Included
    • System of Measurement: Inch
  6. BOSCH Laser Distance Meter
    Mulai

    Rp1.499.900

    BOSCH Laser Distance Meter
    atribut:
    • Light Source: Laser diode
  7. Makita Digital Laser Distance Meter (Meteran Laser)
    Mulai

    Rp1.999.900

    Makita Digital Laser Distance Meter (Meteran Laser)
    Deskripsi:
    Laser distance measures offer a fast and convenient solution to distance measuring applications that would otherwise require multiple steps to achieve. For added versatility, it provides both standard and metric units of measurement, and the following measurement functions: Distance; Area; Volume; Permanent; Min/Max; Add/Subtract & Pythagoras (2 point); Pythagoras (3 point). Convenience features include an auto power-off function that shuts off the device automatically for increased run time performance, and a simplified user interface button and screen.
    atribut:
    • Power Supply: AAA batteries - 2pcs
  8. KRISBOW Digital Laser Distance Meter (Meteran Laser)
    Mulai

    Rp739.900

    KRISBOW Digital Laser Distance Meter (Meteran Laser)
    Deskripsi:
    Pilihan tepat alat bantu ukur yang lengkap untuk mengukur besaran area, volume dan jarak yang akurat dan lengkap adalah meteran laser digital dari Krisbow. Meteran digital ini menggunakan teknologi laser untuk mengukur dengan jarak hingga 100 meter dan akurasi hingga satuan mm. Praktis digunakan dengan display LCD yang besar dan mudah terlihat. Cocok digunakan untuk berbagai pekerjaan di bidang arsitektur, konstruksi atau penelitian.
    atribut:
    • Auto Laser Off: After 30 sec
    • Auto Power Off (minute): After 3
    • IP Protection: IP54
    • Laser Class: Class II (635 nm, <1mW)
    • Power Supply: 2x1.5V AAA battery
    • Resolution (mm): 1
  9. SNDWAY Digital Laser Distance Meter (Meteran Laser)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp399.900

    SNDWAY Digital Laser Distance Meter (Meteran Laser)
    Deskripsi:
    Alat pengukur jarak ini dirancang khusus untuk mengukur jarak dengan tepat dan memiliki desain yang ringkas dan praktis. Hadir dengan berbagai fungsi otomatis untuk melakukan pengukuran luas, volume, Phytagoras, penambahan, dan pengurangan.Sangat ideal digunakan untuk pekerjaan dekorasi interior, renovasi, konstruksi, dan industri, terutama di area yang luas seperti kamar, apartemen, gedung, real estate, pabrik, gudang, dll.
  10. FLUKE Laser Distance Meter (Meteran Laser)
    Mulai

    Rp4.099.900

    FLUKE Laser Distance Meter (Meteran Laser)
    Deskripsi:
    The Fluke 417D is accurate, durable, and easy to use-just point and shoot. The simple design and easy, one-button measurement operation allows you to minimize time spent measuring and maximize the reliability of measurements. Additional Product Features: - Large, 2-line illuminated LCD screen. - Three different measurement tasks can be completed quickly and easily with one hand. - The bright laser is clearly visible, so you can always see your target point even from a hard-to-reach spot or long distance. - Designed for both indoor and outdoor applications. - Operates with the Fluke durability and quality you expect. - Protected by a 3-year warranty.
  11. Leica Disto D1
    Mulai

    Rp2.299.900

    Leica Disto D1
    atribut:
    • Measurement Range (m): 0.2 s/d 40
    • Accuracy (mm): + 2
    • Protection Class: IP54
    • Bluetooth Smart Battery: 2 x AAA
    • Accuracy with Favourable Conditions (mm/inch): 2.0 / 0.08
    • Accuracy with Unfavourable Conditions (mm/inch): 2/1/8
    • Bluetooth: v4.0
    • Box Height (mm): 30
    • Box Length (mm): 150
    • Box Width (mm): 105
    • Diameter Laser Point at Distances (mm/m): 6 / 30 / 60 | 10 / 50 / 100
    • Dimensions (mm): 115x43.5x23.5
    • Included Accessories: Leica DISTO D1, 2 x AAA batteries, Calibration Certificate Silver, quick start guide.
    • Product Weight with Packaging (kg): 0.188
    • Range of Bluetooth (m): up to 10
    • Range with Favourable Conditions (ft): 0.6 – 120
    • Range with Favourable Conditions (m): 0.2 – 40
    • Range with Unfavourable Conditions (ft): 0.6 – 100
    • Range with Unfavourable Conditions (m): 0.2 – 30
    • Smallest Unit Displayed (mm/inch): 0.1 / 1/32
    • Temperature Range Storage Operation (°C/°F): -25 to 70 / -13 to 158 | 0 to 40 / 32 to 104
    • Weight (g): 87
  12. DEWALT Laser Distance Meter (Meteran Laser)
    Mulai

    Rp3.799.900

    DEWALT Laser Distance Meter (Meteran Laser)
    Deskripsi:
    Used to accurately determine distance between one object and another via a laser. Choose a meter based on whether you will be using it for indoor or outdoor applications.
    atribut:
    • Accuracy (inch): ±1/8
    • Battery Type: (2) AAA Alkaline
    • Display: Backlit LCD
    • Distance Meter Function: Area; Distance
    • Indoor/Outdoor: Indoor; Outdoor
    • Maximum Measuring Distance (ft): 65
    • UNSPSC: 41111613
  13. EZREN Digital Laser Distance Meter (Meteran Laser)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp499.900

    EZREN Digital Laser Distance Meter (Meteran Laser)
    Deskripsi:
    Ezren Meteran Laser Digital 60 Meter Rangefinder Distance- Area, Pengukuran Volume: Ya- Pythagoras Sekunder: Ya- Teorema Pythagoras tidak langsung: Ya- Penambahan dan Pengurangan: Ya- Pengukuran berkelanjutan: Ya- Pengukuran jarak tunggal: Ya
    atribut:
    • Dimensions (mm): ±115x50x25
    • Accuracy (mm): ± 2
    • Measurement Units: m/in/ft /ft+in
    • Battery Type: AAA 2 X 1.5V
    • Button: Soft Rubber Button
    • Historical Memory: 20
    • Laser Class: Class 2
    • Laser Type (Nm): 630-650, <1mW
    • Operating Temperature (°C): 0-40
    • Power Supply: AAA batteries - 2pcs
    • Storage Temperature (°C): -10-60
  14. SNDWAY Green Laser Distance Meter (Meteran Laser)
    Mulai

    Rp929.900

    SNDWAY Green Laser Distance Meter (Meteran Laser)
    Deskripsi:
    Hadir versi terbaru meteran digital dari SNDWAY!Menjawab banyak kebutuhan pengguna yang ingin melakukan pengukuran di outdoor dengan sinar matahari yang terik, sekarang meteran digital ini menggunakan laser hijau yang memiliki kekuatan lebih dari laser merah!Pengukuran outdoor dapat dengan mudah dilakukan dengan laser hijau!
    atribut:
    • Accuracy (mm): ±2
    • Manual Calibration: ±9
    • Units: m/in/ft
  15. Deli Meteran Laser Level (Laser Line)
    Mulai

    Rp439.900

    Deli Meteran Laser Level (Laser Line)
    Deskripsi:
    Line Laser Level memproyeksikan garis horizontal dan vertikal untuk penyelarasan presisi. Cocok untuk pemasangan plafon, lantai, dan pekerjaan interior lainnya.
    atribut:
    • Color: Yellow
  16. Tajima Meteran Laser Level (Laser Line)
    Mulai

    Rp9.999.900

    Tajima Meteran Laser Level (Laser Line)
    Deskripsi:
    '- A vial that is easy to check even in dark places has adopted.
  17. Leica Laser Distance Meter Disto D2 Handheld (Meteran Laser)
    Mulai

    Rp4.099.900

    Leica Laser Distance Meter Disto D2 Handheld (Meteran Laser)
    atribut:
    • Protection Class: IP54
    • Measurement Range (m): 0.2 s/d 100
    • Accuracy (mm): + 1.5
    • Bluetooth Smart Battery: 2 x AAA
    • Accuracy with Favourable Conditions (mm/inch): 1.5 / 1/16
    • Accuracy with Unfavourable Conditions (mm/inch): 2/1/8
    • Bluetooth: v4.0
    • Box Height (mm): 55
    • Box Length (mm): 142
    • Box Width (mm): 177
    • Diameter Laser Point at Distances (mm/m): 6 / 30 / 60 | 10 / 50 / 100
    • Dimensions (mm): 116x44x26
    • Included Accessories: Leica DISTO D2, pouch, hand loop, 2 x AAA batteries, Calibration Certificate Silver, quick start guide.
    • Product Weight with Packaging (kg): 0.28
    • Range of Bluetooth (m): up to 10
    • Range with Favourable Conditions (ft): 0.16 – 330
    • Range with Favourable Conditions (m): 0.05 – 100
    • Range with Unfavourable Conditions (ft): 0.16 – 200
    • Range with Unfavourable Conditions (m): 0.05 – 60
    • Smallest Unit Displayed (mm/inch): 0.1 / 1/32
    • Temperature Range Storage Operation (°C/°F): -25 to 70 / -13 to 158 | -10 to 50 / 14 to 122
    • Weight (g): 100
  18. BOSCH Meteran Laser Level
    Mulai

    Rp3.299.900

    BOSCH Meteran Laser Level
    Deskripsi:
    Laser Garis untuk mengukur kerataan pada proses design bangunan atau infrastruktur suatu ruangan dapat difungsikan dengan atau tanpa penerima
    atribut:
    • Laser Class: 2
    • Plump Point Color: Red
    • Self-Leveling Range (°): ± 3
  19. BEiTER Meteran Laser Level (Laser Line)
    Mulai

    Rp1.299.900

    BEiTER Meteran Laser Level (Laser Line)
    Deskripsi:
    Working Range - Red Laser : 15m - Green Laser : 25m
Daftar Harga laser distance meter bosch Terbaru March 2026
BOSCH Digital Laser Distance Meter (Meteran Laser)Rp1.299.900
BOSCH Distance MeterRp2.699.900
RIDGID Laser Distance Meter Micro (Meteran Laser)Rp6.999.900
BOSCH Meteran Laser Level (Laser Line)Rp649.900
BOSCH Digital Laser Distance Meter (Meteran Laser)Rp1.999.900
UGO Safety Safety Sarung Tangan Palm Fit PURp9.900
BOSCH Laser Distance MeterRp1.499.900
Makita Digital Laser Distance Meter (Meteran Laser)Rp1.999.900
KRISBOW Digital Laser Distance Meter (Meteran Laser)Rp739.900
SNDWAY Digital Laser Distance Meter (Meteran Laser)Rp399.900

Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)

Halaman Terkait