APPLETON ELECTRIC Pin and Sleeve Plug

Sebelum PPN:
Rp8.299.900 - Rp25.999.900
Spesifikasi
UNSPSC39121402
Connection OrientationStraight
GroundingGrounded
Housing ColorGray
Housing MaterialCopper-Free Aluminium
Housing Material FinishEpoxy Coat with Powder Finish
Insulation MaterialFiberglass-Reinforced Polyester
Reverse ServiceNo
Switch RatedNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These pin-and-sleeve plugs provide electrical connections in hazardous environments where the possibility of flammable gases, vapors, or liquids, ignitable fibers or flyings, or combustible dust may exist under normal and abnormal conditions. They have location ratings that classify their suitable environment for operation and must be mated with compatible hazardous-location devices to be compliant.
Feature
Plug Current Rating 100 A Hazardous Location Specification Class I Div 1 and 2 Group B C D Class II Div 1 and 2 Group F G Class III Div 1 and 2 Horsepower Rating 75 hp Housing Color Gray Number of Poles 4 Number of Wires 3 Phase Three Voltage Rating 600V AC Cap Type Screw-On Cap Connection Orientation Straight Face Diameter 2.47 in For Maximum Cable Diameter 1.906 in For Minimum Cable Diameter 0.875 in Grounding Grounded Grounding Style Style 2

Ulasan Produk

Tidak ada ulasan