Beli lampu sorot portable di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TOTAL Rechargeable LED Flood Light (Lampu Sorot)atribut:
- Voltage (V): DC 12
- Power (W): 20
- Capacity (lumens): 1400
- Color Temperature (Kelvin): 6400
- Refill Time (hour): 4-5
- Battery: 7.4V/2200mAH Lithium
- Insulation class: IP44
- Operating Time (hour): 2.5
- KOBE RED LINE Outdoor Lighting COB LED Twin Head Work Light (Lampu Sorot Truk)Deskripsi:120 degrees beam angle. Lifespan of 30.000 hours. 20w COB LED (200w halogen equivalent).- Tripod hight adjustment Range 0.83 to 1.83m - Power Source Mains - Bulb Type COB LED - Number of Pieces 3 - Maximum Wattage 20W.atribut:
- Tripod Hight Adjustment Range: 0.83 to 1.83m
- Power Source: Mains
- Bulb Type: COB LED
- Number of Pieces: 3
- Overall Height: 88mm
- Head Type: Twin
- Cable Length: 1.5m
- Case Material: Aluminium Die-cast Alloy
- IP Rating: IP65
- Includes: Telescopic Folding Tripod, Two Light units
- Light Type: Twin Head Worklight
- Maximum Wattage (W): 20W
- Overall Depth: 83mm
- Overall Width: 83mm
- Product Number: KTW020
- Voltage: 240V
- KOBE Rechargeable COB LED Portable Worklight (Lampu Sorot)Deskripsi:KLF010Eco friendly COB LED boasts low power consumption, 90% energy saving when compared with ordinary floodlights. Supplied with steel stand and has an adjustable head to light up out of reach areas. Beam angle of 120°. Aluminium die-cast alloy body with stainless steel external fixings and toughened glass. Suitable for outdoor use with IP65 rating. 2 chargers included (12V & 240V) along with 4 types of universal international plug adaptors. 5 hours charging time.Features and Benefits- Eco friendly 10W COB LED equivalent to 100W halogen- Steel stand and an adjustable head to light up out of reach areas- Beam angle of 120°- Aluminium die-cast alloy body with stainless steel external fixings and toughened glass- Suitable for outdoor use with IP65 rating. Two chargers included (12V & 240V) along with 4 types of universal international plug adaptorsTechnical Information- Dimensions (H x W x D): 250 x 145 x 165mm.atribut:
- Voltage (V): 12
- Overall Width (mm): 145
- Overall Depth (mm): 165
- Ingress Protection Rating (IP Rating): IP65
- Bulb Type: LED
- Light Type: Floodlight
- Beam Angle (°): 120
- Body Material: Aluminium Die-cast Alloy
- Includes: Car Adaptor
- Lumens (lm): 700
- Maximum Wattage (W): 100
- Number of Bulbs: 1
- Overall Height (mm): 250
- Power Source: Rechargeable Battery
- Sensor Type: No Sensor
- KRISBOW Tripod untuk Lampu Sorot LEDatribut:
- Dimensions Unit (cm): 89x66x66
- GL General Lighting LED Floodlight (Lampu Tembak LED)Deskripsi:General lighting LED> Memberikan garansi 3 TahunGeneral Lighting LED menjamin qualitas, serta berkomitmen untuk memberikan garansi 3 tahun *pemakaian normal> Lebih ramah lingkungan, sudah saatnya masyarakat sadar untuk mulai menggunakan lampu LED, kita ikut mengurangi dampak global warming> Hemat energy hemat uang, dengan menghemat energy yang dikonsumsi hingga 85 % dibanding lampu biasa, General Lighting LED membantu anda untuk lebih berhemat pada tagihan listrik sehingga pengeluaran anda akan berkurang setiap bulan nya.atribut:
- CRI: >/= 80
- Lifetime: 25000
- Voltage (V): 170-240
- WOKIN Li-ion Led Flood Light (Lampu Sorot)Deskripsi:- CE approval- output:5V 1A, USB power port for charging portable electronic devices- Compact design- Swiveling Stand- 180° folding for multi-angle lighting- Tool Only; Battery and Charger not included- Up to 4 hours of continuous illumination with a 4.0Ah 20V battery(629040) on High mode- Up to 14 hours of continuous illumination with a 4.0Ah 20V battery(629040) on low mode- Tool Only; Battery and Charger not included- Packing: color boxatribut:
- Battery Pack Voltage (V): 20
- LED Power (W): 20
- Lumens (lm): 2500 (high)/1600 (medium)/1000 (low)
- Number of Leds: 84
- Output (V/A): 5/1, USB power port for charging portable electronic devices
- Philips SmartBright LED Floodlight (Lampu Sorot)Deskripsi:The SmartBright LED Floodlight is a versatile floodlight engineered to deliver significant energy savings, an ideal solution for diverse floodlighting applications. The product is also designed to meet relevant performance and safety standards,offering you reliable and long-lasting performance.Benefits:- Conventional HID floodlight replacement- Easy to install- Outstanding energy savings- High quality and reliabilityApplications:Architectural lighting, Architectural lighting, Landscape lighting, Landscape lighting, Billboard lighting, Billboard lighting, Parking area lighting, Parking area lighting, Amenity, Amenity, Security, Security
- Philips SmartBright Floodlight G2 (Lampu Sorot)Deskripsi:The SmartBright G2 LED Floodlight features best-in-class technology to deliver high lumen efficacy with a long lifetime and reliable design. The asymmetrical optical distribution improves the light effect. The product is an ideal solution for most floodlight applications.atribut:
- Material: Aluminium Die-Cast
- KOBE RED LINE Outdoor Lighting COB LED Single Head Work Light (Lampu Sorot Truk)Deskripsi:120° beam angle, Lifespan of 30.000 hours, 20w COB LED (200w halogen equivalent).- Tripod hight adjustment Range 0.83 to 1.83m - Power Source Mains - Bulb Type COB LED - Number of Pieces 2 - Maximum Wattage 20W.atribut:
- Tripod Hight Adjustment Range: 0.83 to 1.83m
- Power Source: Mains
- Bulb Type: COB LED
- Number of Pieces: 2
- Overall Height: 83mm
- Head Type: Single
- Cable Length: 1.5m
- Case Material: Aluminium Die-cast Alloy
- IP Rating: IP65
- Includes: Single Light Unit, Telescopic Folding Tripod
- Light Type: Single Head Worklight
- Maximum Wattage (W): 20W
- Overall Depth: 67mm
- Overall Width: 67mm
- Product Number: KSW020
- Voltage: 240V
- Luxmenn Lampu Sorot LED (Spotlight)Deskripsi:Lampu Sorot Flood Light LED Luxmenn dapat di gunakan untuk indoor dan outdoor, sangat terang, dan hemat energi. Lampu tidak berkelip dan tidak mengeluarkan radiasi UV atau IR. IP66.atribut:
- Voltage (V): 85-265
- Lifetime (hour): ≥20000
- Beam Angle (°): 120
- IP Rating: IP65
- Material: Aluminium
- HOLZ Flood Light (Lampu Sorot)Deskripsi:Lampu HOLZ LED Flood Light merupakan produk terlaris kami, sebagai pengganti lampu sorot konvensional yang menyerap daya listrik sangat besar. Lampu Flood Light banyak dipergunakan di proyek konstruksi, pertambangan, dan penerangan untuk media luar seperti Billboard. Produk kami dapat memberikan efisiensi penghematan daya listrik sampai dengan 75% daripada produk flood light konvensional.
- In-Lite INF027 Spotlight Lamp (Lampu Sorot)atribut:
- SNI License: Yes
- SNI Number: PCS 00774.03
- Voltage (V): 220-240
- TEKIRO Spiral Recoil Air Hose AT Series (Selang Angin)Deskripsi:Berfungsi untuk menyalurkan udara dari kompressor ke unit air toolsMaterial : polyurethene
- Hannochs LED Floodlight Billboard Lamp (Lampu Sorot)Deskripsi:Latest model with slim shape (slim). Save energy up to 80% campared halogen spotlight. Suitable for indoor and outdoor, such as Billboard, sign board, parking area, field, hall, sport centre, etcatribut:
- Voltage (V): 100-240
- Product Technology: LED
- Beam Angle (°): 120
- IP Rating: IP65
- Product Material: AL + Glass
- Rated Lifetime (hour): 15000
- RS PRO Halogen Work LightDeskripsi:RS PRO Twin Head Telescopic FloodlightRS PRO portable enclosed floodlight for temporary site use, accepting 300W or 500W linear tungsten-halogen lamps.This RS PRO portable halogen work light / floodlight comes with an extending pole and fold up legs, so you can set it to direct light exactly where you want it making this light ideal for lighting areas in a range of applications. Tripod mounted site lights are a versatile way of lighting an environment. You can easily adjust the height and angle of the light. Tripods have the added benefit of being easy to move and fold down or dismantle. Floodlights are normally mounted on stands and can light large environments. Elevating the floodlight also increases the area that can be illuminated.RS PRO offer a great range of work lights which can be used indoors or outdoors and include halogen and LED with mains powered or rechargeable options. All our work lights are reliable and can be used for various applications to meet all your lighting requirements. This product is supplied configured for 230 V ac operation.Typical ApplicationsWork lights are an essential health and safety precaution when working in a professional work or home environment where light is limited. Work lights offer a sufficient light source allowing you to increase visibility in low light conditions. Work lights are available in a range of shapes and sizes, with many on stands allowing them to be moved where required. Depending on the environment and work being carried out, you may need either a corded work light or a portable rechargeable work light. They are used in a range of applications including:• Construction• DIY• Refurbishment• Garages• Work sitesatribut:
- Lamp Supplied: No
- Lamp Type: Halogen
- Length (mm): 265
- Plug Type: Type E - Schuko Plug
- Type: Tripod
- Voltage Rating (V): 220-240
- Wattage (W): 400
- Width (mm): 185
- Makita Light Standatribut:
- Height (mm): 992 to 1750
- Suitable Model: ML805
- Makita Cordless Worklight LEDatribut:
- Voltage (V): 18
- Battery: LXT Lithium-Ion
- Cordless/Corded: Corded and Cordless Operation
Daftar Harga lampu sorot portable Terbaru October 2026
| TOTAL Rechargeable LED Flood Light (Lampu Sorot) | Rp1.299.900 |
| KOBE RED LINE Outdoor Lighting COB LED Twin Head Work Light (Lampu Sorot Truk) | Rp4.199.900 |
| KOBE Rechargeable COB LED Portable Worklight (Lampu Sorot) | Rp2.899.900 |
| KRISBOW Tripod untuk Lampu Sorot LED | Rp329.900 |
| GL General Lighting LED Floodlight (Lampu Tembak LED) | Rp90.900 |
| WOKIN Li-ion Led Flood Light (Lampu Sorot) | Rp599.900 |
| Fort Lampu Kerja Gantung | Rp93.900 |
| Philips SmartBright LED Floodlight (Lampu Sorot) | Rp399.900 |
| Philips SmartBright Floodlight G2 (Lampu Sorot) | Rp749.900 |
| MASKO Emergency Field LED Light (Lampu Sorot) | Rp329.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/00P104081000-2.jpg)
/fpP102272565-4.jpg)
/hrP106306639-2.jpg)

/r7P102121979-2.jpg)
/d9P110932477-1.jpg)

/nhP107508845-1.jpg)
/rpP107140997-2.jpg)
/84P107627292-1.jpg)
/fgP102272556-5.jpg)
/bdP110142409-1.jpg)

/otP105020893-1.jpg)
/3zP104708143-1.jpg)
/6nP103642239-3.jpg)
/j5P105212689-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)