Spesifikasi
| Lamp Supplied | No |
|---|---|
| Lamp Type | Halogen |
| Length (mm) | 265 |
| Plug Type | Type E - Schuko Plug |
| Type | Tripod |
| Voltage Rating (V) | 220-240 |
| Wattage (W) | 400 |
| Width (mm) | 185 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Twin Head Telescopic Floodlight
RS PRO portable enclosed floodlight for temporary site use, accepting 300W or 500W linear tungsten-halogen lamps.
This RS PRO portable halogen work light / floodlight comes with an extending pole and fold up legs, so you can set it to direct light exactly where you want it making this light ideal for lighting areas in a range of applications.
Tripod mounted site lights are a versatile way of lighting an environment. You can easily adjust the height and angle of the light. Tripods have the added benefit of being easy to move and fold down or dismantle. Floodlights are normally mounted on stands and can light large environments. Elevating the floodlight also increases the area that can be illuminated.
RS PRO offer a great range of work lights which can be used indoors or outdoors and include halogen and LED with mains powered or rechargeable options. All our work lights are reliable and can be used for various applications to meet all your lighting requirements. This product is supplied configured for 230 V ac operation.
Typical Applications
Work lights are an essential health and safety precaution when working in a professional work or home environment where light is limited. Work lights offer a sufficient light source allowing you to increase visibility in low light conditions. Work lights are available in a range of shapes and sizes, with many on stands allowing them to be moved where required. Depending on the environment and work being carried out, you may need either a corded work light or a portable rechargeable work light. They are used in a range of applications including:
• Construction
• DIY
• Refurbishment
• Garages
• Work sites
RS PRO portable enclosed floodlight for temporary site use, accepting 300W or 500W linear tungsten-halogen lamps.
This RS PRO portable halogen work light / floodlight comes with an extending pole and fold up legs, so you can set it to direct light exactly where you want it making this light ideal for lighting areas in a range of applications.
Tripod mounted site lights are a versatile way of lighting an environment. You can easily adjust the height and angle of the light. Tripods have the added benefit of being easy to move and fold down or dismantle. Floodlights are normally mounted on stands and can light large environments. Elevating the floodlight also increases the area that can be illuminated.
RS PRO offer a great range of work lights which can be used indoors or outdoors and include halogen and LED with mains powered or rechargeable options. All our work lights are reliable and can be used for various applications to meet all your lighting requirements. This product is supplied configured for 230 V ac operation.
Typical Applications
Work lights are an essential health and safety precaution when working in a professional work or home environment where light is limited. Work lights offer a sufficient light source allowing you to increase visibility in low light conditions. Work lights are available in a range of shapes and sizes, with many on stands allowing them to be moved where required. Depending on the environment and work being carried out, you may need either a corded work light or a portable rechargeable work light. They are used in a range of applications including:
• Construction
• DIY
• Refurbishment
• Garages
• Work sites
Feature
Features and Benefits2 x 400 Watt power work light - strong light from the halogen bulbs
2-stage extending pole and fold up legs
Legs lock out in two positions to increase height or assist stability
Wire storage on pole
Supplied with a EU Plug
Electric shock protection class: Ⅰ
External light protection class IP54 rated - meaning it is dust and water-resistant
Rated voltage: 220-240V
Power cord: H05RN-F 3G1.0mm2 / H07RN-F 3G1.5mm2 & F3G1.0mm2
Halogen bulb: R7s 150W 78mm ,500W 118mm
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
