SOUTHWIRE Jobsite Light

Sebelum PPN:
Rp1.599.900 - Rp20.999.900
Spesifikasi
Adjustable HeightYes
Cord DesignationSJTW
Hazard ClassificationNot Rated
Hazardous Location SpecificationNot Rated
Includes BatteriesNo
Number of Brightness Levels1
Number of Cord Wires3
Operating Voltage (V)120 AC
Power SourceCorded

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Floor stand lights have a stable base that sets them close to the ground, so they resist tipping over. Their handles provide a grip to carry and position the light.
Feature
LED Flood Light Power Source Corded Battery Chemistry Not Applicable Maximum Run Time Not Applicable Maximum Brightness 3 000 lm Number of Brightness Levels 1 Power Cord Length 5 ft Operating Voltage 120V AC Lighting Technology LED Number of Lamp Heads 1 Mount Type Floor Stand Frame Color Black Hazardous Location Specification Not Rated IP Rating IP65 Maximum Height Adjustment 7 in Color Rendering Index Not Applicable Includes Bulb Yes Adjustable Height Yes

Ulasan Produk

Tidak ada ulasan

Halaman Terkait