Beli lampu 50 watt di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- MYVO LED Bulbatribut:
- Base Type: E-27
- Color Rendering Index: 80
- Input Voltage (V): AC 220-240
- Power Factor : 0.5
- In-Lite Bulb Lamp Setatribut:
- Beam Angle (°): 220
- Body Color: White
- Color Rendering Image (CRI): ≥80
- Frequency (Hz): 50/60
- Lifespan (hour): 25000
- Luminous Efficacy (lm/W): 110
- Standard: SNI
- In-Lite Capsule LED Light (Lampu Bohlam)atribut:
- Color: Cool Daylight
- Base/Fitting: E27
- TRUSCO Super Aluminum Foil Adhesive Tape with GlossDeskripsi:- Can be cut by handatribut:
- Adhesive Strength (N/mm): 7.2/10
- Tensile Strength (N/mm): 51/10
- Color: Silver
- Width (mm): 50
- Length (m): 50
- Adhesive: Acrylic
- Base Material: Aluminium Foil Polyethylene
- Operating Temperature Range (°C): 0 to 120
- Purpose of Use: Air conditioning, heat insulation, anti-corrosive use, uniform heating plate for floor heating, repair application.
- Thickness (mm): 0.16
- Hannochs LED Capsule Bulb Vario Lamp E27Deskripsi:Save energy up to 90% compared with regular incandescent bulbs. Can operate within 150 - 240 V. Instant start. Very good color rendering > 80. Frosted cover made of PC (Poly Carbonate), impact resistant. Made of PBT (Polybutylene terephthalate), heat resistant until 150º C. Long Life lamp up to 10000 hours and Save Maintenance costs. Low heat radiation.atribut:
- Color: Cool Daylight
- Product Technology: LED
- Beam Angle (°): 180
- Fitting: E27
- Product Material: PBT + PC + AL
- Rated Lifetime (hour): 10000
- Hannochs LED Bulb Lamp Sonic E27 (Lampu Bohlam)Deskripsi:Save energy up to 90% compared with regular incandescent bulbs.Can operate within 150 - 240 V.Instant start.Very good color rendering > 80.No IR & UV radiation.Frosted cover made of PC (Poly Carbonate), impact resistant.Made of PBT (Polybutylene terephthalate), heat resistant until 150º C.Long Life lamp up to 10000 hours and Save Maintenance costs.Low heat radiation.atribut:
- Voltage (V): 220-240
- Product Technology: LED
- Beam Angle (°): 180
- Fitting: E27
- Product Material: PC + PBT + AL
- Rated Lifetime (hour): 10000
- Hannochs LED Bulb Premier Lamp E27Deskripsi:Save energy up to 90% compared with regular incandescent bulbs.Can operate within 100 - 240 V.Instant start.Very good color rendering > 80.No IR & UV radiation.Frosted cover made of PC (Poly Carbonate), impact resistant.Made of PBT (Polybutylene terephthalate), heat resistant until 150º C.Long Life lamp up to 15000 hours and Save Maintenance costs.Low heat radiation.SNI. TEC. 62560 : 2015atribut:
- Voltage (V): 110-240
- Product Technology: LED
- Beam Angle (°): 240
- Fitting: E27
- Product Material: AL + PC + PBT
- Rated Lifetime (hour): 15000
- GL General Lighting LED Bulb E27 (Bohlam Lampu)Deskripsi:General lighting LED> Memberikan garansi 3 Tahun.* General Lighting LED menjamin qualitas, serta berkomitmen untuk memberikan garansi 3 tahun*pemakaian normal> Lebih ramah lingkungan.Sudah saatnya masyarakat sadar untuk mulai menggunakan lampu LED, kita ikut mengurangi dampak global warming> Hemat energy hemat uang. Dengan menghemat energy yang dikonsumsi hingga 85 % dibanding lampu biasa, General Lighting LED membantu anda untuk lebih berhemat pada tagihan listrik sehingga pengeluaran anda akan berkurang setiap bulan nya.atribut:
- Fitting: E27
- CRI: >/= 80
- Lifetime: 20000
- Philips LED Bulb (Lampu Bohlam)Deskripsi:Philips LED Bulb adalah lampu LED untuk penggunaan/aplikasi di dalam ruangan untuk menggantikan secara retrofit lampu pijar dan lampu hemat energi konvensional. Philips LED bulb menggunakan fitting E27 yang sama dengan lampu pijar ataupun lampu hemat ener
- MYVO LED TLatribut:
- Color Rendering Index: 80
- Input Voltage (V): AC 220-240
- Life Span (hour): ±30000
- Light Angle (°): 180
- Power Factor : 0.5
- Nitto L Aluminum Tape (No Gloss)Deskripsi:Aluminum foil adhesive tape with acrylic adhesive applied to aluminum foil. Uses strong adhesive acrylic adhesive and has stable adhesive performance. For covering and protecting ducts and piping. For joints such as heat insulation materials. For decorative, reflective, and shielding applications that utilize the original appearance and characteristics of aluminum foil.atribut:
- Thickness of Base Material (mm): 0.05
- Adhesion Strength (N/25mm): 20
- Tensile Strength (N/10mm): 10
- Adhesive Strength (N/10mm): 8
- Adhesive: Acrylic
- Tape Thickness (mm): 0.1
- Color: Silver
- Base Material: Aluminium Foil
- Tape Width (mm): 50
- Tensile Strength (N/25mm): 25
- Adhesive Type: Strong adhesive
- Operating Temperature Range (°C): 0-80
- Philips LED Lamp Bulb Essential (Lampu Bohlam)Deskripsi:Essential adalah jenis lampu CFLi berbentuk standar (stickshaped) dengan harga terjangka. Tersedia untuk tegangan listrik 220-240V dan dapat bekerja secara baik walaupun tegangan listrik turun-naik. Penghematan energi sampai dengan 80% dibandingkan dengan
- monotaro Strong Aluminum Tape (Lakban Aluminium)Deskripsi:Produk ini juga sering disebut dengan Alumunium Foil Tapeatribut:
- Adhesive: Acrylic
- Base Material: Aluminium foil + PE film
- Color: Silver
- Thickness (mm): 0.2
- Length (m): 20
- Tape Width (mm): 50
- Adhesive Power (N/10mm): 12.5
- Philips TrueForce Core LED Industrial and Retail (Lampu Bohlam)Deskripsi:Philips TrueForce Core LED I&R lamps offer an easy and short payback LED solution to replace High Intensity Discharge (HID) lamps. The products bring the energy efficiency and long lifetime benefits of LED to HID replacement and provide instant saving and low initial investment. With the right lamp size and light distribution, you can easily retrofit TrueForce Core LED I&R lamps and bypass the existing ballast while enhancing the lighting quality.Benefits:- Cost saving with short payback time- Light on the wider working space- Low initial investment- Enhance lighting quality with easy adoptionApplications: Industrial/retail - warehouses, factories, shops, transport hubsatribut:
- Input Frequency (Hz): 50 to 60
- Color Code: 865 (CCT of 6500 K)
- Voltage (Nom) (V): 220-240
- Color Consistency: <6
- Bulb Shape: T-shape
- Color Designation: Cool Daylight
- EU RoHS compliant: Yes
- LLMF At End of Nominal Lifetime (Nom.) (%): 70
- Nominal Horizontal Color Temperature (Kelvin): 6500
- Power factor (nom.): 0.5
- Technical Beam Angle (Nom) (degree): 180
- 3M Aluminum Foil Tape (Lakban Aluminium)Deskripsi:- A cutter is required for cuttingatribut:
- Color: Silver
- monotaro Aluminum Tape Glossy (Lakban Aluminium)Deskripsi:Produk ini juga sering disebut dengan Lakban Tahan Panasatribut:
- Tape Width (mm): 50
- Tape Length (m): 10
- Tape Thickness (mm): 0.09
- Tensile Strength (N/25mm): 75
- Adhesive Force: 18N/25mm
- Adhesion Strength (N/25mm): 18
- Klin Pak Aluminium Foil (Kertas Timah)Deskripsi:Klin Pak Aluminum Foil adalah pilihan cermat untuk memasak/memanggang, membungkus dan menyimpan makanan. Menjaga makanan di dalam oven agar tidak terlalu coklat dan kering di dalam oven. Tidak mudah sobek menjamin kebersihan tempat makanan anda terutama dari makanan berminyak atau mengandung saus dan akan tetap menjaga aroma dan kesegaran makanan anda.
Daftar Harga lampu 50 watt Terbaru October 2026
| MYVO LED Bulb | Rp8.900 |
| In-Lite Bulb Lamp Set | Rp53.900 |
| In-Lite Capsule LED Light (Lampu Bohlam) | Rp37.900 |
| TRUSCO Super Aluminum Foil Adhesive Tape with Gloss | Rp569.900 |
| Hannochs LED Capsule Bulb Vario Lamp E27 | Rp24.900 |
| Hannochs LED Bulb Lamp Sonic E27 (Lampu Bohlam) | Rp14.900 |
| Hannochs LED Bulb Premier Lamp E27 | Rp19.900 |
| GL General Lighting LED Bulb E27 (Bohlam Lampu) | Rp14.900 |
| Philips LED Bulb (Lampu Bohlam) | Rp39.900 |
| Philips Lampu LED Bulb MyCare (Lampu Bohlam) | Rp53.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)





















































































































































/jaP104707694-1.jpg)


/h4P105212616-3.jpg)

/p0P102121900-2.jpg)
/a0P102086360-34.jpg)
/eeP106159518-4.jpg)
/q4P104707940-1.jpg)

/2rP106582099-1.jpg)
/P102086353-1.jpg)
/P102233061-1.jpg)
/arP107507387-1.jpg)
/cbP103627443-5.jpg)
/okP101570884-5.jpg)
/P101559841-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)