TRUSCO Super Aluminum Foil Adhesive Tape with Gloss

Kondisi Barang:
Sebelum PPN:
Rp569.900
Spesifikasi
Adhesive Strength (N/mm)7.2/10
Tensile Strength (N/mm)51/10
ColorSilver
Width (mm)50
Length (m)50
AdhesiveAcrylic
Base MaterialAluminium Foil Polyethylene
Operating Temperature Range (°C)0 to 120
Purpose of UseAir conditioning, heat insulation, anti-corrosive use, uniform heating plate for floor heating, repair application.
Thickness (mm)0.16

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Can be cut by hand
Feature
Strong adhesive type aluminum foil tape. There is no release paper and no garbage is generated. It is easy to cut by hand, has excellent curved surface followability, and has a beautiful finish. It is a glossy type. Application : Air conditioning, heat insulation, anti-corrosion applications, floor heating, soaking plate applications, repair applications.

Ulasan Produk

Tidak ada ulasan