In-Lite Bulb Lamp Set

Rating:
100% of 100
(2)
Sebelum PPN:
Rp53.900 - Rp219.900
Spesifikasi
Beam Angle (°)220
Body ColorWhite
Color Rendering Image (CRI)≥80
Frequency (Hz)50/60
Lifespan (hour)25000
Luminous Efficacy (lm/W)110
StandardSNI

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Brighter and perfect lighting effect, eye comfort is designed not to dazzle so that the eyes still feel comfortable, high lumens per watt (110lm/w) to make best efficiency, ultra long life, and lower maintenance cost.

Ulasan Produk