Beli lakban lantai 3m di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- 3M Vinyl Tape Scotch (Lakban Listrik)Deskripsi:The base material is a slightly hard vinyl tape. It is JIS standard compliant (JIS C 2336). Lead-free type.Can be cut by handPrimary electrical insulation up to 600V in electrical wiring work. Various wiring, bundling and fixing of piping, etc.* Since this product is not intended for general consumers, labels and instruction manuals are not indicated or included for general consumers.atribut:
- Operating Temperature Range (°C): -10 to 90
- Length (m): 20
- Material: Base material: PVC resin, Adhesive: Rubber
- Adhesion (N/10mm): 1.5
- Tensile Strength (N/mm): 30/10
- Thickness (mm): 0.2
- Width (mm): 19
- G Tape Lakban Lantai Green Coreatribut:
- Width (mm): 24
- Length (m): 33
- Color: Yellow
- 3M Lakban Kertas (Solasi / Selotip)Deskripsi:3M Paper Tape 2210 is a general purpose paper masking tape for holding, bundling, sealing and non-critical masking.
- 3M Vinyl Tape 117 (Lakban Listrik)atribut:
- Adhesive Strength (N/mm): 2.8/10
- Tensile Strength (N/mm): 25/10
- Adhesive Force (N/mm): 2.8 (Steel)
- Dielectric Breakdown Voltage (kV/mm): 25
- Elongation (%): 180
- Main application: For electrical insulation
- Operating Temperature Range (°C): -10 to 80
- Tensile Strength (N/10mm): 25
- Thickness (mm): 0.2
- NACHI TAPE Lakban Lantaiatribut:
- Size (mmxm): 48x20
- Color: Black-Yellow
- Material: PVC Insulation
- TRUSCO Vinyl Tape Lead Free Type (Lakban Listrik)atribut:
- Material: Base material:Polyvinyl chloride resin, Adhesive:Rubber type
- Width (mm): 19
- Thickness (mm): 0.2
- Adhesive Strength: 1.4N/10mm
- Tensile Strength: 25N/10mm
- Clean Matic Sapu LidiDeskripsi:Dirancang untuk menyapu kotoran atau debu, poros yang tersedia dalam dua sudut (posisi). Terbuat dari serat sintetis yang tahan kelembaban dan kimia. Ikatan permanen menjamin bulu tidak akan menarik. Bulu yang ditandai pada akhir untuk membuat pembersihan yang efisien. Diproduksi oleh PT Indomop multi Makmur.atribut:
- Dimensions (cm): 132x28x11
- Long Handle (cm): 65
- SEKISUI Floor Curing Tape No. 731Deskripsi:Adopts a special cloth base material for floor curing and demonstrates stable adhesive performance. A tape with excellent hand-cutting properties and little adhesive residue.
- G Tape Floor Marking Tapeatribut:
- Width (mm): 48
- Length (m): 33
- AVON Lakban HazardDeskripsi:High quality self-adhesive diagonal stripe hazard tape. High grade PVC. Hazard Warning Tape Conventional usage: Black/Yellow: For low head room, obstructions to be avoided, changes in floor levels, mobile equipment and placing around warning notices. Red/White: For locating fire equipment, placing around prohibition and indicating inflammable areas. Green/White: For placing around fire escapes, safety equipment, first aid posters and equipment and breathing apparatus. Images are for illustration purposes onlyatribut:
- Tape Type: Hazard Warning Tape
- Resistance Features: Weather-resistant
- Material: PVC
- Application Area: Internal
- Adhesive Type: Rubber
- Roll Length (mm): 33
- TONATA Floor MarkingDeskripsi:Floor Marking Tonata / Lakban Merah / 5 cm x 33 mDigunakan untuk penanda lantai, biasa digunakan di dalam pabrik atau serbaguna di area publik seperti mall, parkiran dan lainnya. Lakban multifungsi juga dapat digunakan untuk area lalu lintas, dan di sekitar peralatan atau tumpahan.atribut:
- Length (m): 33
- Width (cm): 5
- Hagihara Industries Floor Masking TapeDeskripsi:Packaging materials like curingatribut:
- Base Material: Resin cross
- Adhesive: Acrylic
- Tape Thickness (mm): 0.14
- Tensile Strength (N/10mm): 47
- Adhesive Power (N/10mm): 2.9
- TRUSCO Vinyl Tape Lead Free Type (Lakban Listrik)Deskripsi:It is a tape that does not use lead (Pb) of heavy metals which are harmful substances (Lead-free). For electric insulation treatment up to 600V in electric wiring construction.atribut:
- Adhesive: Rubber-Based
- Adhesive Power (N/10mm): 1.4
- Base Material: PVC Resin
- Elongation (%): 150 or More
- Insulation Breakdown Voltage (kV/mm): 30 or More
- Tape Thickness (mm): 0.2
- Tape Width (mm): 19
- Tensile Strength (N/10mm): 25
- Operating Temperature Range (°C): -5 to 80
- SUBARU Tape Floor Markingatribut:
- Length (m): 30
- Width (mm): 48
- NITTO Vinyl Tape No. 2107TVH (Lakban Listrik)atribut:
- Thickness (mm): 0.13
- Adhesive Strength (to Stainless Steel Plate) (N/19mm): 2.17
- Tensile Strength (N/19mm): 40.2
- Elongation (%): 204
- TRUSCO Vinyl Tape for Marking (Lakban Lantai)Deskripsi:Not adhesive tape.atribut:
- Length (m): 50
- Material: Base Material: PVC (PVC)
- Purpose of Use: For simple landmarks such as surveying, civil engineering, wood research, excavation survey.
- Thickness (mm): 0.08
- Type: Non-Stick Type
- Weight (g): 150
- Width (mm): 30
Daftar Harga lakban lantai 3m Terbaru March 2026
| 3M Vinyl Tape General Purpose (Lakban Lantai) | Rp36.900 |
| 3M Vinyl Tape Scotch (Lakban Listrik) | Rp24.900 |
| G Tape Lakban Lantai Green Core | Rp38.900 |
| 3M Lakban Kertas (Solasi / Selotip) | Rp17.900 |
| 3M Vinyl Tape 117 (Lakban Listrik) | Rp99.900 |
| NACHI TAPE Lakban Lantai | Rp47.900 |
| TRUSCO Vinyl Tape Lead Free Type (Lakban Listrik) | Rp15.900 |
| Clean Matic Sapu Lidi | Rp47.900 |
| SEKISUI Floor Curing Tape No. 731 | Rp45.900 |
| G Tape Floor Marking Tape | Rp61.900 |
Data diperbarui pada 15/03/2026 (Harga belum termasuk PPN)



















































































































































/P102069912-2.jpg)
/kjP107126739-1.jpg)

/89P105468297-2.jpg)
/djP103629487-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pita%20Garis%20Safety/NACHI%20TAPE%20Lakban%20Lantai/P101000096-1.jpg)
/P102010266-1.jpg)




%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pita%20Garis%20Safety/Non%20Brand%20Lakban%20Lantai/P103146780-1.jpg)


/pjP101000919-7.jpg)


/cqP106660458-1.jpg)
/P101000974-1.jpg)