3M Vinyl Tape Scotch (Lakban Listrik)

Sebelum PPN:
Rp24.900 - Rp27.900
Spesifikasi
Operating Temperature Range (°C)-10 to 90
Length (m)20
MaterialBase material: PVC resin, Adhesive: Rubber
Adhesion (N/10mm)1.5
Tensile Strength (N/mm)30/10
Thickness (mm)0.2
Width (mm)19

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The base material is a slightly hard vinyl tape. It is JIS standard compliant (JIS C 2336). Lead-free type.
Can be cut by hand
Primary electrical insulation up to 600V in electrical wiring work. Various wiring, bundling and fixing of piping, etc.
* Since this product is not intended for general consumers, labels and instruction manuals are not indicated or included for general consumers.

Ulasan Produk

Tidak ada ulasan