Beli lakban lantai di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NACHI TAPE Lakban Lantaiatribut:
- Size (mmxm): 48x20
- Color: Black-Yellow
- Material: PVC Insulation
- SEKISUI Floor Curing Tape No. 731Deskripsi:Adopts a special cloth base material for floor curing and demonstrates stable adhesive performance. A tape with excellent hand-cutting properties and little adhesive residue.
- G Tape Floor Marking Tapeatribut:
- Width (mm): 48
- Length (m): 33
- G Tape Lakban Lantai Green Coreatribut:
- Width (mm): 24
- Length (m): 33
- Color: Yellow
- Hagihara Industries Floor Masking TapeDeskripsi:Packaging materials like curingatribut:
- Base Material: Resin cross
- Adhesive: Acrylic
- Tape Thickness (mm): 0.14
- Tensile Strength (N/10mm): 47
- Adhesive Power (N/10mm): 2.9
- TRUSCO Vinyl Tape Lead Free Type (Lakban Listrik)atribut:
- Material: Base material:Polyvinyl chloride resin, Adhesive:Rubber type
- Width (mm): 19
- Thickness (mm): 0.2
- Adhesive Strength: 1.4N/10mm
- Tensile Strength: 25N/10mm
- TONATA Floor MarkingDeskripsi:Floor Marking Tonata / Lakban Merah / 5 cm x 33 mDigunakan untuk penanda lantai, biasa digunakan di dalam pabrik atau serbaguna di area publik seperti mall, parkiran dan lainnya. Lakban multifungsi juga dapat digunakan untuk area lalu lintas, dan di sekitar peralatan atau tumpahan.atribut:
- Length (m): 33
- Width (cm): 5
- TRUSCO Vinyl Tape Lead Free Type (Lakban Listrik)Deskripsi:It is a tape that does not use lead (Pb) of heavy metals which are harmful substances (Lead-free). For electric insulation treatment up to 600V in electric wiring construction.atribut:
- Adhesive: Rubber-Based
- Adhesive Power (N/10mm): 1.4
- Base Material: PVC Resin
- Elongation (%): 150 or More
- Insulation Breakdown Voltage (kV/mm): 30 or More
- Tape Thickness (mm): 0.2
- Tape Width (mm): 19
- Tensile Strength (N/10mm): 25
- Operating Temperature Range (°C): -5 to 80
- SUBARU Tape Floor Markingatribut:
- Length (m): 30
- Width (mm): 48
- AVON Lakban HazardDeskripsi:High quality self-adhesive diagonal stripe hazard tape. High grade PVC. Hazard Warning Tape Conventional usage: Black/Yellow: For low head room, obstructions to be avoided, changes in floor levels, mobile equipment and placing around warning notices. Red/White: For locating fire equipment, placing around prohibition and indicating inflammable areas. Green/White: For placing around fire escapes, safety equipment, first aid posters and equipment and breathing apparatus. Images are for illustration purposes onlyatribut:
- Tape Type: Hazard Warning Tape
- Resistance Features: Weather-resistant
- Material: PVC
- Application Area: Internal
- Adhesive Type: Rubber
- Roll Length (mm): 33
- NITTO Vinyl Tape No. 2107TVH (Lakban Listrik)atribut:
- Thickness (mm): 0.13
- Adhesive Strength (to Stainless Steel Plate) (N/19mm): 2.17
- Tensile Strength (N/19mm): 40.2
- Elongation (%): 204
- 3M Vinyl Tape Scotch (Lakban Listrik)Deskripsi:The base material is a slightly hard vinyl tape. It is JIS standard compliant (JIS C 2336). Lead-free type.Can be cut by handPrimary electrical insulation up to 600V in electrical wiring work. Various wiring, bundling and fixing of piping, etc.* Since this product is not intended for general consumers, labels and instruction manuals are not indicated or included for general consumers.atribut:
- Operating Temperature Range (°C): -10 to 90
- Length (m): 20
- Material: Base material: PVC resin, Adhesive: Rubber
- Adhesion (N/10mm): 1.5
- Tensile Strength (N/mm): 30/10
- Thickness (mm): 0.2
- Width (mm): 19
- AVON Vinyl Tape High Grade Clear (Lakban Listrik)Deskripsi:An economic way to seal your cartons. Available in 35 and 65-micron for strength and toughness, the waterproof low-static vinyl film is impact resistant and has excellent adhesive strength. Standard: (35 mic). Heavy duty: (65 mic). 76mm core. Roll Size: 50mm x 66m. Images are for illustration purposes onlyatribut:
- Width (mm): 50
- Material: Vinyl
- Length (m): 66
- Color: Clear
- Tape Thickness (mm): 0.035
- Resistance Features: Waterproof;Impact Resistant
- Pack Quantity: 1
- i-Safe Safety Line/Police LineDeskripsi:- Bagus untuk Mencegah kecelakaan di area kerja yang bahaya. - Terbungkus plastik press sebelum barang digunakan. - Meteran roll penuh sesuai spesifikasi.atribut:
- Size (Inchxmm): 3x300
- Material: HDPE
- Color: Red-White
- 3M Lakban Kertas (Solasi / Selotip)Deskripsi:3M Paper Tape 2210 is a general purpose paper masking tape for holding, bundling, sealing and non-critical masking.
- 3M Duct Tape (Lakban / Solasi / Selotip)atribut:
- Adhesive Material: Synthetic Rubber
- Backing Material: Polyethylene coated cloth Scrim
- Color: Black
- Length (m): 10
- Product Type: 48
Daftar Harga lakban lantai Terbaru March 2026
| NACHI TAPE Lakban Lantai | Rp47.900 |
| SEKISUI Floor Curing Tape No. 731 | Rp45.900 |
| G Tape Floor Marking Tape | Rp61.900 |
| 3M Vinyl Tape General Purpose (Lakban Lantai) | Rp36.900 |
| G Tape Lakban Lantai Green Core | Rp38.900 |
| Hagihara Industries Floor Masking Tape | Rp99.900 |
| Non Brand Lakban Lantai | Rp45.900 |
| TRUSCO Vinyl Tape Lead Free Type (Lakban Listrik) | Rp15.900 |
| TONATA Floor Marking | Rp54.900 |
| TRUSCO Vinyl Tape Lead Free Type (Lakban Listrik) | Rp15.900 |
Data diperbarui pada 16/03/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pita%20Garis%20Safety/NACHI%20TAPE%20Lakban%20Lantai/P101000096-1.jpg)


/P102069912-2.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pita%20Garis%20Safety/Non%20Brand%20Lakban%20Lantai/P103146780-1.jpg)
/P102010266-1.jpg)

/pjP101000919-7.jpg)



/cqP106660458-1.jpg)
/kjP107126739-1.jpg)
/3yP102129142-3.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pita%20Garis%20Safety/i-Safe%20Safety%20Line%2FPolice%20Line/crP104658459-3.jpg)
/89P105468297-2.jpg)
/P102069493-1.jpg)