KYORITSU ELECTRICAL INSTRUMENTS Earth clamp
#Grup produk P113820854
Sebelum PPN:
Rp25.999.900 - Rp28.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| AC Current (A) | 100m/1000m/10/30 |
|---|---|
| Applicable Standard | IEC61010-1 (CAT IV 300V Contamination Degree 2) |
| Automatic Power Off | Auto power off about 10 minutes after button operation |
| Continuous Operating Time (hour) | Approximately 12 (when using R6) |
| Display | Input over: \"OL\" display when the measurement range is exceeded |
| Ground Resistance (ohm) | 20/200/1500 |
| Included Accessories | 8304 (operation confirmation resistor), 9166 (hard case), AA R6 battery x 4, instruction manual |
| Length (mm) | 54 |
| Mass (g) | 780 (including batteries) |
| Measurement Method | Multiple/shared/structure grounding |
| Overload Protection | AC120A/10 seconds |
| Power Supply | AA batteries |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Response Time (s) | Approx. 7 (ground resistance), approx. 2 (alternating current) |
| Sample Rate | About once/second |
| Suitable Battery | AA batteries R6/LR6 (1.5V) x 4 |
| Type of Operation | Earth resistance function: Voltage injection/current detection method (frequency approx. 2400Hz) double integral method, AC current function: successive comparison method |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Can be measured by simply clamping the grounding wire of multiple grounding. Earthing resistance measurement of 0.05 to 1,500Ω can be done by simply clamping the grounding wire! (Possible with multiple shared structure grounding) Leakage current and alternating current of 1mA to 30A ``True effective value display'' Noise check function that automatically detects the current that affects earth resistance measurement and displays noise marks Memory function that can store 100 data Backlight / data hold / buzzer / Auto power off function Compliant with international safety standard IEC61010-1CATIV300V
*Please note that it is possible to measure multiplexed, shared, and structure grounding, and it is not possible to measure individual grounding. *Only orders can be placed via the website.
*Please note that it is possible to measure multiplexed, shared, and structure grounding, and it is not possible to measure individual grounding. *Only orders can be placed via the website.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
