Beli kwh di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ENTES Power & Energy Meters ES SeriesDeskripsi:ES-32L / ES-80L : Watt-Hour Meter ES series directly measure active watt-hour (kWh) consumption with their compact, reliable and simple installation features. ES-32L and ES-80L also have has energy pulse output.atribut:
- Operating Voltage (V): AC 230-20%+15%
- Operating Frequency (Hz): 50/60
- Protection Class: IP 51
- Display: 6+1 digit LCD
- Ambient Temperature (°C): 90
- Applied Standards: EN 62052-11, EN 62053-21
- Applied Certificates: MID Measurement Certificate
- Connection Terminals: Screw Type
- Type: Indoor
- Mounting: Rail Mounting DIN EN50022
- Power Consumption (V/A): < 2
- ENTES Power & Energy Meters EPR SeriesDeskripsi:EPR-04S: Digital Power and Energy Meter with RS-485 EPR-04S has RS-485 communication feature in addition to the features of EPR-04.atribut:
- Operating Voltage (V): AC 110/230 or AC/DC 45-265
- Operating Frequency (Hz): 45-65
- Accuracy: 1%±1 digit [(10%-110%)xFull scale]
- Input Impedance (MΩ): 1.8
- Nominal Current (A): 5.5
- Minimum Current (mA): 50
- Active Energy Range (Mwh): 9 999 999,9
- Ambient Temperature (°C): 5 to +55
- Ambient Humidity (%): 90
- Connection Terminals: Screw Terminal with Socket
- Connection Types: 3 Phase Neutral,3 Phase, 3 Phase (Aron)
- Mounting: Front Panel Mounting (PR 19) / Rail Mounting (PK 26)
- Power Consumption (V/A): < 4
- ENTES Voltage Monitoring Relaysatribut:
- Operating Frequency (Hz): 50/60
- Instant Tripping Time (ms): 100
- Hysteresis (%): 3
- Ambient Humidity (%): 90
- Ambient Temperature (°C): -5 to +55
- Standards: EC 60255-3, EC 60255-6, EC 60870-5, EC 60529
- Mounting: Rail Mounting; Terminal with Screw
- ENTES Voltmeter EVM SeriesDeskripsi:- 24-250 VAC/DC (for EVM-35/15) - Measurement Range with Transformer 1-40 kV (for EVM-35/15) - Class 0,5 (for EVM-35/15) - IP54 (for EVM-35/15) - True RMS Measurement - Double Insulation ( ), - Measurement Category III - Operating Temperature : -5 C / +50 C, -5 C,+70 C (for EVM15/35)atribut:
- Operating Frequency (Hz): 45-65
- Applied Security Standards: EN 61010
- Applied EMC Standards: EN 61000
- Connection Terminals: Screw with Socket
- Mounting: Front Panel Mounting
- Power Consumption (V/A): < 4
- RS PRO Digital AmmeterDeskripsi:RS PRORS PRO Digital Ammeter- 1 PhaseRS Pro digital ammeters designed for use in industrial applications which require precise and onsite adjustment of the display range. The single phase ammeters can be used in industrial automation and for laboratory uses.atribut:
- Approvals: IEC 60529, IEC 61010-1-2001, IEC 61326-1:2005
- Current Type: AC
- Cutout Height (mm): 43.5
- Cutout Width (mm): 92
- Depth (mm): 68
- Maximum Temperature (°C): 50
- Measurement Range (A): 1 - 5 (Input)
- Meter Accuracy (%): ±0.5 + 1 Digit
- Minimum Temperature (°C): 0
- Series: BT144
- White Electric Power meter clampDeskripsi:These meters can measure power, energy consumption, and other parameters. Coil-type meters need to be threaded through the wire, while clamp-type meters allow the sensor to be attached to the side of the wire.atribut:
- Measuring Accuracy: 1.0 grade
- Measuring Range: Power: 0-22kW, Energy: 0-9999kWh, Voltage: 80-260VAC, Current: 0-100A
- Operating Frequency (Hz): 45~65
- Rated Power (W): 100A/22000
- Shape: Sensor: Clamp
- Voltage Rating (V): AC 80~260
- SELEC Digital Multifunction MeterDeskripsi:3Phase LCD Multifunction Meter- With bargraph of Current- With Communication (RS485)- Input : 3Φ-3W/4W, 2Φ-3W, 1Φ-2Watribut:
- Size (mm): 96x96
- LARKIN 3 Phase Multifunction Meter LCD Display (Power Meter)Deskripsi:Digital Multifunction Meter with RS485 Comm, LCD Screen Larkin LR-3D3YLarkin LR-3D3YDigital Multifunction MeterDibuat berdasarkan standar IEC 6005, IEC61010 dan GB/T7676-1998atribut:
- Display: LCD Display
- Size (mm): 96x96
- Flotech kWh Meteratribut:
- Protection Degree: IP54
- Ambient Air Temperature for Operation (°C): -25 to 70
- ABB Current TransformerDeskripsi:CT PRO XT 40 Current transformerCT PRO XT 40 is used to transform primary currents to../5A secondary currents for c.a. measurement instrumentsatribut:
- Current Limit Function: FS 5
- Frequency (Hz): 50-60
- OMRON Smart Power Monitor KM50-Catribut:
- Allowable Voltage Range: 85 to 110% of rated power supply voltage
- Altitude (m): 2000 or less
- Ambient Humidity to Use (%RH): Relative humidity 25-85 RH
- Applicable Standard: EN61010-1(IEC61010-1), EN61326-1(IEC61326-1), UL61010-1, CAN/CSA-C22.2 No. 61010-1
- Communication Function: [Transmission code] CompoWay / F: ASCII, Modbus: Binary
- Communication Protocol: RS-485
- Dimensions (WxDxH) (mm): 48x84x48
- Environment: Overvoltage category, measurement category: II, pollution degree: 2
- Frequency Fluctuation Range (Hz): 45~65
- Influence of Temperature: ± 1.0% FS ± 1digit (Percentage of power at ambient temperature 23°C, rated input, rated frequency, power factor 1 within operating temperature range)
- Insulation Resistance (MΩ): Between all current and voltage inputs and all RS-485, OUT1, event inputs, and I/O commons: 20 or more (500 VDC megger) Between all electrical circuits and front case: 20 or more (500 VDC megger)
- Maximum Allowable Input Voltage: 110% of rated input voltage (continuous)
- Memory: EEPROM (nonvolatile memory), number of writes: 1 million
- Power Consumption (VA): 7 or less
- Power Supply Voltage (V): Shared with measurement voltage input AC100-240
- Protection Class: Front: IP66 (when panel mounted), Rear case: IP20, Terminal part: IP00
- Rated Frequency (Hz): 50/60
- Rated Input Current (A): 5/50/100/200/400/600 (dedicated CT primary side current value)
- Rated Input Voltage (V): 100 to 240 AC (single-phase 2-wire): line voltage 100/200 AC (single-phase 3-wire): phase voltage/line voltage 100 to 240 AC (three-phase 3-wire): line voltage
- Storage Humidity (%): Relative humidity 25-85
- Storage Temperature (°C): -25 to +65 (no condensation or icing)
- Synchronization Type: Start-stop synchronization
- Vibration Resistance (Hz): Half amplitude: 0.35mm, acceleration: 50m/s², frequency: 10 ~ 150, 3 axially each 8min x 10 sweeps
- Withstand Voltage: Between all current and voltage inputs and all RS-485, OUT1, event inputs, and I/O commons: 2800 VAC for 1 minute Between all electrical circuits and front case: 2800 VAC for 1 minute
- Secure Meter Multi-line Three Phase Panel MeterDeskripsi:• Tampilan empat baris angka LED/LCD dengan 7 angka untuk energi dan 5 angka untuk besaran yang lain (7 Segment)• Dimensi unit 96mm x 96mm (Panel Mounted)• Ketepatan pengukuran parameter yang akurat• Derajat level proteksi yang tinggi (IP-54)• Kelas Akurasi 0.5**• Satu alat meter dapat mengukur beberapa parameter listrik• Dapat dipakai / untuk beberapa jenis Panel• Pengukuran THD untuk tegangan dan arus sampai Harmonic ke 31• Protokol komunikasi Modbus RS-485 (Elite-307 Series)• Tombol touch-sense yang mudah digunakan (user-friendly)atribut:
- Display: LCD 7-Segment
- Communication: Modbus RS-485
- Dimmension (mm): 96x96
- Protection : IP-54
- Fort kWh Meter Double Tarifatribut:
- Phase: 1
- Power (W): 3
- SELEC Digital Kwh MeterDeskripsi:LED KWh Meter- Energi Active (KWh), 1Phase & 3Phase- Pluse Output- Programmable CT Primery / Secondaryatribut:
- Size (mm): 96x96
- Taffware kWh Pengukur Listrik Power Voltmeter (Energy Consumption Meter)Deskripsi:Dengan menggunakan kWh meter ini Anda akan dapat memantau seberapa besar pengeluaran listrik Anda. Dengan menggunakan indikator LCD, output yang dihasilkan pun akan semakin presisi. Tentunya setelah Anda mengetahuinya, Anda lebih matang lagi dalam melakukan penghematan iistrik rumah Andaatribut:
- Voltage (V/A): 220, 5
- Dimensions (mm): 80 x 66 x 36
- Power (imp/kWh): 1600
- Material: ABS
- Schneider Electric Energy Meter (kWh Meter)atribut:
- Mounting Support: DIN rail
- Number of Outputs: 1 digital (static)
- Overvoltage Category: III
- Package 1 Height (cm): 8.8
- WEEE: The product must be disposed on European Union markets following specific waste collection and never end up in rubbish bins
- Width (mm): 90
Daftar Harga kwh Terbaru October 2026
| ENTES Power & Energy Meters ES Series | Rp599.900 |
| ENTES Power & Energy Meters EPR Series | Rp1.899.900 |
| ENTES Voltage Monitoring Relays | Rp389.900 |
| ENTES Voltmeter EVM Series | Rp339.900 |
| RS PRO Digital Ammeter | Rp2.499.900 |
| White Electric Power meter clamp | Rp1.199.900 |
| SELEC Digital Multifunction Meter | Rp729.900 |
| LARKIN 3 Phase Multifunction Meter LCD Display (Power Meter) | Rp1.499.900 |
| Flotech kWh Meter | Rp889.900 |
| ABB Current Transformer | Rp329.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)


























































































































































/l8P109184764-1.jpg)


/lyP105897790-1.jpg)






/0nP107926023-2.jpg)
/e5P104049509-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)