OMRON Smart Power Monitor KM50-C

Sebelum PPN:
Rp6.499.900
Spesifikasi
Allowable Voltage Range85 to 110% of rated power supply voltage
Altitude (m)2000 or less
Ambient Humidity to Use (%RH)Relative humidity 25-85 RH
Applicable StandardEN61010-1(IEC61010-1), EN61326-1(IEC61326-1), UL61010-1, CAN/CSA-C22.2 No. 61010-1
Communication Function[Transmission code] CompoWay / F: ASCII, Modbus: Binary
Communication ProtocolRS-485
Dimensions (WxDxH) (mm)48x84x48
EnvironmentOvervoltage category, measurement category: II, pollution degree: 2
Frequency Fluctuation Range (Hz)45~65
Influence of Temperature± 1.0% FS ± 1digit (Percentage of power at ambient temperature 23°C, rated input, rated frequency, power factor 1 within operating temperature range)
Insulation Resistance (MΩ)Between all current and voltage inputs and all RS-485, OUT1, event inputs, and I/O commons: 20 or more (500 VDC megger) Between all electrical circuits and front case: 20 or more (500 VDC megger)
Maximum Allowable Input Voltage110% of rated input voltage (continuous)
MemoryEEPROM (nonvolatile memory), number of writes: 1 million
Power Consumption (VA)7 or less
Power Supply Voltage (V)Shared with measurement voltage input AC100-240
Protection ClassFront: IP66 (when panel mounted), Rear case: IP20, Terminal part: IP00
Rated Frequency (Hz)50/60
Rated Input Current (A)5/50/100/200/400/600 (dedicated CT primary side current value)
Rated Input Voltage (V)100 to 240 AC (single-phase 2-wire): line voltage 100/200 AC (single-phase 3-wire): phase voltage/line voltage 100 to 240 AC (three-phase 3-wire): line voltage
Storage Humidity (%)Relative humidity 25-85
Storage Temperature (°C)-25 to +65 (no condensation or icing)
Synchronization TypeStart-stop synchronization
Vibration Resistance (Hz)Half amplitude: 0.35mm, acceleration: 50m/s², frequency: 10 ~ 150, 3 axially each 8min x 10 sweeps
Withstand VoltageBetween all current and voltage inputs and all RS-485, OUT1, event inputs, and I/O commons: 2800 VAC for 1 minute Between all electrical circuits and front case: 2800 VAC for 1 minute

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
On-panel installation/display possible, low-cost power meter energy saving analysis support. Simultaneous measurement of power and flow rate is possible. Pulse conversion function for flow measurement, etc. Simple temperature measurement function (equipped with a temperature sensor on the main unit)
Precision measurement. In addition to power consumption, measure power generation (regenerative power) and reactive power (advance/delay). Corresponds to the primary side power measurement of the inverter, which is the mainstream of energy saving measures. Auto-range switching function for accurate measurement of standby/stop power. Energy-saving implementation support. money conversion function. Alarm output function (selectable from active power/reactive power/regenerative power/current/voltage/power factor).・Logging of measurement data on the main unit and support for installation and setting compatible with Modbus communication. Simple measurement function that does not require voltage wiring. Miswiring detection function for voltage lines.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait