Beli krisbow infrared thermometer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Infrared Thermometer
    Rating:
    100% of 100
    (2)
    Mulai

    Rp469.900

    KRISBOW Infrared Thermometer
    Deskripsi:
    Thermometer inframerah untuk mengukur suhu permukaan seperti tubuh manusia, benda kerja, dan panel listrik
  2. KRISBOW Termometer dengan Titik Embun
    Mulai

    Rp1.799.900

    KRISBOW Termometer dengan Titik Embun
    atribut:
    • Humidity Range: 0 to 100 %RH ± 3.5°C @ 20 to 80 %RH
    • Dew Point Range: -30 to 100°C (-22 to 212°F) ± 2% of reading
    • Resolution: 0.1
    • Display: 3-1/2 digit (1999 count) LCD with backlighting
    • Response Time (ms): < 150
    • Diode laser: Output <1mW, Wavelength 630 to 670nm, class 2 (II) Laser product
    • Emissivity: Fixed at 0.95
    • Field of View: D/S = Approx. 12:1 ratio (D = distance, S = spot)
    • Power Off: Automatic shut off after 15 minutes, approx.
    • Power Supply: 9V battery
    • Spectral Response (µm): 8 to 14
    • Temperature Range (°C): -50 to 400
    • Unit Dimensions (HxWxD)(mm): 168x86x58
  3. KRISBOW Termometer Data Logger
    Mulai

    Rp6.099.900

    KRISBOW Termometer Data Logger
    Deskripsi:
    Infrared Thermometer, -50°C ~ 1050°C Wireless Interface
    atribut:
    • IR Temp. Range: -50 to 1050 °C/-58 to 1922 °F
    • IR Temp. Resolution: 0.1°/1°
    • Optical Resolution: 30:1 distance to spot size
    • Type K Temp. Range: -50 to 1370 °C/ -58 to 2498 °F
    • Type K Temp. Resolution (°): 0.1/1
    • Basic Accuracy (%): ±1.5 of reading
    • Dimensions (HxWxD) (mm): 180x106x48
    • Emissivity: Adjustable 0.10-1.0
    • Response Time (s): Less than 1
  4. KRISBOW Termometer Inframerah Dual Laser
    Mulai

    Rp1.799.900

    KRISBOW Termometer Inframerah Dual Laser
    Deskripsi:
    - Simply by pointing the meter and pressing a button to measure- Dual laser targeting for fast positioning maximum target- Adjustable Emissivity for different object- Emissivity: Adjustable from 0.10 to 1.0- Field of view: D/S = Approx. 20:1 ratio (D = distance, S = spot)- Diode laser: Output
    atribut:
    • Accuracy (°C): +/-1% / +/-1.0
    • Resolution: 0.1
    • Repeatability (°C): +/-1
    • Display: 3-1/2 digit (1999 count) LCD with backlight
    • Response Time (ms): <150
    • Measurement Range (°C): -50 to 800
    • Power Supply (V): Battery 9
  5. Benetech Infrared Thermometer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp499.900

    Benetech Infrared Thermometer
    Deskripsi:
    Infrared Thermometer Benetech merupakan Unit yang terdiri dari Optik, Penguat Sinyal Sensor Suhu, Rangkaian Pemrosesan dan Layar LCD Optik. Mengumpulkan energi inframerah yang dipancarkan oleh objek dan fokus ke Sensor. Kemudian sensor menerjemahkan energi menjadi sinyal listrik. Sinyal ini akan berubah menjadi digital yang ditampilkan pada LCD setelah penguat sinyal dan rangkaian pemrosesan.
  6. FLUKE Infrared Thermometer
    Mulai

    Rp1.399.900

    FLUKE Infrared Thermometer
    Deskripsi:
    - No contact type. Compact, low price and easy to operate.- Emissivity setting can be changed to match the material of the object.
    atribut:
    • Minimum Temperature Display (°C): 0.1
  7. DV Industrial IR Thermogun
    Mulai

    Rp249.900

    DV Industrial IR Thermogun
    Deskripsi:
    Digital Meter & Auto Fire Off. Best Quality, Affordable Price.
  8. AND Infrared Thermometer
    Mulai

    Rp1.999.900

    AND Infrared Thermometer
    Deskripsi:
    Infrared Thermometer AND memungkinkan pengukuran suhu non-kontak secara cepat dan akurat. Cocok untuk industri makanan, HVAC, dan aplikasi medis atau otomotif.
  9. Aditeg Digital Infrared Thermometer
    Mulai

    Rp1.599.900

    Aditeg Digital Infrared Thermometer
    Deskripsi:
    Aditeg AT-1150 Infrared Thermometer 1150 derajat Celcius THERMOMETER INFRARED disebut dengan termometer Infra Merah merupakan alat ukur suhu tubuh digital yang memiliki kemampuan untuk mendeteksi temperatur secara optik digambarkan dalam bentuk suhu. Termometer ini menggunakan metode pengukuran suhu yang cepat, tepat dan akurat dengan objek yang diukur dari kejauhan dan tanpa disentuh.
    atribut:
    • Dimensions (mm): 141 x 60 x 200
    • Accuracy: 0°C to 1150 °C ± 1,5 % | – 30 °C to 0 °C ± 3 %
    • Temperature Range (°C): – 30 to 1150 ( – 22 sd 2,102 °F )
    • Resolution: 0,1 °C or 0.1 °F
    • Power: Batere kotak 9 Volt
    • Distance to Spot Ratio: 20 : 1
    • Emissivity: 0.10 – 1.00 adjustable ( 0.95 preset )
    • Response Time: 500 mSec, 95% response
    • Spectral Response (µm): 8 - 14
  10. KLEIN TOOLS Infrared Thermometer Dual-Laser
    Mulai

    Rp2.199.900

    KLEIN TOOLS Infrared Thermometer Dual-Laser
    atribut:
    • UNSPSC: 31160000
    • Brand: KLEIN TOOLS
    • Calibration Certificate Included: No
    • Display - IR Camera: 0
    • Environmental Applications [MERCH]: Non-Medical
    • Item [MERCH]: Infrared Thermometer
    • Temp. Accuracy (C) - Infrared: 0
    • Temp. Range (C) - Infrared: 0
  11. ZOYI Infrared Thermometer
    Mulai

    Rp269.900

    ZOYI Infrared Thermometer
    Deskripsi:
    Termometer Infrared Digital untuk mengukur suhu segala benda padat, cair atau gas. Suhu benda, air, api atau mesin, yang mudah dan sulit dijangkau. Tanpa perlu ditempelkan ke benda sehingga mudah dan praktis dalam penggunaannya.Handheld Digital Laser LCD Display IR Infrared Thermometer Auto Temperature Meter Sensor Gun
    atribut:
    • Emissivity: 0.95 Preset
    • Accuracy (°C): ±1.5
    • D:S Ratio: 12:1
  12. Makita Gerinda Tangan
    Rating:
    100% of 100
    (10)
    Mulai

    Rp869.900

    Makita Gerinda Tangan
    Deskripsi:
    Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
  13. Hioki Infrared Thermometer
    Rating:
    100% of 100
    (4)
    Mulai

    Rp2.599.900

    Hioki Infrared Thermometer
    Deskripsi:
    -With laser point function.-Consumer products safety act PSC marked item.-Equipped with auto power off and automatic hold functions.-With backlight.
  14. TRUSCO Termometer Inframerah
    Mulai

    Rp999.900

    TRUSCO Termometer Inframerah
    Deskripsi:
    -With laser point function.-Consumer products safety act PSC marked item.-Equipped with auto power off and automatic hold functions.-With backlight.
    atribut:
    • Emissivity: 0.95 (Fixed)
    • Measuring Temperature Range: -50 to 330°C
    • Power Supply: 9V dry batteryx1 (sold separately)
    • Temperature Min Display: 0.1°C
    • Dimension (WxDxH) (mm): 36 x 89 x 134
    • Distance Versus Measurement Range Ratio (D vs. S): 12vs.1
  15. MILWAUKEE Infrared Thermometer
    Mulai

    Rp2.999.900

    MILWAUKEE Infrared Thermometer
    Deskripsi:
    Fast-scanning Milwaukee Infrared Temp-Gun is designed for ease of use and reliable temperature readings at demanding jobsites. The infrared thermometer has a clear, premium-quality LCD for easy readability indoors and out. It features simplified controls including easy High/Low alarm setup. The reinforced frame, bumpered nose, and shielded LCD help assure durability.
    atribut:
    • Display - IR Camera: LCD
    • Item - Infrared Thermometer: Infrared Thermometer
    • Laser Sighting - Infrared: Single Dot
    • Memory - Instrument: Avg., Dif., Max., Min
  16. FLUKE Infrared Thermometer
    Mulai

    Rp3.999.900

    FLUKE Infrared Thermometer
    Deskripsi:
    Fluke Infrared Thermometer memberikan akurasi penargetan laser tunggal. Memiliki laser tunggal dan rasio jarak ke titik 10: 1. Dapat digunakan untuk melakukan pengukuran suhu non-kontak pada transformator, motor, pompa, panel, pemutus, kompresor, saluran, saluran uap, katup, dan ventilasi. Ukurannya kecil dan sangat mudah digunakan. Laser tunggal membantu Anda menentukan target untuk pembacaan yang lebih akurat dan membuatnya lebih mudah untuk mengukur suhu di daerah yang sulit dijangkau. Dengan peringkat IP54 untuk ketahanan debu dan air, Anda dapat mengandalkan Fluke Infrared Thermometer untuk memberikan pengukuran suhu yang akurat dan berulang, hujan atau cerah, bahkan di lokasi industri yang paling kotor dan paling berdebu. Tahan dari kejatuhan setinggi 3 meter sehingga tidak perlu khawatir bahkan jika Anda bekerja dari tangga.
    atribut:
    • Accuracy: ±1.5°C or ±1.5% of reading
    • Emissivity: 0.10 to 1.00
    • Temperature Range (°C): -30 to 500
    • D:S Ratio: 10:1 (calculated at 90% energy)
  17. Shinwa Rules Radiation Thermometer with Laser Point Function
    Mulai

    Rp1.399.900

    Shinwa Rules Radiation Thermometer with Laser Point Function
    atribut:
    • Material: Body: ABS resin
    • Power: Two AAA alkaline batteries
    • Type of display Temperature: Digital
    • Battery Life (hour): Continuous use 14
    • Dimensions (mm): 185x46x143
    • Precision: ± 2% or ± 2°C (applying the higher number)
    • Thermometer Type: Radiation thermometer (gun type)
  18. CMOS Termometer Tembak Warna Putih
    Mulai

    Rp249.900

    CMOS Termometer Tembak Warna Putih
    Deskripsi:
    Thermometer Infrared
    atribut:
    • Measurement Range (°C): 32-45
    • Auto Shut-Off: 20 seconds
  19. SHINWA Thermometer Bar Type
    Rating:
    100% of 100
    (1)
    Mulai

    Rp49.900

  20. KRISBOW Termometer Digital
    Mulai

    Rp1.199.900

    KRISBOW Termometer Digital
    atribut:
    • Dimensions (mm): 165x76x43
    • Type Input: Dual
    • Temperature Range (°C): 20 - +1000
    • Temperature Range (°F): 4 - +1832
Daftar Harga krisbow infrared thermometer Terbaru January 2026
KRISBOW Infrared ThermometerRp469.900
KRISBOW Termometer dengan Titik EmbunRp1.799.900
KRISBOW Termometer Data LoggerRp6.099.900
KRISBOW Termometer Inframerah Dual LaserRp1.799.900
Benetech Infrared ThermometerRp499.900
FLUKE Infrared ThermometerRp1.399.900
DV Industrial IR ThermogunRp249.900
AND Infrared ThermometerRp1.999.900
Aditeg Digital Infrared ThermometerRp1.599.900
KLEIN TOOLS Infrared Thermometer Dual-LaserRp2.199.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)