Beli krisbow anemometer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Anemometer Hot Wire
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.499.900

    KRISBOW Anemometer Hot Wire
    atribut:
    • Air Temperature (°C): 0 to 50 Deg.C / 32 to 122 Deg. F (0.1 Deg. C / 0.1 Deg. F;1 Deg.C / 1. 8 Deg.F)
    • Dimensions (mm): 198x78x51
  2. KRISBOW Anemometer Digital
    Mulai

    Rp1.599.900

    KRISBOW Anemometer Digital
    atribut:
    • Display: LCD 4 digits, dual line
    • Power Supply: 9V battery
    • Dimensions (mm): 185 x 55 x 38
    • Air Temperature Range: -10 to 60 deg C
    • Knots Range: 2.2 to 48.0
    • Air Velocity Range (m/s): 1.10 to 15.00
    • Air Velocity Range (km/hour): 4.0 to 90.0
  3. KANOMAX Anemometer
    Mulai

    Rp12.999.900

    KANOMAX Anemometer
    atribut:
    • Resolution (m/s): 0 to 9.99
    • Measurement Range Wind Speed (m/s): 0.01 to 20.0
  4. FLUKE Vane Anemometer
    Mulai

    Rp8.999.900

    FLUKE Vane Anemometer
    Deskripsi:
    The Fluke 925 is an economical and durable vane anemometer designed to measure wind speed, air flow and wind temperature conveniently. With a separate air flow sensor and display, the Fluke 925 provides the user the flexibility to measure air flow in a variety of locations. Vane anemometers are well suited to measure air flow in residential and commercial buildings as part of regular maintenance checks.
    atribut:
    • Display: Dual-screen 4-digit (9999 points) LCD screen
  5. monotaro Digital Anemometer (Pengukur Kecepatan Angin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.299.900

    monotaro Digital Anemometer (Pengukur Kecepatan Angin)
    Deskripsi:
    Produk ini juga sering disebut dengan Anemometer Wind Speed
    atribut:
    • Operating Temperature and Humidity Range: 0 to + 50 degrees Celsius, 70% RH or less (no condensation)
    • Sampling: 1 time / sec
    • Accessories: Instruction manual, strap, protective cover
    • Measurement Item: Wind speed / temperature
    • Weight (g): Approx. 135 (with protective cover, including batteries)
    • Battery Life (continuous time): Approx. 40 (when using alkaline batteries)
    • Battery Used: 2 AAA (1.5V) batteries
    • Dimensions (W x H x D) (mm): 50.9 x 132.9 x 24.7
    • Measurement Accuracy: Wind speed: +/- (2% rdg + 0.2m / s), temperature: +/- 0.5 degrees Celsius (0 to + 45 degrees Celsius), +/- 1 degrees Celsius (other than those on the left)
    • Measurement Range: Wind speed: 0.4 ~ 20m / s, temperature: -10 ~ + 50 degrees Celsius
    • Resolution: Wind speed: 0.1m / s, temperature: 0.1 degrees Celsius
    • Storage Temperature and Humidity Range: -20 to + 60 degrees Celsius, 80% RH or less (with no condensation)
  6. KRISBOW Alat Ukur Kebisingan Suara
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.599.900

  7. monotaro Simple Digital Anemometer (Pengukur Kecepatan Angin)
    Mulai

    Rp999.900

    monotaro Simple Digital Anemometer (Pengukur Kecepatan Angin)
    Deskripsi:
    An anemometer convenient for simple measurement.Wind speed measurement and ambient temperature measurement are also possible.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Resolution Capability: 0.1 (m/s), 0.3 (km/h)
    • Operating Temperature and Humidity Range: 0 to 45 ° C 80% RH or less
    • Dimensions (Width W x Height H x Depth D) (mm): 67 x 192 x 44
    • Power: Square square 9V dry battery x 1 (sold separately)
    • Measurement Item: Wind speed
    • Measuring Range: Wind speed: 0.8 to 30 m/s, Temperature: 0 to 45 ° C
    • Weight (g): 165
    • Precision: ± 5%
  8. KANOMAX Portable Anemometer Anemomaster
    Mulai

    Rp13.999.900

    KANOMAX Portable Anemometer Anemomaster
    Deskripsi:
    Wind speed measurement for range hoods, ventilation fans, etc., wind speed measurement for energy saving measures such as circulators, fans, etc. Inspection and development of products related to wind, such as wind speed inspection and blower performance test
    atribut:
    • Dimensions (W x D x H) (mm): 60 x 34 x 120
    • Power Supply: 4 AA batteries (manganese, alkaline, rechargeable batteries [Ni-Cd, Ni-MH] can be used)
    • Cable Length (m): Approx. 1.5
    • Measurement Function: Battery level display (4 levels), FAST / SLOW (moving average of 1 or 5 seconds), display unit change by DIP switch (wind speed: m / s -> FPM, degrees Celsius -> degrees F), display pause
    • Measurement Range (°C): (Wind temperature) -20 to 70
    • Measurement Range Wind Speed (m/s): 0.01-20.0
    • Probe Length (mm): phi 6.1 (tip) to phi 10.6 (grip) x 205
    • Weight (g): Approx. 100 (excluding batteries)
  9. UNI-T Digital Anemometer
    Rating:
    100% of 100
    (2)
    Mulai

    Rp899.900

    UNI-T Digital Anemometer
    Deskripsi:
    UT363S is a stable, safe and reliable split-type anemometer, featuring quick detection, low consumption and high accuracy. It can be widely used in mining, electric, iron and steel, petrochemical, energy-saving, navigation, fan manufacturing, exhaust ventilation, sporting and more sectors.
    atribut:
    • Power: 1.5V battery (R03) x 3
    • Units: m/s, km/h, ft/min, knots, mph, ℃/℉
    • Display (mm): 35x32
    • Product Color : Red and grey
    • Product Size(mm): 120x53x43
    • Sampling Rate (s): 0.5
    • Standard Accessories : Batteries
    • Standard Carton Measurement (mm): 550x295x350
    • Standard Individual Packing : Gift box, blister, English manual
    • Temperature (°C): Range : -10 to 50, Resolution : 0.1, Accuracy : ±2.0
    • Temperature (°F): Range : 14 to 122, Resolution : 0.2, Accuracy : ±4.0
    • Wind Scale: Range : 0-12, Resolution : 1, Accuracy : ±1
    • Working Temperature (°C): 0-40
  10. Benetech Hot Wire Anemometer
    Mulai

    Rp3.299.900

    Benetech Hot Wire Anemometer
    Deskripsi:
    Anemometer umumnya menggunakan sensor berupa baling-baling yang mengubah kecepatan putaran baling-baling menjadi kecepatan angin. Pada Hot Wire Anemometer sensor menggunakan kawat kecil yang dialiri panas hingga suhunya diatas suhu lingkungan.
    atribut:
    • Airflow (m/minute): 0 to 999900
    • Air Temperature (°C): 0 to 45
    • Wind Speed Unit Selection: m/s, km/h, ft/min, knots, mph
    • Operating Current (mA) : <60
    • Power Supply: AAA 1.5V Alkaline Battery x 4
  11. Oxford Precision Mini Anemometer
    Mulai

    Rp849.900

    Oxford Precision Mini Anemometer
    Deskripsi:
    Anemometer series can measure temperature, wind speed, and wind count. These meters can be used in energy saving, HVAC, fishing and other industries that use exhaust or ventilation systems.Features:- Data hold, LCD backlight- °C/°F Selectable- Auto power off (cancelable)- 2044 sets data storage- Auto record function with 0 .5~255s interval- Wear-proof fan shaft for improved accuracy and reliability- Wind speed modes: MAX, MIN, Real-time- Wind count modes: MAX, 2/3 MAX, MIN, AVG, real-time- 7 Selectable units: m/s, km/h, ft/min, MPH, KNOTS, CFM, CMM
    atribut:
    • Dimensions (mm): 160x50x28
    • Weight (g): 118
    • Includes: Low Battery Indication - 3.0 to 3.5V
    • Temperature Range (°F): 14 to 122
  12. MASTECH Anemometer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.299.900

    MASTECH Anemometer
    Deskripsi:
    Mastech MS6252B adalah anemometer digital untuk mengukur suhu lingkungan, kelembaban, suhu titik embun, suhu bola basah, kecepatan angin dan volume udara. Ini adalah alat ukur portabel dan profesional dengan lampu latar LCD layar besar dan pengalihan multi-unit.Aplikasi: Instalasi HVAC- perbaikan- diagnostik dan optimasi Instalasi sistem ventilasi- servis dan analisis Angin lingkungan dan pengujian suhu / analisis Ruang boiler Pengujian aerodinamis mobil dan pemeliharaan fasilitas pabrik.
  13. Extech Anemometer
    Mulai

    Rp4.699.900

  14. TESTO Vane Anemometer
    Mulai

    Rp4.599.900

    TESTO Vane Anemometer
    Deskripsi:
    -Has a built-in 40mm vane sensor.-With computation function for sensible temperature (wind chill). -Measures hot wind at vent outlet and hot wind speed of duct.
  15. Benetech Anemometer Telescopic
    Mulai

    Rp1.699.900

    Benetech Anemometer Telescopic
    Deskripsi:
    GM8909 digital anemometer is carefully designed with "handle lever retractable", no wind direction requirements, telescopic lever can be long or short, to achieve accurate measurement, stable performance, safe and reliable, with low power consumption and other advantages.Accessories :handle*1Color box*1PP box*1Instructions*1Host*11.5V AAA battery*3
    atribut:
    • Operating Humidity: 40%RH to 85%RH
    • Power Supply: 3x1.5V AAA Batteries
    • Store Humidity: 10%RH to 90%RH
    • Operating Temperature (°C): 0 to 45
    • Operating Temperature (°F): 32 to 113
    • Storage Temperature (°C): -10 to 50
    • Storage Temperature (°F): -14 to 122
    • Unit Wind Flow Range CFM (ft³/minute): 0 to 999900, Resolution : 0.1-100, Area : 0.001-9999
    • Unit Wind Flow Range CMM (m³/minute): 0 to 999900, Resolution : 0.1-100, Area : 0.001-9999
    • Wind Temperature (°C): 0 to 45, Resolution : 0.2, Accuracy : ±2
    • Wind Temperature (°F): 32 to 113, Resolution : 0.36, Accuracy : 3.6
    • Wind Velocity (km/hour): 0 to 140, Resolution : 0.3, Thre Shold : 1, Accuracy : ±3% 0.1dgts
    • Wind Velocity Range (ft/minute): 0 to 8800, Resolution : 19, Thre Shold : 60, Accuracy : ±3% dgts
    • Wind Velocity Range (knots): 0 to 88, Resolution : 0.2, Thre Shold : 0.6, Accuracy : ±3% 0.1dgts
    • Wind Velocity Range (m/s): 0 to 45, Resolution : 0.1, Thre Shold : 0.3, Accuracy : ±3% 0.1dgts
    • Wind Velocity Range (mph): 0 to 100, Resolution : 0.2, Thre Shold : 0.7, Accuracy : ±3% 0.1dgts
  16. KRISBOW Alat Ukur Lingkungan 5in1 Pro
    Mulai

    Rp3.299.900

    KRISBOW Alat Ukur Lingkungan 5in1 Pro
    atribut:
    • Power: 1x9V NEDA 1604 battery
    • Resolution: 0.1
    • Dimensions (mm): 248x65x45
  17. TRUSCO Multi-function Environmental Meter
    Mulai

    Rp5.299.900

    TRUSCO Multi-function Environmental Meter
    Deskripsi:
    Use:Environment investigation, Temperature, humidity, wind speed and illuminance measurement in construction site.
    atribut:
    • Continuous Opreration Time: 30 Hours (When Using Alkaline Batteries)
    • Dimensions (Width x Depth x Height) (mm): 60 x 33 x 156
    • Measurement Method : Vane Type (Wind Speed)
    • Measurement Pricision: Wind Speed: + / Over 3% FS (0 Over 20m / S), + / Over 4% FS (20.1 Over 30m / S)
    • Measurement Range Wind Speed (m/s): 0.4-30.0
    • Power: Stacked 9V Battery x 1 (not Included)
    • Purpose of Use: Temperature/humidity/wind speed/illuminance measurement at environmental investigation and construction on site, etc.
    • Resolution Capability: 0.1m/s
    • Weight (g): 160
  18. TESTO Measuring Air Velocity with Thermal Flow Probe
    Mulai

    Rp1.199.900

    TESTO Measuring Air Velocity with Thermal Flow Probe
    Deskripsi:
    atribut:
    • Contents: Dedicated soft case
  19. Smart Sensor Anemometer
    Mulai

    Rp639.900

    Smart Sensor Anemometer
    Deskripsi:
    Sensor AS836 with Calibration Certificate Anemometer Smart adalah perangkat yang digunakan untuk mengukur kecepatan angin, dan merupakan instrumen stasiun cuaca umum. “Anemos”, yang berarti angin, dan digunakan untuk menggambarkan instrumen pengukuran kecepatan udara yang digunakan dalam meteorologi atau aerodinamika. Anemometer banyak digunakan di berbagai bidang, seperti pemanasan, ventilasi, AC, perlindungan lingkungan, pemantauan konservasi energi, meteorologi, pertanian, pendinginan, pengeringan, survei kesehatan tenaga kerja, bengkel bersih, serat kimia dan tekstil, berbagai aspek laboratorium angin, berbagai tujuan.
  20. TESTO Hot-Wire Anemometer Smart and Wireless Probe
    Mulai

    Rp5.399.900

    TESTO Hot-Wire Anemometer Smart and Wireless Probe
    Deskripsi:
    -Air flow measurement is also possible with the use of funnel for hot wire type at the inlet.-Probe part can be bent 180°. -Smartphone/Tablet allows easy setting and measurement.-Multi-measuring for up to 6 probes-Graphical display and saves and transmits recorded data-Duct-related information can be input using application while measuring air flow. Setting is easier than conventional products
    atribut:
    • Measurement Range: 0 to 15 (m/s)
    • Resolution: 0.01m/s
    • Wind Speed Measurement Precision: ± (0.1m/s+ measured value of 5%)
    • Power Supply: AAA Dry Batteryx3 (accessory)
    • Measurement Method : Hot Wire Type
    • Terminal Requirement: Bluetooth 4.0, Android 4.3 and up, iOS 8.3 and up
    • Width x Depth x Height: 30x41x200mm
Daftar Harga krisbow anemometer Terbaru March 2026
KRISBOW Anemometer Hot WireRp3.499.900
KRISBOW Anemometer DigitalRp1.599.900
KANOMAX AnemometerRp12.999.900
FLUKE Vane AnemometerRp8.999.900
monotaro Digital Anemometer (Pengukur Kecepatan Angin)Rp2.299.900
KRISBOW Alat Ukur Kebisingan SuaraRp1.599.900
monotaro Simple Digital Anemometer (Pengukur Kecepatan Angin)Rp999.900
KANOMAX Portable Anemometer AnemomasterRp13.999.900
UNI-T Digital AnemometerRp899.900
Benetech Hot Wire AnemometerRp3.299.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)

Halaman Terkait