HTI Instrument Hot Wire Anemometer
#Grup produk P111077184
Spesifikasi
| Airflow Range CFM (ft³/minute) | 0-999900 |
|---|---|
| Automatic Shutdown Time (minute) | 5 |
| Battery | 3pcs x 1.5V AA battery (Not Included) |
| Operating Humidity (%RH) | <80 (No Condensation) |
| Operating Temperature (°C) | 0-45 |
| Size (mm) | Approx. 150x75x32 |
| Storage Humidity (%RH) | <90 (No Condensation) |
| Storage Temperature (°C) | -10-60 |
| Voltage (V) | AC 100-240 |
| Wind Speed Accuracy (m/s) | ± (5% + 1d) Reading / ± (1% + 1d) Full Range |
| Wind Speed Range (ft/minute) | 20-4921 |
| Wind Speed Range (km/hour) | 0.3-90.0 |
| Wind Speed Range (knot) | 0.19-48.5 |
| Wind Speed Range (m/s) | 0.1-25.0 |
| Wind Speed Range (mph) | 0.22-55.9 |
| Wind Speed Resolution (MPH) | 0.1 |
| Wind Speed Resolution (ft/minute) | 1 |
| Wind Speed Resolution (km/hour) | 0.1 |
| Wind Speed Resolution (knot) | 0.1 |
| Wind Speed Resolution (m/s) | 0.01 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Deskripsi
Hot Wire Anemometer dengan Teknologi Thermal.
Description
HT-9830 1 Set Digital LCD Hot Wire Anemometer Handheld Wind Speed Gauge Meter Measure Anemometer
This hot wire anemometer can be used for ventilation ducts, fans, blow dryers, refrigerators, air conditioners, clean rooms, painting shops and other applications.
Package List:
1 x Anemometer
1 x USB Cable
1 x Thermal Wind Probe
1 x Box
This hot wire anemometer can be used for ventilation ducts, fans, blow dryers, refrigerators, air conditioners, clean rooms, painting shops and other applications.
Package List:
1 x Anemometer
1 x USB Cable
1 x Thermal Wind Probe
1 x Box
Fitur
Volume angin CFM CMM, Kecepatan Angin dengan berbagai satuan, Temperature AnginFeature
This hot-wire anemometer displays air velocity and temperature or CFM/CMM and temperature simultaneously on the large LCD.Super slim probe is suitable for the measurement of grid or small space.
The measurement function of maximum/minimum values.
Can provide the conversion of a variety of wind speed units: m/s, km/h, ft/min, knots, MPH.
Used for ventilation ducts, fans, blow dryers, refrigerators, air conditioners, clean rooms, painting shops and other applications.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
