Beli kopel di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Titan Autoparts Power Take Off (Unit PTO)Deskripsi:PTO Fuso 6D16 12T Genjo/220 Tronton/M8 "Angin"
- EATON Safety Disconnect Switch 3-Pole (Sakelar Pemutus)atribut:
- Number of Poles: 3
- Protection Class: IP65
- Ying (Truck) Topi Velg Canter Ring 16Deskripsi:TOPY VELG TRUCK / DAUN VELG MOBIL MITSUBISHI CANTER / NEW NKR 71 / NMR 71Cocok untuk muatan berat!!!atribut:
- Ring: 16
- Titan Autoparts Kabel PTOatribut:
- Compatible for: General
- Aver PTZ CameraDeskripsi:The USB Plug-and-Play and Professional Unified Communications Camera for All Kinds of BusinessesThe AVer CAM520 is designed to meet the unified communications and collaboration needs of a variety of businesses. Widely compatible and ideal for numerous applications and integration with other equipment, its full HD 1080p 60fps capability ensure high-quality real-time communication whether in conference rooms or industrial environments. Moreover, CAM520 provides a USB connection, perfect for software- or cloud-based video collaboration and other applications that require very high quality video.SpecsPackage contentsCameraRemote control5m USB cable to PC (USB2.0 mini B to PC)Power supplyQuick-start guideTabletop/wall/ceiling mount6.35mm tripod mounting screwVelcro CameraFull HD 1080p 60fpsPan: ±130°; 0.45° stepTilt: +90°/-25°; 0.25° stepField of view (H): 72.5° (wide) ~ 6.3° (tele)Sensor: 1/2.8 low lux CMOS 2M pixelResolution: full HD 1080p (1920x1080), HD 720p (1280x720), PAL (1024x576), VGA (640x480), QVGA (320x240), QQVGA (160x120) at 60fps, 30fps and 15fpsScan: progressiveZoom: 18X total zoom (12X optical zoom)Lens focal length: 3.9mm (wide) ~ 47.3mm (tele)Lens F#: 1.8 (wide) ~ 2.8 (tele)Auto IrisS/N ratio: >50dBMinimum illumination: 1 lx (50 IRE, F1.6, shutter 1/30)2D and 3D denoiseBacklight compensationFlip, mirrorMinimum working distance: 1.5 meterInclude table/wall/ceiling mountKensington slot Remote controlIR (Infrared)10 camera presets (100 presets via VISCA)System requirements*Windows 7/ 8/8.1/10Mac OS X 10.7 or higherGoogle Chromebook version 29.0.1547.70, Platform 4319.79.0 Hardware requirements*2.4 GHz Intel Core 2 Duo processor2 GB RAM or moreUSB 2.0 port Power supplyAC 100V ~ 240VConsumption: EIAJ 12, 4AEnvironmental dataPhysical characteristics: 0~40°COperation humidity: 20%~80%Storage temperature: -20~60°CStorage humidity: 20%~80% Physical characteristicsPackage dimensions: 370x252x275mmPackage weight: 4.16kg/9.17lbsCamera: 180x140x182mm/1.5kgRemote control: 200x50x20mm/0.091kg Optional accessoriesRS232 adapterCompliance and toolsYUV, MJPEG, H.264 SVC, AVC (high and base profile)Multi-stream capableUSB 2.0UVC (USB Video Class) 1.1 with H.264 extensionVISCA via RS232*Downloadable diagnostic tool, field firmware upgrade tool, App for advanced features and settings*Please check AVer product web page for compatible VISCA commands and devices. PTZAppFree download on Windows and Mac computersCompatible with SkypeTM Plugin for answering and hanging up via remote controlUpgrade firmware automatically or manually control cameraSet parameters and adjust camera imageDiagnose operating statusView live video Warranty**3-year: camera1-year: accessoriesCompatible applicationsSkype, Skype for Business, V-CUBE, Google Hangouts, FaceTime, Cisco Webex, GoToMeeting, Adobe Connect, BlueJeans, Zoom, Vidyo, Fuze, WebRTC, CyberLink U Meeting * For Full HD support, please check with your software application provider for system/hardware requirements.** Please register online to receive free 2 year warranty extension. For detailed warranty information, please contact an AVer local representative.*** Specifications may vary depending on countries and are subject to change without notice.
- TENVEO 20x PTZ CameraDeskripsi:- 20x optical zoom. - Sleek and intelligent design. - USB, HDMI, SDI 3video outputs. - Crystal clear HD1080P image quality. - Accurate, smooth and silent PTZ Movement. - Preset: 9 via IR remote setting (256 via RS232). - Superior quality with Full Glass Lens Material. - 54.7 wide field of view with no video distortion. - 1/3inch high quality, 2.38MEGA PIXEL (16:9) CMOS sensor. - Support ceiling mount, wall mount and tripod mount (Reverse mountable). - 2D and 3D NR for best video quality in different lighting conditions. - Support Visca, Pelco-P, and Pelco-D protocol, RS232/RS485 Camera Control. - Compatible with most leading video conferencing software and platform. - Video Compression Format : MJPG. - Noise Reduction 2D/3D. - Baud rate 38400/9600bps. - Decoder Built-in. - Address set 1~256. - Installation Support desktop, Tripod, Wall mount and Ceiling mount. - Power supply DC12V/2A. - Power consumption 12W. - Net weight/Gross weight 1.5kg/2.85g. - Dimension (LxWxH) : 260x175x180mm/296x255x218mm (before/after packing). - Accessories DC 12V Power adaptor, IR remote control, Manual, USB2.0 cable, Ceiling brackets & screws.atribut:
- Image Sensor (inch): HD Color CMOS 1/3
- Effective Pixel: 2.38 mega pixel(16:9)
- Horizontal Resolution: 1080P60/50/30/25, 1080i60/50, 720P60/50
- Signal Standard: NTSC/PAL
- Zoom: 20x optical zoom
- Minimum Luminance (Lux): 0.5 at F2.0
- Control Protocol: VISCA, PELCO-D, PELCO-P (RS-232, RS485)
- Control terminal: USB,RS-232, RS485
- Focal Length (mm): F=5.5 (wide)-110 (tele)
- Focus: Auto
- Gain Control: Auto
- Horizontal Angle (°): Near-end 54.7 to Far-end 3.3
- Pan/Tilt Movement Range (°): Pan: ±175 (max speed 80°/S), Tilt: -35 to +55 (max speed 60°/S)
- Preset Position: IR remote control supports 9 presets,PELCO Protocol supports 256 presets
- SNR Ratio (dB): ≥50
- Shutter Speed (s): 8 to 1/10000 (auto)
- Storage Temperature (°C): -20 to 60
- Video Output: USB, HDMI, SDI
- White balance: Auto
- Working Temperature (°C): -10 to ~50
- Aver Professional PTZ CameraDeskripsi:PTZ310Capture Events in Lifelike QualityProfessional PTZ CameraAVer PTZ310 is available in white or grey and equipped versatile functions to suite every classroom, hospital, or business. Creating the superior video quality, the PTZ310 makes you feel the action in a scene!atribut:
- Digital Zoom: 12X
- Shutter Speed (s): 1/1 to 1/32,000
- ISMART PTZ CameraDeskripsi:AMC series USB3.0 PTZ camera is equipped with a professional high quality 8 million pixel CMOS image sensor and a high-performance low-power SoC professional chip platform to continuously and stably output uncompressed 1080P60 high-definit
- Bardi Smart IP Camera PTZ IndoorDeskripsi:BARDI Smart Indoor PTZ IP Camera merupakan kamera pintar yang dapat menyalurkan video berikut suara kepada smartphone dan suara dari smartphone.BARDI Smart Indoor PTZ IP Camera memiliki tempat penyimpanan slot SD Card max 128GB (tidak termasuk) dan dapat memberi notifikasi bila ada yang lewat pada jam yang di tentukan dalam aplikasi. Pada posisi gelap akan otomatis switch ke night vision.Kamera ini hanya perlu untuk disambungkan ke sumber listrik dan jangan lupa download applikasi BARDI Smart Home dan disambungkan dengan koneksi WIFI 2.4Ghz untuk dapat berfungsi dengan optimal. BARDI Smart Indoor PTZ IP Camera dapat di posisikan terbalik dan menempel pada plafon, dengan orientasi video dalam aplikasi bisa di putar 355° secara horizontal dan 60° secara vertikal, sehingga lebih luas dan bebas dalam melakukan pengawasan.atribut:
- Lens (mm): 3.6
- NV Distance (m): 10 (Night Visibility)
- Shutter: 1/25-1/100/100000
- Visible Angle (degree): 360
- Bit rate (Kbps-Mbps): 32-2
- Build in (°): Pan:0-355 Tilt:0-60
- Dimensions (mm): 87.4x123.3
- Image Sensor (inch): 1/2.9 (2Megapixel CMOS)
- Operating Temperature (°С): -20 to 50
- Power Supply (V/A): DC 5/1
- Waterproof: No
- Wireless (Ghz): 2.4 (Wifi)
- Hikvision Mini PTZ Camera (Kamera Pengawas)Deskripsi:· High quality imaging with 4 MP resolution· Clear imaging against strong back lighting due to 120 dB WDR technology· Pan and tilt ability enables camera to monitor zones of interest· 4xoptical zoom allows for closer viewing of subjects in expansive areasNote: Default without power supply or SD card.
- Hikvision IR PTZ Camera (Plastic Housing) (Kamera Pengawas)Deskripsi:4MP, 1/2.5inch CMOS,H.265+/H.265/H.264+/H.264 codec, 3D DNR, True WDR, Ultra-low light Powerde By DarkFighter Color: 0.005lux/F1.6, B/W:0.001lux/F1.6, Optical Zoom:15x, Digital Zoom:16X,100m IR2560*1440:30fps, Pan Speed: 0.1° -80°/s, Tilt Speed: 0.1° -80°/s, PoE+&12VDCSmart DetectionNote: Default without power supply or SD card.atribut:
- Size (inch): 4
- Hikvision PTZ Camera (Kamera Pengawas)Deskripsi:- 1/2.8inch Progressive Scan CMOS- High quality imaging with 2 MP resolution- Excellent low-light performance with powered-by-DarkFighter technology- 25x optical zoom and 16x digital zoom provide close up views over expansive areas- WDR, HLC, BLC, 3D DNR, defog, regional exposure, regional focus- 24 VAC & PoE (802.3at)- Efficient H.265+/H.265 compression technologyNote: Default without power supply or SD card.atribut:
- Size (inch): 5
- Tsukasa Electric DC Geared Motor (Motor Listrik)atribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Logitech Group Video Conferencing System + Expansion MicsDeskripsi:Konferensi video dengan harga terjangkau untuk ruangan meeting berukuran sedang hingga besar + Mikrofon tambahan untuk grup besaratribut:
- Camera Type: Full HD 1080p 30fps
- Remote Control Range ((m): 8.5 (IP Range)
- Speakerphone: Full-duplex performance
- Microphone Pickup Range (m): 6
- Camera Cable Length (m): 5
- Mount: Dual-purpose bracket
- Button or Switch Microphone: Mikrofon mute
- Compability: Plug-and-play USB connectivity
- Connection Type Microphone: Plug-and-play
- Indicator Mic Lamp: Streaming video, mute pada mikrofon, on-hold, dan pairing Bluetooth (LED)
- Microphone Dimensions (HxWxT) (mm): 83x83x21
- Microphone Type: Mono, wideband, noise canceling
- Package Contents Mic: Two microphone extensions
- Logitech Webcam PTZ PRO 2Deskripsi:Kompatibilitas dan Sertifikasi :Konektivitas USB plug-and-playBersertifikasi Skype for Business dan Microsoft TeamsBersertifikasi Fuze®Kompatibel dengan Google Meet®Kompatibel dengan Cisco Jabber dan WebEXKompatibel dengan BlueJeans®, BroadSoft®, GoToMeeting®, Vidyo®, dan aplikasi video conferencing, recording, and broadcasting lainnya yang mendukung kamera USB.atribut:
- Resolution: Full HD 1080p 30fps
Daftar Harga kopel Terbaru October 2026
| Titan Autoparts Kopel PTO | Rp859.900 |
| Titan Autoparts Power Take Off (Unit PTO) | Rp1.899.900 |
| EATON Safety Disconnect Switch 3-Pole (Sakelar Pemutus) | Rp1.899.900 |
| Ying (Truck) Topi Velg Canter Ring 16 | Rp499.900 |
| Titan Autoparts Kabel PTO | Rp129.900 |
| HINO Hose Air | Rp429.900 |
| Aver PTZ Camera | Rp3.199.900 |
| TENVEO 20x PTZ Camera | Rp7.699.900 |
| Aver Professional PTZ Camera | Rp26.999.900 |
| ISMART PTZ Camera | Rp4.799.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































/mmP106802814-1.jpg)
/e4P106808508-1.jpg)
%20Topi%20Velg%20Canter%20Ring%2016/miP112005810-1.jpg)







%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Monitor%20Keamanan/Hikvision%20Mini%20PTZ%20Camera%20(Kamera%20Pengawas)/auP109972390-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Monitor%20Keamanan/Hikvision%20IR%20PTZ%20Camera%20(Plastic%20Housing)%20(Kamera%20Pengawas)/bjP109972415-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Monitor%20Keamanan/Hikvision%20PTZ%20Camera%20(Kamera%20Pengawas)/c1P109972433-1.jpg)
/hfP110979627-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Monitor%20Keamanan/Dahua%20IP%20PTZ%20WizSense%20Series%20(Kamera%20Pengawas)/epP111687529-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)