Beli kontaktor schneider di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Schneider Electric Electromagnetic Contactor TeSys K (Kontaktor Magnet)
    38%
    Rating:
    67% of 100
    (3)
    Mulai

    Rp139.900

  2. Schneider Electric EasyPact TVS Contactor 3P 3NO (Kontaktor)
    35%
    Mulai

    Rp199.900

    Schneider Electric EasyPact TVS Contactor 3P 3NO (Kontaktor)
    atribut:
    • Device Short Name: LC1E
    • Product or Component Type: Contactor
  3. Schneider Electric NEMA Contactor
    Mulai

    Rp7.999.900

    Schneider Electric NEMA Contactor
    Deskripsi:
    These NEMA contactors connect and disconnect power to motors, machinery, and other high-current equipment in a single direction. Contactors combine with overload relays to create motor load starters and provide overload protection. They can operate without overload relays but won't have protection from overcurrent. Compatible auxiliaries can be added to increase the functionality of contactors.
    atribut:
    • UNSPSC: 39121529
    • Auxiliary Contacts Included: 1NO/1NC
    • Coil Voltage (VAC): 120
    • Contactor Style: NEMA
    • Embedded Surge Suppressor - NEW: No
    • Frequency (Hz): 50/60
    • Full Load Current - Inductive (A): 27
    • Horsepower @ Single Phase - 120V AC (hp): 2
    • Horsepower @ Single Phase - 240V AC (hp): 3
    • Horsepower @ Three Phase - 208V AC (hp): 7 1/2
    • Horsepower @ Three Phase - 240V AC (hp): 7 1/2
    • Horsepower @ Three Phase - 480V AC (hp): 10
    • Horsepower @ Three Phase - 600V AC (hp): 10
    • Includes Auxiliary Contacts: Yes
    • Main Power Pole Contact Form: 3NO
    • Max. Voltage Rating (V): 600 (AC)
    • NEMA Size: 1
    • Nominal Coil Voltage @ 60Hz (V): 120 (AC)
    • Number of Poles: 3
    • Overall Depth (inch): 3.66
    • Overall Height (inch): 3.34
    • Overall Width (inch): 1.76
    • Phase: Three
    • Reversing Capability: Non-Reversing
    • Standards: CSA; UL Listed
    • Wire Termination Type: Screw Clamp
  4. SIEMENS Kontaktor 6A 2.2kW
    Mulai

    Rp129.900

    SIEMENS Kontaktor 6A 2.2kW
    Deskripsi:
    3TS2901-0AG2 Contactor 2.2KW 6A 1NC 110VAC
    atribut:
    • Packaging Dimensions (mm): 48x82x89
  5. Chint Electromagnetic Contactor 100A (Kontaktor Magnet)
    Mulai

    Rp1.099.900

    Chint Electromagnetic Contactor 100A (Kontaktor Magnet)
    atribut:
    • Coil Voltage: 220V
    • Frequency: 50/60Hz
    • Conventional Thermal Current: 110A
    • Rated Insulation Voltage: 690V
    • Rated Impulse Withstand Voltage: 8kV
  6. Fuji Electric Electromagnetic Contactor Mini (Kontaktor Magnet)
    Mulai

    Rp639.900

    Fuji Electric Electromagnetic Contactor Mini (Kontaktor Magnet)
    Deskripsi:
    - Daya tahan mekanik hingga 10 juta kali- Daya tahan elektrik hingga 500 ribu kali
  7. Schneider Electric Domae Miniature Circuit Breaker 3P (Pemutus Sirkuit/MCB)
    43%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp459.900

    Schneider Electric Domae Miniature Circuit Breaker 3P (Pemutus Sirkuit/MCB)
    Deskripsi:
    Untuk pemakaian dengan arus hubung singkat ≤ 6kA1. Kapasitas pemutusan:- Standar SNI 8528-1:2018 mengacu IEC 60898-1:2015- Icn = 6000A (230V - 1P, 400V 2-3P).2. Kurva C (magnetis trip antara 5 dan 10 In).3. Daya Tahan MCB :- Electrical Trip: 10,000 kali- Mechanical Trip: 20,000 kali
    atribut:
    • Number of Poles: 3P
    • Breaking Capacity (kA): 6
    • Rated Operational Voltage (V): 400 (AC)
    • Curve Code: C
    • Frequency (Hz): 50/60
    • Magnetic Trip: 5-10xIn
    • Trip Unit: Thermal-magnetic
  8. Schneider Electromagnetic Contactor IEC (Kontaktor Magnet)
    Mulai

    Rp1.599.900

    Schneider Electromagnetic Contactor IEC (Kontaktor Magnet)
    Deskripsi:
    These reversing IEC contactors invert current flow to allow motors to operate in forward and reverse directions. They consist of a forward and a reverse contactor with an interlock system connecting them to prevent one contactor from operating while the other is powered. Reversing motor contactors are suitable for applications requiring motors to switch directions like pumps, conveyors, lifting and pulling mechanisms, and machine tools. Contactors combine with overload relays to create motor load starters and provide overload protection. They can operate without overload relays but won't have protection from overcurrent. Compatible auxiliaries can be added to increase the functionality of contactors.
    atribut:
    • UNSPSC: 39121529
    • Contactor Style: IEC
    • Frequency (Hz): 50/60
    • IP Rating: IP20
    • Includes Auxiliary Contacts: Yes
    • Integrated Surge Suppression: No
    • Max. Voltage Rating (V): 690 (AC)
    • Wire Termination Type: Screw Clamp
  9. Schneider Electric TeSys F Set Main Contact Kontaktor
    Mulai

    Rp3.599.900

    Schneider Electric TeSys F Set Main Contact Kontaktor
    atribut:
    • Product or Component Type: Main Contact Set
    • Range: TeSys
  10. Schneider Electric Domae Miniature Circuit Breaker 1P (Pemutus Sirkuit/MCB)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp129.900

    Schneider Electric Domae Miniature Circuit Breaker 1P (Pemutus Sirkuit/MCB)
    Deskripsi:
    Untuk pemakaian dengan arus hubung singkat ≤ 6kA1. Kapasitas pemutusan:- Standar SNI 8528-1:2018 mengacu IEC 60898-1:2015- Icn = 6000A (230V - 1P, 400V 2-3P).2. Kurva C (magnetis trip antara 5 dan 10 In).3. Daya Tahan MCB :- Electrical Trip: 10,000 kali- Mechanical Trip: 20,000 kali
    atribut:
    • Breaking Capacity (kA): 6
    • Curve Code: C
    • Rated Operational Voltage (V): 230
    • Number of Poles: 1P
    • Frequency (Hz): 50/60
    • Magnetic Trip: 5~10 x In
    • Mounting Mode: Clip-on
    • Network Type: AC
    • Trip Unit: Thermal-magnetic
  11. DV Push Button Double Fixed Contact (Saklar Tombol/Saklar Tekan)
    Mulai

    Rp37.900

    DV Push Button Double Fixed Contact (Saklar Tombol/Saklar Tekan)
    Deskripsi:
    Command Switch. High Quality Switch.
    atribut:
    • Function: Double Push Button ON + OFF
    • Contact: 1NO + 1NC
    • Lamp Type: LED
    • Switch: On + Off
    • Color: Red + Green
    • Operational Type: Spring Return
  12. Fuji Electric Electromagnetic Contactor Standard Type (Kontaktor Magnet)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp319.900

    Fuji Electric Electromagnetic Contactor Standard Type (Kontaktor Magnet)
    Deskripsi:
    The SC series is a range of long service-life and high-performance contactors. SC-03 to SC-N3 smallframe contactors provide snap-on fitting of numerous optional units, such as auxiliary contact blocks, coil surge suppressors, and operation counters. Field modifications are quick and easy.
    atribut:
    • Electrical Durabiity: Up to 2.000.000 operations
    • Mechanical Durabilty: Up to 10.000.000 operations
    • Standard: IEC 60947-4-1
  13. Schneider Electric Electromagnetic Contactor TeSys D Series (Kontaktor Magnet)
    Mulai

    Rp1.699.900

    Schneider Electric Electromagnetic Contactor TeSys D Series (Kontaktor Magnet)
    atribut:
    • Allowable Ambient Temperature (°C): -40 to 60, 60 to 70 (with derating)
    • Auxiliary Contact: 1NO+1NC
    • Contact Configuration: 3NO
    • Installation Altitude (m): 0~3000
    • Insulation Resistance (MΩ): >10 for signalling circuit
    • Pollution Degree (Environment to Use): 3
    • Protection: TH conforms to IEC 60068-2-30
    • Protection Class: IP20 front according to IEC 60529
    • Range: TeSys
    • Specification: Product group: TeSys Deca; Protective cover: Yes; Signal circuit frequency (Hz) : 25 to 400; Overvoltage category: III
  14. RITTAL Aksesoris Compact Axial Fan
    Mulai

    Rp4.399.900

    RITTAL Aksesoris Compact Axial Fan
    Deskripsi:
    Thermostats sense temperatures within an enclosure and automatically turn compact axial fans on and off based on temperature setpoints. They have a sensor that monitors temperatures and a dial for adjusting the setpoints. These thermostats connect to a fan and mount vertically or horizontally within an enclosure on a support rail or mounting plate.
    atribut:
    • UNSPSC: 40101604
    • Accessory Type: Thermostat
    • Depth (inch): 1-5/16
    • Height (inch): 2-3/4
    • Includes: Terminal Strip for Easy Wiring
    • Length (inch): 2-3/4
    • Material: ABS Plastic and Bimetal
    • Maximum Temperature Rating (°F): 140
    • Minimum Temperature Rating (°F): 41
    • Standards: UL Recognized
    • Voltage (V): 115/230 AC; 24-60 DC
    • Width (inch): 7/8
  15. Fuji Electric Electromagnetic Contactor (Kontaktor Magnet)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp259.900

    Fuji Electric Electromagnetic Contactor (Kontaktor Magnet)
    Deskripsi:
    Motor ControlKontaktor MagnetikTipe SC-NEXT 9A ~ 65A- Daya Tahan Mekanik hingga 10 juta kali- Daya Tahan Elektrik hingga 2 juta kali- Sudah dilengkapi Kontak Bantu dan Terminal Cover- Standard IEC 60947-4-1Kontrol AC
Daftar Harga kontaktor schneider Terbaru November 2026
Schneider Electric Electromagnetic Contactor TeSys Deca 3 Poles AC 3 (Kontaktor Magnet)Rp309.900
Schneider Electric Electromagnetic Contactor TeSys K (Kontaktor Magnet)Rp139.900
Schneider Electric EasyPact TVS Contactor 3P 3NO (Kontaktor)Rp199.900
Schneider Electric TeSys LRD Thermal Overload Relays (Relai Beban Lebih)Rp319.900
Schneider Electric Electromagnetic Contactor Acti 9 iCT (Kontaktor Magnet)Rp269.900
Schneider Electric NEMA ContactorRp7.999.900
SIEMENS Kontaktor 6A 2.2kWRp129.900
Chint Electromagnetic Contactor 100A (Kontaktor Magnet)Rp1.099.900
Fuji Electric Electromagnetic Contactor Mini (Kontaktor Magnet)Rp639.900
Schneider Electric Domae Miniature Circuit Breaker 3P (Pemutus Sirkuit/MCB)Rp459.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)