Beli konektor kabel di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- DV Screw on Wire Connector LASDOPDeskripsi:Wiring Terminal. High Quality Terminal.atribut:
- Maximum Temperature (°C): 105
- Maximum Voltage (V) : 300
- Mitutoyo Vernier Caliper (Jangka Sorong)Deskripsi:An industry standard measuring tool
- ETERNA KABEL Power Cable NYFGBY Series (Per Meter Continuous) For Building (Kabel Listrik)Deskripsi:Kabel PVC berwarna hitam terdiri dari beberapa kawat tembaga yang dilindungi oleh perisai dari kawat baja pipih dan spiral pita baja. Mampu menahan tegangan sampai 0.6/1kV.atribut:
- Length (m): 1
- Mitutoyo Vernier Caliper Long Jaw (Jangka Sorong)Deskripsi:The Mitutoyo Vernier scale caliper features long nib-style jaws made of hardened stainless steel to take precise inner and outer dimensions in recesses and other hard measurements to reach. The nib jaws have rounded measuring surfaces for more accurate measurements on non-flat surfaces found in pieces such as bearings. The Vernier caliper’s 14-degree face angle makes reading the scale easier and helps prevent parallax error in measurement reading. The scales are raised to slide easily and protect the graduation markings. The Vernier caliper with thumb clamp is made of hardened stainless steel that is corrosion resistant, and a satin chrome finish reduces glare.atribut:
- Units: Metric
- Range (mm): 0-300
- Minimum Dimension in ID Measurement (mm): 10.1
- Accuracy (mm): ±0.07
- Graduation Lower Scale (mm): 0.005
- Graduation Upper Scale (mm): 0.05
- Mitutoyo Part Number: C30L
- Technology: Mechanical
- JST PHDR Seriesatribut:
- Color: Natural (white)
- Material: Nylon 6
- Pitch (mm): 2
- Rated Current (A): 3 (when using AWG # 22)
- Rated Voltage (V): 250
- RoHS Directive: Compatible item
- Standard: UL 94 V-0
- HARTING Rectangular Connector InsertsDeskripsi:Screw-locking inserts for industrial connectors have terminals with set-screws that tighten down on stripped conductors. They create semipermanent holds with conductors to secure them and transfer their connection.atribut:
- UNSPSC: 31160000
- Application: Industrial Connectors
- HARTING Han 1A General-purpose compact connector seriesDeskripsi:Protection class IP65 (when using sealing), small connectors and accessories that have acquired fire safety standards. Can be combined with panel mount, relay, etc.atribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Phoenix Contact Terminal Block Interface Type (Terminal Panel Listrik)Deskripsi:VARIOFACE module, with screw connection and flat-ribbon cable connector, for assembly on NS 35/7.5, 40 positionsatribut:
- Depth (mm): 50.5
- Number of Positions: 40
- Fort Terminal Block Krustin (Terminal Panel Listrik)atribut:
- Voltage (V): 400
- Mitutoyo Digital Caliper (Jangka Sorong)Deskripsi:The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
- DV Terminal Block DIN Rail TBR Series (Terminal Panel Listrik)Deskripsi:Terminal Block UK. DIN Rail Type (1 Function).atribut:
- Voltage Rate (V): 600
- Mounting: DIN Rail T (1 Fungsi)
- Jembo Power Cable Armoured NYFGBY Series - Low Voltage (Kabel Listrik)Deskripsi:- Symbol : NYFGbY or CU/PVC/SFA/PVC- Copper Low Voltage Cable- Construction: 1. Annealed Copper Conductor2. Extruded PVC Insulated3. Extruded PVC Inner Sheath4. Flat steel wire and tape armoured5. Extruded PVC Outer Sheated- Rated Voltage : 0.6/1 kV- Specification : SPLN 43-2 : 1994SNI IEC 60502-1 2009IEC 60502 - Application : 1. Indoor and outdoor installation direct burial2. Preferably use where considerable mechanical stress must be envisaged
- DV Terminal Block DIN Rail TBC Series (Terminal Panel Listrik)Deskripsi:Terminal Block UK. DIN Rail Type (2 Function).atribut:
- Voltage Rate (V): 600
- Mounting: DIN Rail Ω (2 Fungsi)
Daftar Harga konektor kabel Terbaru March 2026
| WAGO Konektor | Rp189.900 |
| ALDO Kabel Las Konektor | Rp42.900 |
| DV Screw on Wire Connector LASDOP | Rp27.900 |
| Mitutoyo Vernier Caliper (Jangka Sorong) | Rp999.900 |
| ETERNA KABEL Power Cable NYFGBY Series (Per Meter Continuous) For Building (Kabel Listrik) | Rp139.900 |
| Mitutoyo Vernier Caliper Long Jaw (Jangka Sorong) | Rp4.999.900 |
| Raychem Crimp Terminal Metric Lug 2-Hole (Skun) | Rp799.900 |
| JST PHDR Series | Rp28.900 |
| HARTING Rectangular Connector Inserts | Rp189.900 |
| HARTING Han 1A General-purpose compact connector series | Rp57.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)




















































































































































%20%26%20Pengelasan/Produk%20Las/Kabel%20Las%2C%20Konektor/Kabel%20Las/ALDO%20Kabel%20Las%20Konektor/5kP107086200-1.jpg)

/deP106106482-3.jpg)
%20For%20Building%20(Kabel%20Listrik)/r9P109158981-1.jpg)
/nlP106118849-2.jpg)
/8yP108406322-1.jpg)



/czP105618467-1.jpg)
/7xP105508285-1.jpg)
/4aP103846154-1.jpg)

/Mitutoyo%20Digital%20Caliper%20(Jangka%20Sorong)/hwP106102644-2.jpg)
/gvP105168607-3.jpg)
/P102121627-1.jpg)
/9dP105560337-1.jpg)
/gfP105168591-2.jpg)