Beli komputer pc dan laptop di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- HP Printer Laser JetDeskripsi:Printer dengan keunggulan yang mempermudah pekerjaan menggunakan printer HP LaserJet Pro dengan harga terjangkau. Didukung dengan kartrid toner JetIntelligence. Mencetak dokumen profesional yang konsisten dan efisien.atribut:
- Print Technology: Laser
- AXIOO PC Desktopatribut:
- BMP Value: 15
- TKDN Value (%): 26.36
- TKDN Value + BMP Value: 41.36
- Types of Products: PDN
- Types of TKDN Products: Desktop PC
- Acer Dekstop Aspire All In One C22-1650 (OHS)atribut:
- Processor Manufacture: Intel
- GPU Manufacture: Intel
- Memory: 1 x 4GB DDR4
- Model : C22-1650 (OHS)
- Screen Mode: Full HD
- Screen Resolution: 1920x1080
- Screen Size (inch): 21.5
- Acer Dekstop Aspire All In One C24-1651 (OHS)atribut:
- Processor: Intel CoreTM i5-1135G7 Processor (8Mb Cache, up to 4.20Ghz)
- Processor Manufacture: Intel
- GPU: Intel Iris Xe Graphics NVIDIA GeForce MX 450 with 2 GB of GDDR5
- GPU Manufacture: Intel
- Memory: 1 x 8GB DDR4
- Model : C24-1651 (OHS)
- Office Home and Student: OHS
- Operating System: Win 10 Home
- Screen Mode: Full HD
- Screen Resolution: 1920x1080
- Screen Size (inch): 23.8
- Storage (Gb): 512
- Storage Type: SSD
- Touch Screen: Touchscreen
- MASKO Kabel Data UTP Cat5Eatribut:
- Length (m): 305
- Color: Grey
- Category: 5E
- CAROL Coaxial CableDeskripsi:RG-6/U coaxial cable is thin, flexible, and easy to bend for wall and ceiling installations. This cable type resists electromagnetic signal interference (EMI) and minimizes static for enhanced signal quality. It is commonly used for cable TV, satellite transmission, and network and Ethernet connections.atribut:
- UNSPSC: 26121606
- Canon Printer Multifunction MG2570satribut:
- Voltage: AC 100-240V, 50/60 Hz
- Power Consumption: Approx. 9W (operating), Approx. 1.0W (standby), 0.4W (off)
- Dimension (WxDxH) (mm): Approx. 426 x 306 x 145
- Document Size: A4, A5, B5, LTR, LGL, 4x6 inhc, 5x7 inch, Envelopes (DL, COM10), Custum size (width 101.6 - 215.9mm, length 152.4 - 676mm)
- Scanner: Flatbed/ CIS (Contact Image Sensor), 600 x 1200dpi, Approx. 14secs (scan speed)
- Compatible Ink Cartridges: CL-746 (color), CL-746S (color), PG-745 (Pigment Black), PG-745S (Pigment Black)
- Copy: A4/ LTR (216 x 297mm), Approx. 31secs (color), 1-21 pages (multiple copy - black/color)
- Maximum Resolution: 4800 (horizontal) x 600 (vertical) dpi
- Number of Ink Cartridges: 2
- PROLiNK Wireless Dual and Gigabit RouterDeskripsi:WiFi Standard : - Concurrent Dual-Band: IEEE 802.11 b/g/n (2.4GHz) IEEE 802.11 a/n/ac (5GHz) RF Output Power : - 2.4GHz: Max 20dBm; 5GHz : Max 20 dBm Date Rate : - 300Mbps (2.4GHz); 867Mbps (5GHz) Wireless Mode : - Router/AP/Repeater mode Security : - 64/128-bit WEP, WPA-PSK/WPA2-PSK MAC Address Filtering; Wi-Fi Protected Setup (WPS) Firewall : - DoS, IP/MAC Filtering, DMZ Interface : - WAN x 1 : 10/100/1000Mbps Auto MDI/MDIX Ethernet Port (RJ45) - LAN x 4 : 10/100/1000Mbps Auto MDI/MDIX Ethernet Port (RJ45) - USB2.0 x 1 (Optional) Buttons : - Power, WPS, WLAN, Reset Antenna : - 4 x Fixed High-Gain Antenna Power Adapter : - 12VDC/1A Power Consumption : - 10W (Maximum)atribut:
- Fast Transfer Speed (Mbps): 1200
- Sharp Air ConditionerDeskripsi:-R32 Freon Terbaru Sharp yakin bahwa langkah terbaik untuk mengurangi dampak kerusakan lingkungan adalah dengan mempertimbangkan segala faktor penyumbang pemanasan global mulai dari kebocoran refrigeran pada saat instalasi sampai konsumsi listrik peralatan elektronik. Oleh karena itu sharp memilih freaon R32, refrigeran terbaru yang sangat ramah lingkungan yang tidak mengandung bahan perusak ozon. -Turbo Cooling Function Menghantarkan udara dingin ke seluruh ruangan dengan kecepatan kipas super tinggi sehingga suhu ruangan dapat tercapai dengan lebih cepat dan ruangan terasa lebih nyaman. -X fan Function Jika AC dimatikan, kipas unit indoor akan tetap beroperasi sebentar dengan kecepatan rendah untuk meniupkan sisa air di dalam saluran udara. -Self Diagnosis Ketika status AC dalam keadaan tidak normal, panel pada unit akan berkedip untuk menunjukkan kode error yang sedang terjadi.atribut:
- Refrigerant: R32
- Voltage (V): 220-240
- Dell Optiplex 7020 Toweratribut:
- Processor: 14th Gen Intel Core i5 processor 14500 (24MB cache, 14 cores, 20 threads, up to 5.0 GHz Turbo, 65W)
- Memory (GB): 8
- Storage (Gb): 512 (M.2 2230 PCIe NVMe Class 35 Solid State Drive)
- Operating System: Windows 11 Home, Intel HD Graphics
- Monitor: Dell 22 Monitor - E2222H
- Epson Printer Colour Multifunction L SeriesDeskripsi:The multi-functional EcoTank L3250 is designed to improve business cost savings and print productivity. Expect a high print yield of up to 4500 pages for black-and-white, and 7500 pages for colour. You can even print borderless photos up to 4R size. The integrated ink tanks and designated nozzles ensure spill-free and error-free refilling. The EcoTank L3250 delivers convenient wireless connectivity, enabling direct printing from smart devices. You can download the Epson Smart Panel app to your mobile device and easily manage your printing functions and printer setup, making this especially useful for non-panel printers. Make the smart business move with the right print solution today.- Print, scan, copy- Compact integrated tank design- High yield ink bottles- Spill-free, error-free refilling- Wi-Fi & Wi-Fi Direct- Seamless setup via Epson Smart Panel- Borderless printing up to 4R- Powered by Epson Heat-Free Technologyatribut:
- Optical Resolution (dpi): 1200x2400
- Printer Language: ESC/P-R, ESC/P Raster
- Rated Voltage (V): AC 220-240
- Scanner Type: Flatbed colour image scanner
- Epson Printer Ink Tank All-in-OneDeskripsi:Printer Epson All in One Ink Tank L Series ini mempunyai keunggulan kinerja yang cepat dengan biaya yang rendah dan pengoperasian yang mudah. Cocok digunakan di rumah maupun di kantor.
- Dell PC Desktop Small Form FactorDeskripsi:Processor Onboard : 13th Gen Intel® Core™ i7-13700 (24 MB cache, 8 cores, 24 threads, 2.10 GHz to 5.20 GHz Turbo)Memori Standar : 16GB DDR4 3200MhzTipe Grafis : Intel® UHD Graphics 730Hard Disk : 512GB M.2 PCIe NVMeWireless Network : 802.11ac 1x1 WiFi, Bluetooth® wireless cardPorts Front :2x USB 3.2 Gen 1 port2x USB 2.0 ports1x headset (headphone and microphone combo) port1x SD-card slotPorts Rear :2x USB 3.2 Gen 1 ports2x USB 2.0 ports with Smart Power On1x Audio line-out port1x DisplayPort 1.4 port1x RJ-45 Ethernet port1x HDMI 1.4b portSistem Operasi : Windows 11 Home + Microsoft Office Home & Student 2021atribut:
- Memory (GB): 16
- Hard Disk (GB): 512
- Grafis Type: Intel UHD Graphics 730
- Processor Onboard: 13th Gen Intel Core i7-13700
- Epson Printer Ink Tank Wi-Fi All-in-OneDeskripsi:Print, scan, copy, fax and connect with ease. The economical, multi-function EcoTank L5190 sports a variety of features that makes it the ideal printer for business. Save on printing with Epson’s affordable ink bottles, designed for spill- and error-free refilling via designated nozzles on the L5190’s integrated ink tanks. Enjoy a full suite of connectivity features such as Wi-Fi, Wi-Fi Direct and Ethernet. Choose the complete printing solution for business now.atribut:
- Rated Voltage (V): AC 220-240
- Rated Frequency (Hz): 50-60
- Brother Printer Laser LED Multifunction Compact Coloratribut:
- Print Type: Colour
- Functions: Print, Copy, Scan
- Display: Colour Touchscreen LCD
- Copy Resolutin (dpi): up to 600x600
- Dimension (WxDxH) (mm): 410x444x401
- Display Size (mm): 88
- Memory (Mb): 512
- Power Source (V AC): 220-240
- Print Resolution (dpi): up to 600x600, 2400x600
- Scan Resolutin (dpi): Up to 19200x19200 (interpolated) (Windows Only), Up to 1200x1200 (Scanner Glass), Up to 600x600 (ADF)
Daftar Harga komputer pc dan laptop Terbaru March 2026
| HP Printer Laser Jet | Rp1.999.900 |
| AXIOO PC Desktop | Rp40.999.900 |
| Acer Dekstop Aspire All In One C22-1650 (OHS) | Rp9.099.900 |
| Acer Dekstop Aspire All In One C24-1651 (OHS) | Rp14.999.900 |
| MASKO Kabel Data UTP Cat5E | Rp1.499.900 |
| CAROL Coaxial Cable | Rp4.099.900 |
| Canon Printer Multifunction MG2570s | Rp919.900 |
| PROLiNK Wireless Dual and Gigabit Router | Rp689.900 |
| Sharp Air Conditioner | Rp3.499.900 |
| Dell Optiplex 7020 Tower | Rp14.999.900 |
Data diperbarui pada 18/03/2026 (Harga belum termasuk PPN)





















































































































































/cfP107829447-1.jpg)
/cxP107829465-1.jpg)