Beli kolam di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. York Pump Pump Water Swimming Pool SWIM Type (Pompa Air Kolam)
    Mulai

    Rp3.199.900

    York Pump Pump Water Swimming Pool SWIM Type (Pompa Air Kolam)
    atribut:
    • Diameter In (inch): 1.5
    • Diameter Out (inch): 1.5
    • Phase: Single-Phase
    • Voltage (V): 220
  2. Waterplus Pump Water for Swimming Pool (Pompa Kolam Renang)
    Mulai

    Rp2.399.900

  3. Venezia (Pump) Swimming Pool Sand Filler
    Mulai

    Rp3.699.900

    Venezia (Pump) Swimming Pool Sand Filler
    Deskripsi:
    Filter khusus kolam renang dengan Valve pengaturan diatas dan menggunakan media Pasir Silica (dengan diameter tertentu). Fungsi utama dari Filter Kolam renang ini adalah menjadi alat yang membersihkan airkolam renang yang diletakan pada saluran sirkulasi kolam. Terbuat dari bahan Fiber berkualitas yang membuat Filter Kolam Renang memiliki ketahanan yang prima.
  4. Astral Pump Water for Swimming Pool Machine Verdon ES Series (Pompa Kolam Renang)
    Mulai

    Rp8.699.900

    Astral Pump Water for Swimming Pool Machine Verdon ES Series (Pompa Kolam Renang)
    Deskripsi:
    Verdon ES pump-Simple and reliable-For all type of pools-Easy maintenanceVerdon ES is a wide range of self-priming pumps. Designed and produced to serve professional performance, to be reliable and with an exceptional value for money. Ease of use and maintenance thanks to its large prefilter. PVC accessories included in the pump.
    atribut:
    • Dimension B (mm): 280
    • Dimension C (mm): 220
    • Dimension D (inch): 2¾
    • Dimension E (mm): 348
    • Dimension F (mm): 326
    • Dimension G (mm): 254
    • Head Hn (m): 10
    • Phase: II (Single Phase)
    • Standard Volume (m³): 0.07
    • Voltage Un (V): 230
  5. AKSANUSA Tarpaulin Round Pond (Kolam Terpal)
    Mulai

    Rp969.900

    AKSANUSA Tarpaulin Round Pond (Kolam Terpal)
    Deskripsi:
    Item termasuk Ring/eyelet/groomet untuk kolam terpal dengan minimum jarak antar ring 50cm
    atribut:
    • Load Capacity (kg): 150
  6. Astral Filter Cartridge Swimming Pool Pump XC Series (Kartrid Saringan)
    Mulai

    Rp10.999.900

    Astral Filter Cartridge Swimming Pool Pump XC Series (Kartrid Saringan)
    Deskripsi:
    The XC series single cartridge filters are environmentally friendly with a unique cyclonic filtration technology specifically designed for the Australian swimming pool industry. With no backwash required, the XC series filters are ideal for all spas and swimming pools where space is a premium or when waste water disposal or water restrictions are in force. The XC range single cartridge filters effortlessly achieve remarkable water filtration and clarity using pleated trilobal element filtration.
    atribut:
    • Filter Area (m²): 7
    • Maximum Flow Rate (L/minute): 290
    • Maximum Working Pressure (kPa): 250
    • Height (mm): 800
    • Filter Model: XC75
    • Pump Size (W): 550-1100
  7. Niro Granite Tile Travertine (Keramik Lantai)
    Mulai

    Rp459.900

    Niro Granite Tile Travertine (Keramik Lantai)
    Deskripsi:
    Travertine is characterized by the pitted holes and troughs on its surface. Niro Granite offers polished finish tile of Travertine Marble and makes it a wonderful feature of modern architecture as facade material, wall cladding, and interior flooring.Coverage Area (m²/box) : 1.08Niro Granite is certified by ISO Standard- ISO 10545-2- ISO 10545-3- ISO 10545-4- ISO 10545-6- ISO 10545-7- ISO 10545-11- ISO 10545-12- ISO 10545-13- ISO 10545-14
    atribut:
    • Color: Linen
    • Surface: Polish
    • Areal Application: Bathroom, Commercial Indoor, Dining Area, Dry Kitchen, Living Area
    • General Application: Floor Area, Wall Area
    • Number of faces: Non Fixed Face
    • Shade Variation: V3 (Moderately Noticeable From Tile to Tile)
  8. Espa Pump Water Swimming Pool (Pompa Air Kolam Renang)
    Mulai

    Rp5.599.900

    Espa Pump Water Swimming Pool (Pompa Air Kolam Renang)
    Deskripsi:
    Silen I 50 M merupakan pompa sentrifugal fabrikasi Spanyol berbahan tecnopolimer yang digunakan untuk aplikasi sirkulasi dan filitrasi kolam renang ukuran kecil. Pompa jenis ini perlu dipancing terlebih dahulu sebelum pemakaian awal. Selain itu pompa ini diperlengkapi dengan proteksi panas (thermal protection) yang dimana bila terjadi tekanan secara berlebih yang membuat motor menjadi panas, maka pompa akan mati secara otomatis. Kelas proteksi pompa tersebut IP X5 dan untuk insulasi kelas F.
    atribut:
    • Country of Origin: Made in Spain
    • Electrical Phase: 1phase
    • Frequency (Hz): 50
    • Impeller Type: Single Stage Impeller
    • Outlet Diameter (inch): 1.5
    • Pump Speed (rpm): 2900
    • Voltage (V): 220
  9. Habitat Keramik Gol.1
    Mulai

    Rp149.900

    Habitat Keramik Gol.1
    Deskripsi:
    Keramik adalah salah satu bahan dengan kualitas terbaik yang digunakan di setiap area rumah atau bangunan seperti Kamar Mandi, Ruang Tamu, Kamar Tidur, dll. Dapat digunakan untuk lantai.
  10. Non Brand Tarpaulin Plastic (Terpal)
    Mulai

    Rp149.900

    Non Brand Tarpaulin Plastic (Terpal)
    atribut:
    • Type: A2
    • Color: Biru/Silver
  11. Aquan Test Kit Kolam Renang
    Mulai

    Rp179.900

    Aquan Test Kit Kolam Renang
    Deskripsi:
    Test kit kolam renang Aquan 2in1 untuk test PH dan chlorine air kolam renang.
  12. DAB Italy Pump Pool 3 Phase (Pompa Kolam Renang)
    Mulai

    Rp13.999.900

    DAB Italy Pump Pool 3 Phase (Pompa Kolam Renang)
    Deskripsi:
    Pompa sirkulasi kolam renang dilengkapi dengan filter yang mudah dibersihkan dpat digunakan untuk aplikasi budi dya ikan, udang, pertanian, dan dapat digunakan untuk air laut/asin/payau dan air panas 60°C.
Daftar Harga kolam Terbaru November 2026
Indomosaic Mosaic Marble Tile (Keramik Mosaik)Rp429.900
York Pump Pump Water Swimming Pool SWIM Type (Pompa Air Kolam)Rp3.199.900
Waterplus Pump Water for Swimming Pool (Pompa Kolam Renang)Rp2.399.900
Venezia (Pump) Swimming Pool Sand FillerRp3.699.900
Emaux Pump for Medium Sized Residential Pool (Pompa Kolam Renang)Rp3.799.900
Indomosaic Mosaic Thumbnail (Keramik Mosaik)Rp549.900
Astral Pump Water for Swimming Pool Machine Verdon ES Series (Pompa Kolam Renang)Rp8.699.900
AKSANUSA Tarpaulin Round Pond (Kolam Terpal)Rp969.900
Astral Filter Cartridge Swimming Pool Pump XC Series (Kartrid Saringan)Rp10.999.900
Non Brand Paper Angle Protector (Pelindung Siku Karton)Rp52.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)