Niro Granite Tile Travertine (Keramik Lantai)

Sebelum PPN:
Rp459.900 - Rp1.099.900
Spesifikasi
ColorLinen
SurfacePolish
Areal ApplicationBathroom, Commercial Indoor, Dining Area, Dry Kitchen, Living Area
General ApplicationFloor Area, Wall Area
Number of facesNon Fixed Face
Shade VariationV3 (Moderately Noticeable From Tile to Tile)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Travertine is characterized by the pitted holes and troughs on its surface. Niro Granite offers polished finish tile of Travertine Marble and makes it a wonderful feature of modern architecture as facade material, wall cladding, and interior flooring.

Coverage Area (m²/box) : 1.08

Niro Granite is certified by ISO Standard
- ISO 10545-2
- ISO 10545-3
- ISO 10545-4
- ISO 10545-6
- ISO 10545-7
- ISO 10545-11
- ISO 10545-12
- ISO 10545-13
- ISO 10545-14

Ulasan Produk

Tidak ada ulasan

Halaman Terkait