Beli kit power amplifier di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Wonder Kit Stereo Power Amplifier KitDeskripsi:The popular IC stereo amplifier board / MA-2380A is now available as a [kit]. It is a stereo power amplifier kit equipped with two standard audio power amplifier ICs "LM380". The maximum output is 2.2W x 2 (at 12V 4Ω load), and it can also be used as an external amplifier for portable audio. Two detent volumes are also included.atribut:
- Board Dimensions (WxDxH) (mm): 65x45x16
- Gain (dB): Voltage/about 50 times (+34)
- Included Accessories: 2 detent volumes
- Input: Line level x 2
- Maximum Output Power (W): About 2.4 (at 12V4Ω load), about 1.5 (at 12V8Ω load)
- Operating Current (mA) : Approx. 700 (at 12V 4Ω load), Approx. 400 (12V 8Ω load)
- Output: Speaker (4-16Ω compatible) x 2
- Power Supply Voltage (V) : DC12 (DC10-12 is possible)
- Type: Craft kit
- UROVO Enterprise Mobile Computeratribut:
- Battery (mAh): 5000
- Camera (MP): Front 5, Rear 13 with flash
- Dimensions (L×W×H) (mm): 162.6 x 76 x 13.6
- Display (inch): 5.7 (720×1440)
- Memory (GB): 64
- Operating System: Android 13
- Processor: Octa-core 2.45GHz
- RAM (Gb): 4
- TOA Mixer AmplifierDeskripsi:The PA Amplifier ZA-230W, designed to fulfill requirement arrange voice like paging, oration, ceremony, inter communication, religious service place, car- calling, and others.atribut:
- Finish: Panel: ABS resin, black; Case: Steel plate, black
- DEWALT Brushless Riveter GunDeskripsi:Install aluminium, steel, and stainless steel blind rivets up to 4.8mm with the 18V XR® Brushless Cordless Rivet Tool. The brushless motor delivers up to 10KN of pulling force and has the capability to pull up to 800 4.8mm stainless steel rivets per charge. Other features include a tool-free nose piece change and on-board nose piece storage help to maximise\nproductivity on the jobsite.Set of Contents:-Charger DCB1104-B1 (1pc)-Battery DCB182-B1 (1pc)-Unit DCF403NT-XJ (1pc)atribut:
- Maximum Pulling Force (kN): 10
- Stroke length (mm): 25
- Product Length (mm): 268
- Rivet Eye Diameter (mm): 2.4 - 4.8
- Rivet Nozzle Size (mm): 2.4, 3.2, 4.0, 4.8
- Rivets per Charge: 820
- Voltage Capacity (V): 18/20 (Maximum)
- CF Audio Power AmplifierDeskripsi:700Wx2/8Ω, 1200Wx2/4Ω, 1750Wx2/2Ω
- TWOTREES Stepper Motor DriverDeskripsi:Twotrees TB6600 Stepper Motor Driver Nema 23 Nema17 4A DC9-42V for NEMA23 Motor Router Controller for 3D Printer CNC Engraving MachineThis is a professional two-phase stepper motor driver. It can realize forward and reverse control, select 7-speed subdivision control through 3-position DIP switch, (1, 2/A, 2/B, 4, 8, 16, 32) select 8-level current through 3-position DIP switch Control, (0.5A, 1A, 1.5A, 2A, 2.5A, 2.8A, 3.0A, 3.5A) suitable for driving 57 and 42 two-phase and four-phase hybrid stepping motors. It can drive the motor with low vibration, low noise and high speed.atribut:
- Input Voltage (V): 9-40 (DC)
- Input Current (A): 5 (Recommended to use switching power supply power)
- Output Current (A): 0.5-4.0
- Maximum Power Consumption (W): 160
- Working Temperature (°C): -10~45
- Gas: No flammable gas and conductive dust
- Humidity: No condensation, no water drops
- Storage Temperature (°C): -40~70
- Subdivided: 1, 2/A, 2/B, 4, 8, 16, 32
- APC Network Management CardsDeskripsi:Device monitoring and management, Network Management Cards, NMC3 for Easy UPS On-Line, secure remote UPS monitoring and managementatribut:
- Relative Humidity (%): 0…95
- Ambient Air Temperature for Operation (°F): 23…113 (-5…45 °C)
- Ambient Air Temperature for Storage (°F): 5…149 (-15…65 °C)
- Storage Relative Humidity (%): 0…95
- ULTRA Hoist Ratchet Tie DownDeskripsi:Ratchet tie down merupakan alat yang digunakan untuk membantu pengikatan barang yang memudahkan untuk diangkut ke kendaraan. Ratchet tie down berbentuk sabuk yang dilengkapi pengait/double J hook dibagian ujungnya.atribut:
- Material: 100% High Quality Polyester
- Standard: EN 12195-2:2001
- Panasonic Capacitor 2200μF, 50V DC, ECA1HM222 (Elco)atribut:
- Capacitance: 2200μF
- Dimensions (mm): 16(Dia.)x31.5
- Height (mm): 31.5
- Maximum Operating Temperature (°C): 85
- Minimum Operating Temperature (°C): -40
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Service Life: 2000h
- Surface Mount Device: Radial, Through Hole
- Technology: aluminum electrolytic
- Tolerance: ±20%
- Voltage (V): 50dc
- TOA Horn Paging SpeakerDeskripsi:The ZH-610S is a compact, highly intelligible speaker suited to public address announcement applications. Its external speaker component finished with powder coating, and stainless steel bracket and screws ensure the unit's weatherproof capability.
- TOA Power AmplifierDeskripsi:The ZA-2240 is a high cost-performance power amplifier suited for broadcasting paging or background music in schools, offices, shops, factories, mosques, churches, and large rooms.
- Kramer Networked Power AmplifierDeskripsi:PA−240Net is a high−performance, selectable Hi−Z (70V/100V) or Lo−Z (4Ω/8Ω) power amplifier featuring balanced and unbalanced inputs and additional line−level output and Dante interface. This versatile amplifier features built−in DSP, auto−standby and maximum durability. PA−240Net is suitable for a vast range of AV installations.atribut:
- Input: 1 Dante 1 Stereo (B)
- Output: 2 Stereo (B) 1 Speaker Hi-Z Speaker Lo-Z
- Product Dimensions (WxDxH) (cm): 21.46x16.30x4.36
- Enclosure Type: Aluminium
- Enclosure Size: 1/2 19inch desktop
- Enclosure Cooling: Fan ventilation
- Accessories Included: Power cord
- Ports Control via IP: 1 On an RJ-45 connector
- Ports RS-232: 1 On a 3-pin terminal block
- Shipping Dimensions (cm): 40.50x29.70x9
- Standards Compliance Environmental: RoHs, WEEE
- Standards Compliance Safety: CE, FCC
- User Interface Controls: Output volume attenuator, IP and RS232
- Voltage (V): 85-265AC (full power at 120-230)
- Voltage (VA): 265
- Taffware Bluetooth EQ Audio Amplifier Karaoke Home Theater FM RadioDeskripsi:Audio amplifier ini cocok digunakan untuk melengkapi audio sistem rumah Anda. Dengan amplifier ini suara speaker menjadi lebih jernih, bertenaga dan Anda dapat mengatur bass dan treble dari speaker Anda. Amplifier ini juga menerima input microphone sebanyak 2 buah sehingga dapat digunakan sebagai amplifier karaokeatribut:
- Power (W): 600
- Bluetooth: Bluetooth 5.0
- Frequency Response (Hz-kHz): 20 - 20
- Tom & Jerry Label Sticker (Stiker Label)Deskripsi:Label stiker berbentuk lingkaran atau kotak dengan aneka warna biasanya digunakan untuk diferensiasi/peragaman produk, label stiker kertas multifungsi biasa digunakan sebagai label data, alamat pengiriman.atribut:
- Color: White
- Number of Sheets: 10
- Rule: Unruled
- Kramer Power AmplifierDeskripsi:PA−240Z is a high−performance, selectable Hi−Z (70V/100V) or Lo−Z (4Ω/8Ω) power amplifier featuring balanced and unbalanced inputs and additional line−level output. This versatile amplifier features built−in DSP, auto−standby and maximum durability. PA−240Z is suitable for a vast range of AV installations.
- Zebra Technologies Mobile ComputerDeskripsi:Running a small business is hard work. Finding the tool to help you run it better is easy. The TC20 mobile computer, available in an all-touch or keyboard form factor, has the right looks, the right business features and the right price. The TC20 is built to survive where work gets done, with a snap-on PowerPack to keep business running, integrated barcode scanning, push-to-talk and a Zebra OneCare service plan designed for the TC20. Get the small business tool that gives you more. More time. More money. More sales. More productivity. The TC20 – the small business tool done right.
- Kramer Power AmplifierDeskripsi:PA−120Z is a high−performance, selectable Hi−Z (70V/100V) or Lo−Z (4Ω/8Ω) power amplifier featuring balanced and unbalanced inputs and additional line−level output. This versatile amplifier features built−in DSP, auto−standby and maximum durability. PA−120Z is suitable for a vast range of AV installations.atribut:
- Input: 1 3.5mm 1 T-Block
- Output: 2 T-Block
- Product Dimensions (WxDxH) (cm): 21.46x16.30x4.36
- Shipping Dimensions (cm): 40.50x29.70x9
- Voltage (VA): 150
- Voltage (V): 85-265AC
- Included Accessories: Power cord
- SAFETY JOGGER OXYSAFE PB Safety Shoes Clogs (Sepatu Safety)Deskripsi:Meet the OXYSAFE shoe – the lightest safety shoe on the market. Thanks to advanced ESD protection, this shoe releases electrostatic energy in a controlled manner, keeping both the wearer and the environment protected. The metal-free composite safety toe cap offers robust protection without adding weight. This shoe is washable at 30°C, dry-cleanable, and UV-sterilized, making it a hygienic choice for both wet and dry work environments. The water-resistant, antibacterial material keeps feet fresh, while the ergonomic fit reduces postural pain and maintains optimal grip.ESD-certified footwearMachine washableLightToe protectorsAnti-slipOvernoseOrthopedic fitting (Neskrid)Can be chemically and UV sterilizedatribut:
- Category: PB / SR, ESD, A, E
- Footbed: SJ foam footbed
- Lining: No
- Midsole: No
- Outsole: Expanded EVA
- Standard: ASTM F2413:2018, EN ISO 20346:2022
- Toecap: Composite
- Upper: Expanded EVA
Daftar Harga kit power amplifier Terbaru October 2026
| Wonder Kit Stereo Power Amplifier Kit | Rp339.900 |
| UROVO Enterprise Mobile Computer | Rp5.599.900 |
| TOA Mixer Amplifier | Rp1.399.900 |
| DEWALT Brushless Riveter Gun | Rp5.699.900 |
| CF Audio Power Amplifier | Rp8.099.900 |
| TWOTREES Stepper Motor Driver | Rp109.900 |
| APC Network Management Cards | Rp3.399.900 |
| ULTRA Hoist Ratchet Tie Down | Rp87.900 |
| Panasonic Capacitor 2200μF, 50V DC, ECA1HM222 (Elco) | Rp449.900 |
| TOA Horn Paging Speaker | Rp369.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

























































































































































/APC%20Network%20Management%20Cards/itP111711677-1.jpg)
/7vP115523283-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Megafon%2C%20Peluit%2C%20Mikrofon/Megaphones/TOA%20Horn%20Paging%20Speaker/nyP106755862-1.jpg)



/opP102143889-7.jpg)



%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Sepatu%20Safety%20Khusus/Sepatu%20Safety%20Anti%20Statik/SAFETY%20JOGGER%20OXYSAFE%20PB%20Safety%20Shoes%20Clogs%20(Sepatu%20Safety)/6kP113118236-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)