DEWALT Brushless Riveter Gun

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp5.699.900
Spesifikasi
Maximum Pulling Force (kN)10
Stroke length (mm)25
Product Length (mm)268
Rivet Eye Diameter (mm)2.4 - 4.8
Rivet Nozzle Size (mm)2.4, 3.2, 4.0, 4.8
Rivets per Charge820
Voltage Capacity (V)18/20 (Maximum)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Install aluminium, steel, and stainless steel blind rivets up to 4.8mm with the 18V XR® Brushless Cordless Rivet Tool. The brushless motor delivers up to 10KN of pulling force and has the capability to pull up to 800 4.8mm stainless steel rivets per charge. Other features include a tool-free nose piece change and on-board nose piece storage help to maximise\nproductivity on the jobsite.

Set of Contents:
-Charger DCB1104-B1 (1pc)
-Battery DCB182-B1 (1pc)
-Unit DCF403NT-XJ (1pc)
Feature
DESIGNED FOR EASE OF USE: With tool-free nose piece changes and on-board nose piece storage
BRIGHTEN WORK AREA: With an integrated LED work light for enhanced visibility in dimly lit areas
ON-BOARD MANDREL COLLECTOR: Designed to collect and stores loose mandrels
CAPABLE OF PULLING aluminum, steel, and stainless steel blind rivets

Ulasan Produk

Tidak ada ulasan