Beli kit amplifier di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Wonder Kit Stereo Power Amplifier Kit
    Mulai

    Rp339.900

    Wonder Kit Stereo Power Amplifier Kit
    Deskripsi:
    The popular IC stereo amplifier board / MA-2380A is now available as a [kit]. It is a stereo power amplifier kit equipped with two standard audio power amplifier ICs "LM380". The maximum output is 2.2W x 2 (at 12V 4Ω load), and it can also be used as an external amplifier for portable audio. Two detent volumes are also included.
    atribut:
    • Board Dimensions (WxDxH) (mm): 65x45x16
    • Gain (dB): Voltage/about 50 times (+34)
    • Included Accessories: 2 detent volumes
    • Input: Line level x 2
    • Maximum Output Power (W): About 2.4 (at 12V4Ω load), about 1.5 (at 12V8Ω load)
    • Operating Current (mA) : Approx. 700 (at 12V 4Ω load), Approx. 400 (12V 8Ω load)
    • Output: Speaker (4-16Ω compatible) x 2
    • Power Supply Voltage (V) : DC12 (DC10-12 is possible)
    • Type: Craft kit
  2. DEWALT Brushless Riveter Gun
    Mulai

    Rp5.699.900

    DEWALT Brushless Riveter Gun
    Deskripsi:
    Install aluminium, steel, and stainless steel blind rivets up to 4.8mm with the 18V XR® Brushless Cordless Rivet Tool. The brushless motor delivers up to 10KN of pulling force and has the capability to pull up to 800 4.8mm stainless steel rivets per charge. Other features include a tool-free nose piece change and on-board nose piece storage help to maximise\nproductivity on the jobsite.Set of Contents:-Charger DCB1104-B1 (1pc)-Battery DCB182-B1 (1pc)-Unit DCF403NT-XJ (1pc)
    atribut:
    • Maximum Pulling Force (kN): 10
    • Stroke length (mm): 25
    • Product Length (mm): 268
    • Rivet Eye Diameter (mm): 2.4 - 4.8
    • Rivet Nozzle Size (mm): 2.4, 3.2, 4.0, 4.8
    • Rivets per Charge: 820
    • Voltage Capacity (V): 18/20 (Maximum)
  3. WD-40 Specialist Contact Cleaner (Pembersih Komponen Elektronik)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp67.900

    WD-40 Specialist Contact Cleaner (Pembersih Komponen Elektronik)
    Deskripsi:
    WD-40 Specialist Contact CleanerSEMPURNA UNTUK MEMBERSIHKAN KOMPONEN ELEKTRIKAL & ELEKTRONIK YANG SENSITIF.Fungsi:- Cepat dan aman menembus ke area yang sulit dijangkau, menghilangkan minyak, kotoran, residu fluks, dan kondensasi dari peralatan elektronik dan listrik yang sensitif.- Cepat kering tanpa meninggalkan noda apapun.- Kekuatan dielektrik hingga 35.000 Volt per 0,1 inci- Pembersih non-konduktif- Aman pada plastik, karet, & logam- Terdaftar & bersertifikat dengan NSF K1,K2,K3- Memenuhi regulasi ROHS*Catatan: jangan di gunakan pada lobang charger handphone- Penggunaan Aplikasi:- - Papan Sirkuit- - Colokan USB- - Printer- - Remote Control- - Game Console- - PC Mother Board- - Dll
    atribut:
    • Initial Boiling Point (°C): 60
    • Solubility in Water: Insoluble
    • Specific Gravity: 0.66
    • Percent Volatile (%): 100
  4. Redram Welding Gloves Leather (Sarung Tangan Las)
    Mulai

    Rp139.900

    Redram Welding Gloves Leather (Sarung Tangan Las)
    Deskripsi:
    - 5 cm long split cowhide leather cuffs- Top grain goatskin provides excellent finger tip sensitivity and Split cowhide leather back- No lining- Double stitches straight thumb design for increased finger tip sensitivity and durability- Seamless index finger provides unobstructed control- Sewing with strength and flame retardant Dupont threa
    atribut:
    • Color: Gold
    • Material: Grain Goatskin Split Cowhide Back 2inch Cuff
    • Size: All Size
    • Type: Argon
  5. UROVO Enterprise Mobile Computer
    Mulai

    Rp5.599.900

    UROVO Enterprise Mobile Computer
    atribut:
    • Battery (mAh): 5000
    • Camera (MP): Front 5, Rear 13 with flash
    • Dimensions (L×W×H) (mm): 162.6 x 76 x 13.6
    • Display (inch): 5.7 (720×1440)
    • Memory (GB): 64
    • Operating System: Android 13
    • Processor: Octa-core 2.45GHz
    • RAM (Gb): 4
  6. TOA Mixer Amplifier
    Mulai

    Rp1.399.900

    TOA Mixer Amplifier
    Deskripsi:
    The PA Amplifier ZA-230W, designed to fulfill requirement arrange voice like paging, oration, ceremony, inter communication, religious service place, car- calling, and others.
    atribut:
    • Finish: Panel: ABS resin, black; Case: Steel plate, black
  7. CF Audio Power Amplifier
    Mulai

    Rp8.099.900

    CF Audio Power Amplifier
    Deskripsi:
    700Wx2/8Ω, 1200Wx2/4Ω, 1750Wx2/2Ω
  8. TWOTREES Stepper Motor Driver
    Mulai

    Rp109.900

    TWOTREES Stepper Motor Driver
    Deskripsi:
    Twotrees TB6600 Stepper Motor Driver Nema 23 Nema17 4A DC9-42V for NEMA23 Motor Router Controller for 3D Printer CNC Engraving MachineThis is a professional two-phase stepper motor driver. It can realize forward and reverse control, select 7-speed subdivision control through 3-position DIP switch, (1, 2/A, 2/B, 4, 8, 16, 32) select 8-level current through 3-position DIP switch Control, (0.5A, 1A, 1.5A, 2A, 2.5A, 2.8A, 3.0A, 3.5A) suitable for driving 57 and 42 two-phase and four-phase hybrid stepping motors. It can drive the motor with low vibration, low noise and high speed.
    atribut:
    • Input Voltage (V): 9-40 (DC)
    • Input Current (A): 5 (Recommended to use switching power supply power)
    • Output Current (A): 0.5-4.0
    • Maximum Power Consumption (W): 160
    • Working Temperature (°C): -10~45
    • Gas: No flammable gas and conductive dust
    • Humidity: No condensation, no water drops
    • Storage Temperature (°C): -40~70
    • Subdivided: 1, 2/A, 2/B, 4, 8, 16, 32
  9. APC Network Management Cards
    Mulai

    Rp3.399.900

    APC Network Management Cards
    Deskripsi:
    Device monitoring and management, Network Management Cards, NMC3 for Easy UPS On-Line, secure remote UPS monitoring and management
    atribut:
    • Relative Humidity (%): 0…95
    • Ambient Air Temperature for Operation (°F): 23…113 (-5…45 °C)
    • Ambient Air Temperature for Storage (°F): 5…149 (-15…65 °C)
    • Storage Relative Humidity (%): 0…95
  10. ULTRA Hoist Ratchet Tie Down
    Mulai

    Rp87.900

    ULTRA Hoist Ratchet Tie Down
    Deskripsi:
    Ratchet tie down merupakan alat yang digunakan untuk membantu pengikatan barang yang memudahkan untuk diangkut ke kendaraan. Ratchet tie down berbentuk sabuk yang dilengkapi pengait/double J hook dibagian ujungnya.
    atribut:
    • Material: 100% High Quality Polyester
    • Standard: EN 12195-2:2001
  11. Panasonic Capacitor 2200μF, 50V DC, ECA1HM222 (Elco)
    Mulai

    Rp449.900

    Panasonic Capacitor 2200μF, 50V DC, ECA1HM222 (Elco)
    atribut:
    • Capacitance: 2200μF
    • Dimensions (mm): 16(Dia.)x31.5
    • Height (mm): 31.5
    • Maximum Operating Temperature (°C): 85
    • Minimum Operating Temperature (°C): -40
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Service Life: 2000h
    • Surface Mount Device: Radial, Through Hole
    • Technology: aluminum electrolytic
    • Tolerance: ±20%
    • Voltage (V): 50dc
  12. TOA Horn Paging Speaker
    Mulai

    Rp369.900

    TOA Horn Paging Speaker
    Deskripsi:
    The ZH-610S is a compact, highly intelligible speaker suited to public address announcement applications. Its external speaker component finished with powder coating, and stainless steel bracket and screws ensure the unit's weatherproof capability.
  13. WD-40 Multi-Purpose Lubricant (Pelumas Serbaguna)
    Rating:
    98% of 100
    (41)
    Mulai

    Rp60.900

    WD-40 Multi-Purpose Lubricant (Pelumas Serbaguna)
    Deskripsi:
    WD-40 Multi-Use ProductPRODUK MULTIGUNA DENGAN 5 FUNGSI DAN LEBIH DARI 2.000 KEGUNAANFungsi Product :1. MELUMASI: Melumasi semua jenis komponen yang bergerak secara efektif seperti engsel pintu, roda, rantai, gear, dll2. MENEMBUS KE BAGIAN YANG MACET: Melepaskan komponen yang macet. Melonggarkan ikatan karat ke logam dan Membantu melepaskan komponen logam yang berkarat, terhambat atau macet.3. MEMBERSIHKAN: minyak, gemuk, tar, dan lem, serta mengelupas label, plester, dan stiker dengan mudah dan lagi bisa mengkilaplkan chrome.4. MELINDUNGI: Menjaga logam dari korosi dan terhadap kelembapan.5. MENGHILANGKAN KELEMBAPAN: Mengusir kelembapan dan menghindari komponen listrik pada mesin atau kendaraan korsleting yang disebabkan oleh kelembapan atau banjir.
  14. TOA Power Amplifier
    Mulai

    Rp5.599.900

    TOA Power Amplifier
    Deskripsi:
    The ZA-2240 is a high cost-performance power amplifier suited for broadcasting paging or background music in schools, offices, shops, factories, mosques, churches, and large rooms.
  15. Kramer Networked Power Amplifier
    Mulai

    Rp53.999.900

    Kramer Networked Power Amplifier
    Deskripsi:
    PA−240Net is a high−performance, selectable Hi−Z (70V/100V) or Lo−Z (4Ω/8Ω) power amplifier featuring balanced and unbalanced inputs and additional line−level output and Dante interface. This versatile amplifier features built−in DSP, auto−standby and maximum durability. PA−240Net is suitable for a vast range of AV installations.
    atribut:
    • Input: 1 Dante 1 Stereo (B)
    • Output: 2 Stereo (B) 1 Speaker Hi-Z Speaker Lo-Z
    • Product Dimensions (WxDxH) (cm): 21.46x16.30x4.36
    • Enclosure Type: Aluminium
    • Enclosure Size: 1/2 19inch desktop
    • Enclosure Cooling: Fan ventilation
    • Accessories Included: Power cord
    • Ports Control via IP: 1 On an RJ-45 connector
    • Ports RS-232: 1 On a 3-pin terminal block
    • Shipping Dimensions (cm): 40.50x29.70x9
    • Standards Compliance Environmental: RoHs, WEEE
    • Standards Compliance Safety: CE, FCC
    • User Interface Controls: Output volume attenuator, IP and RS232
    • Voltage (V): 85-265AC (full power at 120-230)
    • Voltage (VA): 265
  16. Taffware Bluetooth EQ Audio Amplifier Karaoke Home Theater FM Radio
    Mulai

    Rp199.900

    Taffware Bluetooth EQ Audio Amplifier Karaoke Home Theater FM Radio
    Deskripsi:
    Audio amplifier ini cocok digunakan untuk melengkapi audio sistem rumah Anda. Dengan amplifier ini suara speaker menjadi lebih jernih, bertenaga dan Anda dapat mengatur bass dan treble dari speaker Anda. Amplifier ini juga menerima input microphone sebanyak 2 buah sehingga dapat digunakan sebagai amplifier karaoke
    atribut:
    • Power (W): 600
    • Bluetooth: Bluetooth 5.0
    • Frequency Response (Hz-kHz): 20 - 20
  17. Waterplus Urinal Protector
    Rating:
    100% of 100
    (1)
    Mulai

    Rp87.900

    Waterplus Urinal Protector
    Deskripsi:
    Urinal Protector Transparent
    atribut:
    • Quantity per Box: 10
  18. TOTAL Lithium-Ion Rivet Tool
    Mulai

    Rp2.199.900

    TOTAL Lithium-Ion Rivet Tool
    Deskripsi:
    Integrated work light and features a 25mm travel/stroke that sets most rivets in one stroke.
    atribut:
    • Motor Type: Brushless
  19. Kramer Power Amplifier
    Mulai

    Rp12.999.900

    Kramer Power Amplifier
    Deskripsi:
    PA−240Z is a high−performance, selectable Hi−Z (70V/100V) or Lo−Z (4Ω/8Ω) power amplifier featuring balanced and unbalanced inputs and additional line−level output. This versatile amplifier features built−in DSP, auto−standby and maximum durability. PA−240Z is suitable for a vast range of AV installations.
  20. Kramer Power Amplifier
    Mulai

    Rp27.999.900

    Kramer Power Amplifier
    Deskripsi:
    PA−120Z is a high−performance, selectable Hi−Z (70V/100V) or Lo−Z (4Ω/8Ω) power amplifier featuring balanced and unbalanced inputs and additional line−level output. This versatile amplifier features built−in DSP, auto−standby and maximum durability. PA−120Z is suitable for a vast range of AV installations.
    atribut:
    • Input: 1 3.5mm 1 T-Block
    • Output: 2 T-Block
    • Product Dimensions (WxDxH) (cm): 21.46x16.30x4.36
    • Shipping Dimensions (cm): 40.50x29.70x9
    • Voltage (VA): 150
    • Voltage (V): 85-265AC
    • Included Accessories: Power cord
Daftar Harga kit amplifier Terbaru October 2026
Wonder Kit Stereo Power Amplifier KitRp339.900
DEWALT Brushless Riveter GunRp5.699.900
WD-40 Specialist Contact Cleaner (Pembersih Komponen Elektronik)Rp67.900
Redram Welding Gloves Leather (Sarung Tangan Las)Rp139.900
UROVO Enterprise Mobile ComputerRp5.599.900
TOA Mixer AmplifierRp1.399.900
CF Audio Power AmplifierRp8.099.900
TWOTREES Stepper Motor DriverRp109.900
APC Network Management CardsRp3.399.900
ULTRA Hoist Ratchet Tie DownRp87.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)