Beli kipas angin emergency di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Maspion Emergency Ventilation Fan (Kipas Angin)
    Mulai

    Rp519.900

    Maspion Emergency Ventilation Fan (Kipas Angin)
    atribut:
    • Color: White-Blue, Green
    • Power (W): 18
    • Blade Size (mm): 250
    • Dimensions (mm): 425x180x480
  2. Mitsubishi Electric Inverter FREQROL-D700 Series 3-Phase (Inverter Drive Kecepatan Variabel)
    Mulai

    Rp14.999.900

    Mitsubishi Electric Inverter FREQROL-D700 Series 3-Phase (Inverter Drive Kecepatan Variabel)
    Deskripsi:
    High reliability and easy wiring have been achieved by the new standard spring clamp terminal (control circuit) of Mitsubishi inverter . Equipped with a safety stop function and a hardware cutoff circuit, highly reliable emergency output cutoff can be performed.Equipped with best-in-class performance ina compact body A compact body (3.7K or less) with the same mounting dimensions as Mitsubishi's smallest inverter FREQROL-S500 series is equipped with general-purpose magnetic flux vector control, 150% (3.7K or less) at 1Hz. Achieved high torque.Extensive functionsOptimal for fan / pump applications Excitation control / PID control, deceleration / stop function during power failure for machine tool applications, general-purpose magnetic flux vector control for transport / food applications, brake resistor connection (0.4K to 15K), etc. Equipped with various functions.Protective functionOvercurrent during acceleration, overcurrent during constant speed, overcurrent during deceleration, overcurrent during acceleration, overvoltage during constant speed, overvoltage during deceleration, inverter protection thermal operation, motor protection thermal operation, fin overheating, input open phase, output side at start Ground fault overcurrent, output open phase, external thermal operation, PTC thermistor operation, parameter error, PU disconnection, retry count exceeded, CPU error, brake transistor error, inrush resistance overheat, analog input error, stall prevention, output current detection value exceeded , Safety circuit abnormality.Operation modeUpper and lower limit frequency setting, frequency jump operation, external thermal input selection, momentary power failure restart operation, forward / reverse rotation prevention, remote setting, second function, multi-speed operation, regeneration avoidance, slip correction, operation mode selection, offline auto tuning Function, PID control, computer link operation (RS-485), optimum excitation control, power failure stop, speed smoothing control, Modbus-RTUAlarm functionFan failure, overcurrent stall prevention, overvoltage stall prevention, PU stop, parameter write error, regenerative brake pre-alarm, electronic thermal pre-alarm, maintenance output, insufficient voltage, operation panel lock, password setting, inverter reset, safety stop
    atribut:
    • Compatible Motor Capacity (kW): 5.5
    • Output voltage (V): 3-phase 380-480
    • Cooling Method: Forced air cooling
    • Frequency (Hz): 50/60
    • Power Supply Capacity (kVA): 12
    • AC Voltage Tolerance (V): 325 to 528 (50/60Hz)
    • Ambient Humidity (%RH): 90 or less (no condensation)
    • Control Method: Soft-PWM control/High carrier frequency PWM control (selectable between V/F control, general-purpose magnetic flux vector control, and optimal excitation control)
    • Length (mm): 155
    • Output Frequency (Hz): 0.2 to 400
    • Output Rated Current Standard (A): 12
    • Output overload current rating: 150% 60s, 200% 0.5s (anti-time characteristic)
    • Output rated capacity (kVA): 9.1
    • Permissible Frequency Fluctuation (%): ±5
    • Power Supply Voltage (V) : 3-phase 380-480 (50Hz/60Hz)
    • Protective Structure: Closed type (IP20)
    • Protective structure (JEM1030): Closed type (IP20)
    • Storage Temperature (°C): -20 to 65
    • Type: Simple and compact inverter (FREQROL-D700 series) Three-phase 400V
    • Width (mm): 220
  3. Cosmos Wall Fan (Kipas Angin)
    Rating:
    100% of 100
    (10)
    Mulai

    Rp299.900

    Cosmos Wall Fan (Kipas Angin)
    Deskripsi:
    Kipas Angin Dinding / Wall Fan dengan bilah kipas berukuran 16 inch. Memiliki 3 level kecepatan dan tombol berhenti yang dapat digunakan sesuai dengan kebutuhan. Blade dirancang untuk menghasilkan angin sejuk yang lebih melebar dan merata ke seluruh ruangan.
  4. SEKAI Wall Fan (Kipas Angin)
    Rating:
    98% of 100
    (11)
    Mulai

    Rp269.900

    SEKAI Wall Fan (Kipas Angin)
    Deskripsi:
    Kipas Angin Tornado SEKAI HWN 1857 PO adalah produk kipas angin dinding dengan ukuran 45cm (18inchi) didesain secara esklusif dan kuat. Menggunakan rangka besi dan baling-baling terbuat dari metal. Dilengkapi dengan 3 pengatur kecepatan dan ketinggian kipas dapat diatur. Hembusan angin kencang karena motor/mesin dioptimalkan dengan menggunakan 100% bahan tembaga sehingga menghemat konsumsi daya listrik yang digunakan, juga Osilasi penuh sehingga dapat menjangkau area yang lebih luas. Dilengkapi juga dengan sekring pengaman dari panas yang berlebihan. Fitur : - Kipas Angin Dinding Performa Tinggi 45cm (18inchi)- 3 Pengatur Kecepatan- Baling-Baling Dari Aluminium- Hembusan Angin Kencang- Pelindung Baling-Baling Dari Logam- Osilasi Penuh - Tinggi Kipas Dapat Diatur- Dilengkapi Sekring Pengaman- Hemat Listrik dan Tidak Berisik
    atribut:
    • Frequency (Hz): 50
  5. SEKAI Stand Fan (Kipas Angin)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp219.900

    SEKAI Stand Fan (Kipas Angin)
    Deskripsi:
    Kipas Angin Tornado Tumpu SEKAI HSN 1038 adalah produk kipas angin tumpu dengan ukuran 25cm (10inchi) didesain secara esklusif dan kuat. Menggunakan rangka besi dan baling-baling terbuat dari aluminium. Dilengkapi dengan 3 pengatur kecepatan, hembusan angin kencang karena motor/mesin dioptimalkan dengan menggunakan 100% bahan tembaga sehingga menghemat konsumsi daya listrik yang digunakan. Dilengkapi juga dengan sekring pengaman dari panas yang berlebihan. Fitur :- Kipas Angin Tumpu Performa Tinggi 25cm (10inch)- 3 Pengatur Kecepatan- Baling-Baling Dari Aluminium- Hembusan Angin Kencang- Pelindung Baling-Baling Dari Logam- Osilasi Penuh- Tinggi Kipas Dapat Diatur- Dilengkapi Sekring Pengaman- Hemat Listrik dan Tidak Berisik
    atribut:
    • Frequency (Hz): 50
  6. Mitsubishi Electric Inverter FREQROL-D700 Series (3-Phase 400V) (Inverter Drive Kecepatan Variabel)
    Mulai

    Rp6.599.900

    Mitsubishi Electric Inverter FREQROL-D700 Series (3-Phase 400V) (Inverter Drive Kecepatan Variabel)
    atribut:
    • DC braking: Operating frequency (0 to 120Hz), operating time (0 to 10s), operating voltage (0 to 30%) variable
    • Ambient Humidity (% RH): 90 or less (no condensation)
    • AC voltage allowable fluctuation (V): 325 to 528
    • Frequency Setting Resolution: Analog input 0.06Hz/60Hz (Terminals 2, 4:0 to 10V/10bit), 0.12Hz/60Hz (Terminals 2, 4:0 to 5V/9bit), 0.06Hz/60Hz (Terminals 4:0 to 20mA/10bit) Digital input 0.01Hz
    • Output overload current rating: 150%60s, 200%0.5s (reverse time characteristic)
    • Power Supply Voltage (V) : 3-phase 380 to 480 (50Hz/60Hz)
    • Stall Prevention Operation Level: Operating current level can be set (0 to 200% variable), presence or absence can be selected
    • Vibration (m/s²): 5.9
  7. Maspion Fan Blade F Series (Kipas Angin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp179.900

    Maspion Fan Blade F Series (Kipas Angin)
    atribut:
    • SNI License: Yes
  8. Mitsubishi Electric Inverter FREQROL-D700 Series (3-Phase 200V) (Inverter Drive Kecepatan Variabel)
    Mulai

    Rp2.399.900

  9. Maspion Power Fan (Kipas Angin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp359.900

  10. Mitsubishi Electric Inverter FREQROL-D700 Series (Single-Phase 200V) (Inverter Drive Kecepatan Variabel)
    Mulai

    Rp3.099.900

    Mitsubishi Electric Inverter FREQROL-D700 Series (Single-Phase 200V) (Inverter Drive Kecepatan Variabel)
    atribut:
    • Frequency Tolerance: ±5%
    • Frequency (Hz): 50/60
    • Type: Simple and compact inverter (FREQROL-D700 series) Single-phase 200V
    • Ambient Humidity (% RH): 90 or less (no condensation)
    • AC voltage allowable fluctuation (V): 170~264(50/60Hz)
    • DC braking: Operating frequency (0 to 120Hz), operating time (0 to 10s), operating voltage (0 to 30%) variable
    • Output Frequency (Hz): 0.2~400
    • Output overload current rating: 150% 60s, 200% 0.5s (reverse time characteristic)
    • Power Supply Voltage (V) : Single phase 200-240 (50Hz / 60Hz)
    • Protective structure (JEM1030): Closed type (IP20)
    • Type of control: Soft-PWM control / High carrier frequency PWM control (V / F control, general-purpose magnetic flux vector control, optimum excitation control can be selected)
  11. Maspion Wall Power Fan (Kipas Angin)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp569.900

    Maspion Wall Power Fan (Kipas Angin)
    Deskripsi:
    Maspion PW-455 - Wall Power Fan 18 inch hasilkan angin kencang dengan suara halus. Baling-baling berukuran 45 cm menjadikan arah putaran angin lebih luas. Besar kecilnya kinerja Maspion PW-455 - Wall Power Fan 18 inch bisa diatur dengan 3 pilihan kecepatan menggunakan switch tali.Baling-baling : AlumuniumHembusan angin kencang dan tidak berisik3 level kecepatan dan 1 tombol on/offModel switch manual dengan tali
    atribut:
    • Operational Mode: 3 Speed Options and 1 On/Off
    • Material: Aluminium
    • Voltage (V/Hz): 220/50
    • Color: Black
    • SNI License: Yes
    • SNI Number: PCS 00029.01
  12. Maspion Wall Fan (Kipas Angin)
    Mulai

    Rp249.900

    Maspion Wall Fan (Kipas Angin)
    atribut:
    • SNI License: Yes
    • SNI Number: PCS 00029.01
  13. Cosmos Stand Fan (Kipas Angin)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp269.900

    Cosmos Stand Fan (Kipas Angin)
    Deskripsi:
    Kipas Angin Berdiri / Stand Fan dengan bilah kipas berukuran 16 inch. Memiliki 3 level kecepatan dan tombol berhenti yang dapat digunakan sesuai dengan kebutuhan.Desain elegan dengan tombol model berputar (Rotary Model Switch). Blade dirancang untuk menghasilkan angin sejuk yang lebih melebar dan merata ke seluruh ruangan.
    atribut:
    • Size (inch): 16
    • Power (W): 46
  14. Regency Tornado Wall Fan (Kipas Angin)
    Mulai

    Rp659.900

    Regency Tornado Wall Fan (Kipas Angin)
    Deskripsi:
    Tornado Wall Fan (TW) adalah kipas angin tornado yang bisa di pasang di dinding dan juga di termasukan fitur swing. Di rancang untuk di pasang di posisi yang tinggi, maka sanggat berguna untuk sirkulasi udara di ruangan yang lebar seperti di cafe, restaurant, atau sekolahan. Untuk menyalakan kipas, anda bisa mengunakan tali switch atau putarkan dial di body kipas. Blade kipas yang terbuat dari besi sudah di balancing supaya kipas angin suaranya halus dan tidak bergetar.Fitur- Body terbuat dari besi- Motor terbuat dari tembaga murni- Switch 3 speed- Switch untuk fitur swing 90 derajat dari kiri ke kanan - Mechanisme sistem swing mengunakan bearing besi untuk ke-awetan - Kipas angin bisa di arahkan 90 derajat ke langit2 - Awet, tahan banting, dan tahan lama- Termasuk braket untuk mudah di pasang di dinding- Switch system tali tarik yang ergonomis- Body terbuat dari besi
    atribut:
    • Voltage (V): 220
  15. READY AMERICA Disaster Survival Kits
    Mulai

    Rp449.900

    READY AMERICA Disaster Survival Kits
    atribut:
    • UNSPSC: 42172009
  16. Maspion Fan Blade EX Series (Kipas Angin)
    18%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp319.900

    Maspion Fan Blade EX Series (Kipas Angin)
    atribut:
    • SNI License: Yes
    • SNI Number: PCS 00029.01
  17. SAFETY JOGGER Sepatu Safety Sneakers High Cut Dakar EW S3 (Sepatu Proyek)
    Mulai

    Rp949.900

    SAFETY JOGGER Sepatu Safety Sneakers High Cut Dakar EW S3 (Sepatu Proyek)
    Deskripsi:
    Apa persyaratan paling penting dari sepatu safety? Apa yang membuat sepatu safety nyaman? Dan bisakah mereka memenuhi persyaratan sambil tetap terlihat baik? Mereka bisa!
    atribut:
    • Color: Brown
    • SNI License: Yes
  18. SAFETY JOGGER Sepatu Safety Low Cut Jumper S3 (Sepatu Proyek)
    Rating:
    60% of 100
    (1)
    Mulai

    Rp889.900

    SAFETY JOGGER Sepatu Safety Low Cut Jumper S3 (Sepatu Proyek)
    Deskripsi:
    - Sepatu Nubuck, anti air, hitam, lining nylon mesh, anti statis, sol SF Flex tahan benda tajam, tahan guncangan, antislip, composite toe cap, sol S3 PU/PU.- Sepatu dapat digunakan di: pabrik. - Cara merawat sepatu: agar sepatu Anda tahan lama, kami sarankan untuk bersihkan sepatu secara berkala dan lindungi sepatu dengan produk yang tepat. Jangan keringkan sepatu di radiator atau di dekat tempat yang menghasilkan panas.
    atribut:
    • Series: Jumper S3
    • Color: Black
    • Insole: Ergonomic breathable SJ hybrid
    • Lining: Mesh
    • Mid Sole: Puncture resistant SJ Flex
    • SNI License: Yes
    • Sole: PU/PU
    • Toe Cap: Composite Cap
    • Upper: Leather + nylon
Daftar Harga kipas angin emergency Terbaru October 2026
Maspion Emergency Ventilation Fan (Kipas Angin)Rp519.900
Mitsubishi Electric Inverter FREQROL-D700 Series 3-Phase (Inverter Drive Kecepatan Variabel)Rp14.999.900
Cosmos Wall Fan (Kipas Angin)Rp299.900
SEKAI Wall Fan (Kipas Angin)Rp269.900
SEKAI Stand Fan (Kipas Angin)Rp219.900
Mitsubishi Electric Inverter FREQROL-D700 Series (3-Phase 400V) (Inverter Drive Kecepatan Variabel)Rp6.599.900
Maspion Fan Blade F Series (Kipas Angin)Rp179.900
Mitsubishi Electric Inverter FREQROL-D700 Series (3-Phase 200V) (Inverter Drive Kecepatan Variabel)Rp2.399.900
Maspion Power Fan (Kipas Angin)Rp359.900
Mitsubishi Electric Inverter FREQROL-D700 Series (Single-Phase 200V) (Inverter Drive Kecepatan Variabel)Rp3.099.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)