Beli keyway di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NBK Standard V Pulley A Seriesatribut:
- Groove Section: A
- NBK Standard V Pulley B Seriesatribut:
- Groove Section: B
- EVN Bushing Pulley SPA (Busing Pulli)Deskripsi:-Does not require shaft hole, key groove machining, etc, and delivery management becomes easy.-For speed change by belt conduction.atribut:
- Material: Gray Cast Iron
- TB WOOD S PulleyDeskripsi:Bushed-bore cast-iron V-belt pulleys need a bushing to mount to the drive shaft and adapt the bore, or center hole, to the shaft size. They are constructed of cast iron which has good wear resistance and absorbs heat.atribut:
- UNSPSC: 31171804
- Material: Cast Iron
- NBK (Nabeya Bi-tech Kaisha) Pulley Wedge 5V TypeDeskripsi:This is a top-quality pulley that exceeds the JIS standard (JIS B 1855-1978) for material, processing precision, and balance precision.The tolerance for imbalance on the outer circumference is guaranteed to be 0.1% of the pulley mass.The surface is treated with electrochemical coating, which has a high rust-preventing effect and a beautiful finish.Integrated production from casting to machining and surface treatment. We pursue high-mix, low-volume production and short delivery times to the utmost.atribut:
- Hub Length (mm): 100
- Hub db (mm): 160
- Hub s1 (mm): 22.1
- Maximum Shaft Hole Diameter d (mm): phi 90
- Number of Grooves: 4
- Pilot Hole Diameter d (mm): 48
- Rim Width (mm): 77.9
- Rim h (mm): 26(0~+3)
- Shape Drawing Number: 10Z
- NBK Standard V Pulley C Seriesatribut:
- Groove Section: C
- EVN SP Pulleyatribut:
- Material: Gray cast iron
- EVN SP Pulley (Pulli Sp)atribut:
- Material: Gray cast iron
- Datum Diameter (mm): 200
- Number of Grooves: 2
- Suitable Bushing: 2517
- Diagram Number: 10
- Purpose of Use: For speed change by belt conduction.
- CONGRESS Stepped V-Belt PulleyDeskripsi:Fixed-bore die-cast stepped v-belt pulleys have a finished bore, or center hole, that is machined to a set diameter to insert a shaft of the same size. They are ready to install with machined keyways and/or set screws to secure the shaft and prevent slipping. These zinc die-cast pulleys are non-corrosive, lightweight, impact-resistant, and non-toxic. They are suitable for light duty applications such as fans and blowers in HVAC applications.atribut:
- UNSPSC: 31171804
- Bore Diameter (inch): 5/8
- Finish: Zinc Plated
- For Belt Section: 4L; A
- For V-Belt Type: Classical
- Includes: Set Screws
- Keyway: Yes
- Material: Zinc
- Material Fabrication: Cast
- Material Grade: Zamak 3
- Resistance Properties: Corrosion Resistant; Spark Free
- THK Cam FollowerDeskripsi:It is installed in the same mounting hole as the popular cam follower (CF type), and the stud mounting part and stud head are eccentric from 0.25mm to 1.0mm, so that the position can be easily finely adjusted by turning the stud. Highly integrated cam follower. This greatly reduces the assembly man-hours such as alignment with cam grooves, backlash prevention, leveling of multiple mounting, and precision machining of mounting hole positions.
- INNOTECH SNS NS V Pulleyatribut:
- Material: Gray cast iron
- Number of Grooves: 1
- Bottom Hole Diameter (mm): 9
- Width (mm): 20
- Diagram Number: 2
- Purpose of Use: For belt conduction.
- Everon Pulley VP A1 Typeatribut:
- Groove Shape: A
- Number of Flutes: 1
- Rim Width (mm): 20
- Type: VP pulley
- Daytona Drivetrain Part High Speed Pulley with Weight Rollers (Komponen Penggerak Otomotif)atribut:
-
Compatible Vehicle Model:
PCX125
/LEAD125 - Accessories: DWR weight roller 13g 6 pieces
-
Compatible Vehicle Model:
PCX125
- THK Cam Follower CF 20 Seriesatribut:
- Threaded (G) (mm): M20x1.5
- Stud Diameter (d) (mm): 20
- Outer Ring Width C (mm): 24
- Overall Length B1 (mm): 66
Daftar Harga keyway Terbaru October 2026
| NBK Standard V Pulley A Series | Rp77.900 |
| ASB Cam Followers Bearing | Rp20.900 |
| NBK Standard V Pulley B Series | Rp139.900 |
| EVN Bushing Pulley SPA (Busing Pulli) | Rp449.900 |
| TB WOOD S Pulley | Rp429.900 |
| NBK Pulley | Rp719.900 |
| IKO Cam Followers | Rp69.900 |
| NBK (Nabeya Bi-tech Kaisha) Pulley Wedge 5V Type | Rp12.999.900 |
| NBK Standard V Pulley C Series | Rp979.900 |
| NBK Standard V Pulley | Rp259.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)






















































































































































/P103023683-6.jpg)



%20Pulley%20Wedge%205V%20Type/mqP111550818-1.jpg)



/P102021927-1.jpg)

/8qP107811314-1.jpg)




/P102658987-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)