HASSAY SAVAGE CO. Rotary Broach (Pisau Broach Putar)

Sebelum PPN:
Rp3.199.900 - Rp4.299.900
Spesifikasi
UNSPSC23171620
Cut ProfileHex
Drilling Tool ConfigurationIndividual
Material - MachiningHigh Speed Steel
Overall Length (inch)1-3/4
Shank Diameter (inch)1/2
Tolerance (inch)+.001 - .000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These drill bits have a black-oxide finish that retains lubricants to improve the bits' wear resistance and chip flow. Black-oxide bits should only be used for drilling ferrous metals. The bits also have spiral flutes that evacuate chips as the bits drill into a workpiece.
Feature
Rotary Broach Hex Fractional Inch 15/32 in High Speed Steel

Ulasan Produk

Tidak ada ulasan

Halaman Terkait