HASSAY SAVAGE CO. Square Broach (Pahat Broach)

Sebelum PPN:
Rp13.999.900
Spesifikasi
UNSPSC23171620
Broach Length (inch)12-5/8
Cut ProfileSquare
Drill Size (inch)17/32
Drilling Tool ConfigurationIndividual
Material - MachiningHigh Speed Steel
Max. Length Of Cut (inch)1-3/8
Measurement SystemFractional Inch
Min. Length Of Cut (inch)1/2
Pressure Required (lbs)6000
Primary Material ApplicationAll Materials
Square Size (inch)1/2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Square broaches create a square hole from an existing round pilot hole in a single pass. Sometimes called square hole broaches or square punch broaches, they are often used to punch square holes in fixtures, jigs, and sockets. Square broach tools are operated with a hand press or hydraulic arbor press in metalworking tasks.
Feature
Square Broach Fractional Inch 1/2 in

Ulasan Produk

Tidak ada ulasan

Halaman Terkait