Beli key card hotel di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Boss B1000 PURO Hotel Key CardDeskripsi:High Impact and Fire Retardant Polycarbonateatribut:
- Dimensions WxHxD (mm): 86x86x6
- Rating (A): 16
- Voltage (V): 190-250
- Material: High Impact and Fire Retardant Polycarbonate
- KOKUYO Key Holder Type Name Tag Two-Sided Display For Large PpDeskripsi:It is a key ring type name tag that is most suitable for key classification. It is a double-sided display type in which letters can be written on both sides.atribut:
- Outside Dimension (mm): 62 x 25 x t 4
- Card Size(mm): 42 x 17
- Type: For double-sided display (large)
- Material: PP
- Ring inner diameter (mm): 20
- Boss B20 MINIMA Hotel Key Card RFIDDeskripsi:High Impact and Fire Retardant Polycarbonateatribut:
- Dimensions WxHxD (mm): 80x80x7
- Rating (A): 16
- Voltage (V): 190-240
- Material: High Impact and Fire Retardant Polycarbonate
- Boss Fused Connection Unitatribut:
- Color: White
- Rating (A): 13
- monotaro Key Ring Name Tagatribut:
- Ring Inner Diameter (Ø mm): About 16.5
- Display Size (mm): 16 x 25
- Dimensions (Width W x Height H) (mm): 22 x 44 (ring excluded)
- Material: PP + steel
- Color: Blue, green, purple, peach, orange x each six
- Kenko Key RIng (Gantungan Kunci)atribut:
- Color: Mix Color
- Hager 16A Key Tag Switch - Mechanicalatribut:
- Ingress Protection (IP): IP20
- Transparent: No
- KOKUYO Key Holder Type Name Tag One Side Display Made Of PeDeskripsi:Because the color variation is wide, you can store the key by color coding. . It is easy to put in and out name paper. .Adoption of key ring and double ring does not take time and labor to swap keys. . Ring inner diameter 17 mm _ x 1000 D _. Card size 42 x 17 mm _ x 1000 D _. The indicated price is the price per piece.atribut:
- Material: PE
- Type: For single-sided display
- Outside Dimension (mm): 60 x 21 x t 3
- Card Size(mm): 42 x 17
- Ring inner diameter (mm): 17
- Legrand Fused Connection Unit Belankoatribut:
- Current (A): 13
- Mounting Method: Flush-Mounted
- Connection System: Screwed Terminal
- Material: Plastic
- Antimicrobial Treatment: False
- Degree of Impact Strength (IK): IK04
- Halogen Free: True
- Material Quality: Thermoplastic
- Suitable For Degree Of Protection (IP): IP20
- KOKUYO Key Holder Name Tag (Keysys)Deskripsi:We adopt a design that the ring does not hide headings. By using it in combination with a key box, key panel, key hanger, the key holder is firmly kept and the fall of the key at the time of movement is also suppressed. All four colors expansion.atribut:
- Material: Body: PP
- Outside Dimension/Depth (mm): 9
- Card Size(mm): 45.5 x 18.5
- Outer Height (mm): 63
- Ring inner diameter (mm): 16
- Width (mm): 25
- KOKUYO Soft Key Holder Type Name Tag 42 X 17Deskripsi:Double ring, easy to swap keys. Special soft transparent PVC which hardly adheres ink is adopted as the surface.atribut:
- Card Size(mm): 42 x 17
- Outside Dimension (mm): 57 x 22
- Material: Olefinic resin: Table t 0.3 mm, back t 0.2 mm
- Ring inner diameter (mm): 11
- SANKEI KIKOM Name Holderatribut:
- Specification: Hard type single side
- Fingerspot Kunci Pintu HotelDeskripsi:Mesin akses kontrol berbentuk handle pintu yang digunakan untuk mengatur penggunaan pintu ruangan serta dibuat dari bahan logam yang kuat untuk digunakan dalam jangka waktu yang lama. Tidak hanya dapat dibuka dengan menggunakan kartu mifare, mesin ini juga dapat dibuka dengan menggunakan kunci manual saat dalam keadaan darurat. Mesin ini juga akan menyalakan alarm untuk memberitahukan bahwa voltase baterai mesin lemah. Mesin ini juga dilengkapi dengan software Hotel Locking System yang dapat dihubungkan dengan database SQL server atau Ms. Access untuk alternatif penyimpanan data lebih fleksibel. Software ini dapat Anda gunakan untuk mengatur penggunaan pintu gedung, lantai, kamar, dan berbagai aktivitas penggunaan lock. Dengan begitu, hak akses penggunaan ruangan akan dapat terpantau lebih optimal. Software Hotel Locking System juga memberikan berbagai fitur tambahan, seperti fitur pengaturan lock Family Room dan Free Area. Family Room memudahkan orang tua mengakses dan membuka kamar anak dengan satu kartu, sedangkan Free Area memudahkan tamu untuk dapat mengakses ruangan tanpa harus membuat kartu tambahan. Selain itu, software ini juga dapat merekap kegiatan check in, check out, ganti kamar, dan penambahan durasi menginap sehingga Anda tidak perlu merekap data akses ruangan secara manual. Mesin ini juga mendukung berbagai special card untuk penggunaan khusus seperti Master Card, Emergency Card, Guest Stop Card, Lost Card, dan lain-lain. Master Card adalah kartu yang dapat digunakan untuk membuka semua ruangan tanpa ada batasan. Emergency Card adalah kartu yang digunakan saat terjadi keadaan darurat. Guest Stop Card adalah kartu yang digunakan untuk kartu tamu yang hilang.atribut:
- Material: Stainless Steel
- Card Type: S50/S70 Mifare 13.56MHz
- Identification Type: Card
- Operating Humidity (%): 20-80
- Operating Temperature (°С): -10 to 45
- Power Supply (V): 4x 1.5 AA Alkaline Battery
- KOKUYO Key Holder Name TagDeskripsi:Because the color variation is wide, you can store the key by color coding. It is easy to put in and out name paper. Adoption of key ring and double ring does not take time and labor to swap keys.atribut:
- Card Size(mm): 42 x 17
- Material: PE
- Outside Dimension (mm): 60 x 21
- Ring inner diameter (mm): 17
- Mitsubishi Forklift Diesel (Truk Forklift)Deskripsi:The latest generation of GRENDiA continues to set the very highest standards for IC engine counterbalance trucks. The philosophy behind GRENDiA has always been simple: maximum productivity, minimal running costs, and legendary reliability.With its exceptional fuel economy, cutting-edge features, durable components and low-maintenance design, GRENDiA is the perfect example of this thinking.To that, Mitsubishi Forklift Trucks has added a host of ergonomic features to maximise comfort, control and precision. The result is a forklift that can be relied upon to deliver top performance, whatever the application, whatever the conditions.atribut:
- Power Source: Diesel
- Lift Height (mm): 3000
- BELDEN Plugs (Connector)atribut:
- Connector: RJ45
Daftar Harga key card hotel Terbaru October 2026
| Boss B1000 PURO Hotel Key Card | Rp369.900 |
| KOKUYO Key Holder Type Name Tag Two-Sided Display For Large Pp | Rp26.900 |
| Joyko Key Holder (Gantungan Kunci) | Rp6.900 |
| Boss B20 MINIMA Hotel Key Card RFID | Rp449.900 |
| Boss Fused Connection Unit | Rp119.900 |
| monotaro Key Ring Name Tag | Rp109.900 |
| Kenko Key RIng (Gantungan Kunci) | Rp7.900 |
| Hager 16A Key Tag Switch - Mechanical | Rp289.900 |
| KOKUYO Key Holder Type Name Tag One Side Display Made Of Pe | Rp13.900 |
| Legrand Fused Connection Unit Belanko | Rp699.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)





















































































































































/e1P105880505-1.jpg)



/P103085601-1.jpg)



/7iP103012270-6.jpg)




/mzP110447827-1.jpg)

/mgP103242808-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)