KOKUYO Key Holder Name Tag (Keysys)

Sebelum PPN:
Rp109.900
Spesifikasi
MaterialBody: PP
Outside Dimension/Depth (mm)9
Card Size(mm)45.5 x 18.5
Outer Height (mm)63
Ring inner diameter (mm)16
Width (mm)25

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
We adopt a design that the ring does not hide headings. By using it in combination with a key box, key panel, key hanger, the key holder is firmly kept and the fall of the key at the time of movement is also suppressed. All four colors expansion.

Ulasan Produk

Tidak ada ulasan