KOKUYO Key Holder Type Name Tag One Side Display Made Of Pe

Sebelum PPN:
Rp13.900 - Rp139.900
Spesifikasi
MaterialPE
TypeFor single-sided display
Outside Dimension (mm)60 x 21 x t 3
Card Size(mm)42 x 17
Ring inner diameter (mm)17

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Because the color variation is wide, you can store the key by color coding.  . It is easy to put in and out name paper.  .Adoption of key ring and double ring does not take time and labor to swap keys.  . Ring inner diameter 17 mm _ x 1000 D _. Card size 42 x 17 mm _ x 1000 D _. The indicated price is the price per piece.

Ulasan Produk

Tidak ada ulasan