Beli kawat las perak harris di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- WESTWARD Brazing Alloy (Batang Las)Deskripsi:Low-fuming bronze brazing alloys create minimal fumes when they are heated. Sometimes called bronze rods, these alloys provide filler metal for joining cast iron to cast iron, cast iron to copper, cast iron to nickel, cast iron to stainless steel, cast iron to steel, copper to nickel, copper to stainless steel, copper to steel, nickel to nickel, nickel to stainless steel, nickel to steel, stainless steel to stainless steel, stainless steel to steel, and steel to steel.atribut:
- Standards: AWS A5.8
- UNSPSC: 23171502
- Alloy Type: Phos Copper
- Container Size (lbs): 1
- Finish/Coating: Bare
- For Joining: Brass to Brass; Brass to Copper; Copper to Copper
- Overall Diameter (inch): 1/8
- Overall Height (inch): 20
- Process: Brazing
- Shinfuji Brazing Filler Rod with Fluxatribut:
- Length (mm): 300
- Harris 0 Phos-Copper Brazing Alloy (Kawat Las Brazing)Deskripsi:This low cost alloy is suitable for most copper-to-copper or brass joints where close tolerance can be maintained.atribut:
- Size (mm): 1.27x318
- Solidus Temperature (°C): 710
- Liquidus Temperature (°C): 802
- Harris Phos-Copper Brazing Alloy STAY-SILV 2 (Kawat Las Brazing)atribut:
- AWS Code (A5.8): BCuP-6
- Size (mm): 1.3x3.2
- Solidus Temperature (°C): 643
- Liquidus Temperature (°C): 788
- KINDORF Strut ChannelDeskripsi:These strut channels have punched holes along the base at regular intervals that fit threaded rods and bolts. Threaded rods are used with hangers and clips to hang conduit. These strut channels support wiring, plumbing, and mechanical components in electrical and construction applications.atribut:
- UNSPSC: 39121202
- Finish: Electroplated
- Material: Steel
- Overall Width (inch): 1 1/2
- Strut Channel Style: Single
- SUPERIOR Copper Brazing Alloyatribut:
- Material: Copper:93%, Phosphorus:7%
- Length (mm): 500
- Melting point: 705degrees to 805degrees
- Specification: JIS standard BCup-2
- Harris Phos-Copper Brazing Alloy STAY-SILV 5 (Kawat Las Brazing)atribut:
- AWS Code (A5.8): BCuP-3
- Size (mm): 1.3x3.2
- Solidus Temperature (°C): 643
- Liquidus Temperature (°C): 816
- Harris High Silver Brazing Alloy SAFETY-SILV 50N (Kawat Las Brazing)atribut:
- AWS Code (A5.8): BAg-24
- Size (mm): 1.6
- Solidus Temperature (°C): 660
- Liquidus Temperature (°C): 707
- Harris Phos-Copper Brazing Alloy BLOCKADE FC (Kawat Las Brazing)atribut:
- AWS Code (A5.8): BCuP-9
- Size (mm): 2
- Solidus Temperature (°C): 637
- Liquidus Temperature (°C): 674
- SUPERSTRUT Strut ChannelDeskripsi:These strut channels have slots along the base at regular intervals for interconnections, fastening to walls, or bolting on accessories. They support wiring, plumbing, and mechanical components in electrical and construction applications.atribut:
- UNSPSC: 39121202
- Channel Type: Slotted
- Color: Silver
- Finish: Zinc-Plated
- Hole Size (inch): 9/16 x 1-1/8
- Hole Spacing (inch): 2 (Center to Center)
- Material: Steel
- Overall Length (ft): 20
- Overall Width (inch): 1 5/8
- Slot Length: 1 1/8
- Slot Spacing (inch): 2
- Slot Type: Slotted
- Slot Width (inch): 9/16
- Strut Channel Style: Single
- Harris Brazing FluxDeskripsi:This flux is suitable for brazing applications that use high-silver brazing alloys as a filler metal.atribut:
- UNSPSC: 23171522
- AWS Classification: FB3-C
- Color: Black
- Container Size (lbs): 1
- Container Type: Jar
- Flux Form: Paste
- For Alloy Classification: BAg-1; BAg-13; BAg-2; BAg-20; BAg-22; BAg-24; BAg-27; BAg-28; BAg-3; BAg-34; BAg-35; BAg-36; BAg-4; BAg-5; BAg-6; BAg-7; BAg-9; BCuP-2; BCuP-3; BCuP-4; BCuP-5; BCuP-6; BCuP-7
- For Alloy Composition (%): 0 Silver; 15 Silver; 2 Silver; 25 Silver; 30 Silver; 35 Silver; 38 Silver; 40 Silver; 45 Silver; 5 Silver; 50 Silver; 56 Silver; 6 Silver
- For Alloy Type: High Silver; Phos Copper
- Manufacturer Part Number: SSBF1
- Maximum Active Temperature (°F): 1800
- Minimum Active Temperature (°F): 1050
- Process: Brazing
- Series: Stay-Silv Black
- Standards: AMS 3411-D; AWS A5.31, Class FB3-C; Federal Specification O-F-499, Type B
- Gulaku Gula Pasir Sachet (Sugar)Deskripsi:Gula Sachet. Manis, alami, bersih dan murni.atribut:
- Size (g): 8
- Harris High Silver Brazing Alloy SAFETY-SILV 35 (Kawat Las Brazing)atribut:
- AWS Code (A5.8): BAg-35
- Size (mm): 1.6
- Solidus Temperature (°C): 677
- Liquidus Temperature (°C): 732
- Harris Phos-Copper Brazing Alloy STAY-SILV 15 (Kawat Las Brazing)atribut:
- AWS Code (A5.8): BCuP-5
- Size (mm): 1.3x3.2
- Solidus Temperature (°C): 643
- Liquidus Temperature (°C): 774
- BOEHLERIT Carbide Rod (Bahan Pembuat Endmill)Deskripsi:Pembuatan semua jenis Cutting Tools : Drill, Mesin Bubut, Mesin Milling, Endmill, Ballnose, Asah Pisau dllatribut:
- Material: Full Carbide
- Application: Submicrograin Grades
- Harris High Silver Brazing Alloy SAFETY-SILV 56 (Kawat Las Brazing)atribut:
- AWS Code (A5.8): BAg-7
- Size (mm): 1.6
- Solidus Temperature (°C): 618
- Liquidus Temperature (°C): 652
- TRUSCO Abradant for Titaniumatribut:
- WxDxH (mm): 135x45x30
- GRILOT Silver Brazing Welding Wire (Kawat Las Brazing)Deskripsi:Kawat las brazing silver ini banyak kegunaannya untuk sambungan berkekuatan tinggi pada suhu rendah. Sangat baik untuk kombinasi yang berbeda (tembaga-kuningan-baja-stainless steel-tool steel). Menghasilkan sambungan yang liat, mengalir dengan cepat karenanya paduan ini memerlukan sambungan yang pas dengan gap yang tipis. Cocok untuk brazing carbide tools yang kecil. Kawat ini berbentuk batang dengan lapisan flux.atribut:
- Size (mm): 1.5x500
Daftar Harga kawat las perak harris Terbaru October 2026
| WESTWARD Brazing Alloy (Batang Las) | Rp1.599.900 |
| Shinfuji Brazing Filler Rod with Flux | Rp67.900 |
| Harris Brazing Flux STAY-SILV (Fluks Patri) | Rp1.099.900 |
| Harris 0 Phos-Copper Brazing Alloy (Kawat Las Brazing) | Rp519.900 |
| Harris Phos-Copper Brazing Alloy STAY-SILV 2 (Kawat Las Brazing) | Rp2.899.900 |
| KINDORF Strut Channel | Rp1.299.900 |
| SUPERIOR Copper Brazing Alloy | Rp479.900 |
| Harris Phos-Copper Brazing Alloy STAY-SILV 5 (Kawat Las Brazing) | Rp6.599.900 |
| Harris High Silver Brazing Alloy SAFETY-SILV 50N (Kawat Las Brazing) | Rp23.999.900 |
| Harris Phos-Copper Brazing Alloy BLOCKADE FC (Kawat Las Brazing) | Rp2.799.900 |
Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Tembaga/WESTWARD%20Brazing%20Alloy%20(Batang%20Las)/reP107715986-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Las%20Asetilin/Shinfuji%20Brazing%20Filler%20Rod%20with%20Flux/P102002957-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Bahan%20Kimia%20Pengelasan/Lain%20-%20lain/Harris%20Brazing%20Flux%20STAY-SILV%20(Fluks%20Patri)/p3P106948903-3.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Tembaga/Harris%200%20Phos-Copper%20Brazing%20Alloy%20(Kawat%20Las%20Brazing)/62P105717218-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Tembaga/Harris%20Phos-Copper%20Brazing%20Alloy%20STAY-SILV%202%20(Kawat%20Las%20Brazing)/kpP106948745-1.jpg)

%20%26%20Pengelasan/Produk%20Las/Las%20Asetilin/SUPERIOR%20Copper%20Brazing%20Alloy/P102004104-2.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Tembaga/Harris%20Phos-Copper%20Brazing%20Alloy%20STAY-SILV%205%20(Kawat%20Las%20Brazing)/l7P106948763-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Tembaga/Harris%20High%20Silver%20Brazing%20Alloy%20SAFETY-SILV%2050N%20(Kawat%20Las%20Brazing)/nwP106948860-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Tembaga/Harris%20Phos-Copper%20Brazing%20Alloy%20BLOCKADE%20FC%20(Kawat%20Las%20Brazing)/meP106948806-1.jpg)

%20%26%20Pengelasan/Produk%20Las/Las%20Asetilin/Lain%20-%20lain/Harris%20Brazing%20Flux/3pP109490133-1.jpg)
/91P101558325-3.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Tembaga/Harris%20High%20Silver%20Brazing%20Alloy%20SAFETY-SILV%2035%20(Kawat%20Las%20Brazing)/mwP106948824-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Tembaga/Harris%20Phos-Copper%20Brazing%20Alloy%20STAY-SILV%2015%20(Kawat%20Las%20Brazing)/lpP106948781-1.jpg)
/3eP110436122-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Tembaga/Harris%20High%20Silver%20Brazing%20Alloy%20SAFETY-SILV%2056%20(Kawat%20Las%20Brazing)/ooP106948888-1.jpg)

%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Tembaga/GRILOT%20Silver%20Brazing%20Welding%20Wire%20(Kawat%20Las%20Brazing)/oxP115995897-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)