Tsujitomi Punch Carpet Roll Standard (Karpet)

Sebelum PPN:
Rp11.999.900
Spesifikasi
Flameproof Performance Test NumberES790569
Formaldehyde gradeF4 Stars (J04-42053-02)
Length (m)25
Material100% polypropylene
ROHS Directive (Corresponding to 10 Substances)Correspondence
Thickness (mm)About 3.8
TypeRoll product
Width (mm)1820

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Punch carpet for heavy walking with excellent durability and abrasion resistance.
Delivery to private homes and large sites such as commercial facilities and event venues is not possible. Please note

Ulasan Produk

Tidak ada ulasan

Halaman Terkait