Beli karet sponge di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Hikari EPDM Rubber Sponge
    Mulai

    Rp26.900

    Hikari EPDM Rubber Sponge
    Deskripsi:
    -Excellent in weather resistance/heat resistance/chemical resistance.-Cushioning material, protection material.
    atribut:
    • Color: Black
    • Length (mm): 300
    • Material: Ethylene propylene rubber (EPDM)
    • Operating Temperature Range (°C): -20 to 60
    • Width (mm): 30
  2. WAKI Rubber Sponge
    Mulai

    Rp34.900

    WAKI Rubber Sponge
    Deskripsi:
    -Excellent elasticity and resilience.-For sound-proofing, vibration-proofing, and scratch prevention.-With adhesive tape
  3. AS ONE Silicon Sponge Sheet RA
    Mulai

    Rp1.699.900

    AS ONE Silicon Sponge Sheet RA
    Deskripsi:
    Since it uses silicon rubber, it has excellent heat resistance and cold resistance. There is a skin layer on the surface of the sheet, and the inside is closed cells, so it blocks air and water.
    atribut:
    • Material: Silicon rubber
    • Heat Resistance Temperature (°C): Continuous use; 180, Momentary use; 300
  4. Hikari Stopper of Rubber
    Mulai

    Rp22.900

    Hikari Stopper of Rubber
    atribut:
    • Material: Natural rubber
  5. TRUSCO Cushion Rubber
    Mulai

    Rp54.900

    TRUSCO Cushion Rubber
    Deskripsi:
    Use:General mechanical support
    atribut:
    • Material: Natural Rubber (Rubber Hardness 68)
    • Purpose of Use: General machine support.
    • Specifications: ISO9001 Certified Factory Made, ISO14001 Certified Factory Made
  6. Non Brand Karet Gelang
    Rating:
    96% of 100
    (5)
    Mulai

    Rp44.900

    Non Brand Karet Gelang
    atribut:
    • Size: 0.5kg
  7. Hikari Nr Rubber
    Mulai

    Rp12.900

    Hikari Nr Rubber
    atribut:
    • Material: Natural rubber (NR)
    • Thickness (mm): 1
    • Width (mm): 100
    • Length (mm): 100
    • Working Temperature Range: -30 to 70degrees
    • Color: Black
    • Purpose of Use: Packing material, anti-slip, vibration absorbing mat.
  8. TRUSCO Stopper
    Mulai

    Rp149.900

    TRUSCO Stopper
    Deskripsi:
    14
    atribut:
    • Material: Rubber:Natural Rubber (NR) Metal Fittings:Rolled Steel For General Structural Use
    • Purpose of Use: An impact mitigation material.
  9. TRUSCO Vibration Absorbing Pad (Penahan Getaran)
    Mulai

    Rp179.900

    TRUSCO Vibration Absorbing Pad (Penahan Getaran)
    atribut:
    • Finishing Material: Natural Rubber (NR)
    • Purpose of Use: For machines that generate various vibrations and noise, such as machine tools, blowers, pumps various motors.
  10. WAKI Rubber Sponge
    Mulai

    Rp39.900

    WAKI Rubber Sponge
    Deskripsi:
    -Excellent elasticity and resilience.-For sound-proofing, vibration-proofing, and scratch prevention.-With adhesive tape
    atribut:
    • Number of Poles: 9
    • Shape: N Type
    • Dimension B: 35.58mm
    • Rated Current: 7A
    • Rated Voltage: 250V
    • Working Temperature Range: -25 to +85°C (includes temperature increase value)
    • Applicable Cable Range: AWG#22 to #18
    • Dimension A (mm): 31.68
    • Insulation Resistance: 1000MΩ or more
    • Material: Nylon 6(UL94V-0)
    • Voltage resistance: AC1500V/min
  11. Yutaka Make Rubber Band
    Mulai

    Rp32.900

    Yutaka Make Rubber Band
    Deskripsi:
    -Easy to handle with good elasticity.-Standard item for binding. -For gathering and binding small items.
  12. Mitsuboshi Super Torque Double Timing Belt 10mm (DS5M Type)
    Mulai

    Rp489.900

    Mitsuboshi Super Torque Double Timing Belt 10mm (DS5M Type)
    Deskripsi:
    - The belt is flexible and can be used with a small pulley diameter.- Meshing is smooth and quiet driving is possible.- Requires less belt tension and can be used with low axial load.- Standard pulleys are backlash-free, improving positioning accuracy.- High torque transmission is possible compared to the conventional ISO JIS tooth profile
    atribut:
    • Belt Material: Chloroprene Rubber
    • Belt Type: Timing Belt
    • Belt Width (mm): 10
    • Minimum Pulley Diameter (mm): 22.28
    • Tooth pitch (mm): 5
    • Type: G Type Double
    • Maximum Speed (m/s): 30
    • Tooth Profile: S5M
  13. Scotch-Brite Sabut
    Rating:
    100% of 100
    (3)
    Mulai

    Rp6.900

    Scotch-Brite Sabut
    Deskripsi:
    3M Scotch-Brite Sabut with benefit:-Coir green sponge for cookware cleaning. -3 times more cleaner, -3 times more durable.
  14. TRUSCO Waterproof Sealing Tape
    Rating:
    100% of 100
    (1)
    Mulai

    Rp46.900

    TRUSCO Waterproof Sealing Tape
    atribut:
    • Color: Black
    • Tape Length (m): 2
    • Base Material: Special foam rubber (EPDM)
    • Adhesive Power (N/10mm): 4.6
    • Adhesive: Acrylic
  15. INOAC Busa Karet NR
    Mulai

    Rp589.900

    INOAC Busa Karet NR
    Deskripsi:
    -Excellent cushioning property, wear resistance, and cold resistance.-Various Cushioning Material
    atribut:
    • Min Diameter: 50mm
    • Thickness: 0.8mm
    • Tightening Torque: 4.5n・m
    • Band width: 11mm
    • Hexagonal bolt: 7mm
    • Material: Stainless Steel (SUS304)
    • Maximum diameter: 605mm
  16. monotaro Karet Gelang
    68%
    Mulai

    Rp62.900

    monotaro Karet Gelang
    Deskripsi:
    Packaging, as for unity
    atribut:
    • Count: #16
    • Cutting Width (mm): 1.1
    • Folding diameter (mm): 60
    • Color: Candy
    • Thickness (mm): 1
    • Number: Approx. 3200
    • Material: Natural rubber
Daftar Harga karet sponge Terbaru March 2026
Hikari EPDM Rubber SpongeRp26.900
WAKI Rubber SpongeRp34.900
AS ONE Silicon Sponge Sheet RARp1.699.900
Hikari Stopper of RubberRp22.900
TRUSCO Cushion RubberRp54.900
Hikari Rubber SheetRp58.900
Non Brand Karet GelangRp44.900
Hikari Nr RubberRp12.900
TRUSCO StopperRp149.900
TRUSCO Vibration Absorbing Pad (Penahan Getaran)Rp179.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)