WOODWARD FAB Air-Powered Planishing Hammer
#Grup produk P109585352
Spesifikasi
| UNSPSC | 31181502 |
|---|---|
| Adjustable Depth Stop | No |
| Air Inlet Gender | Male |
| Air Inlet Size (inch) | 1/4 |
| Air Inlet Type | Hose |
| Air Pressure (psi) | 50 to 100 |
| Air consumption (CFM) | 4 |
| Air inlet (inch) | 1/4 Male |
| Anvil Die Type | Flat, 6 in, 12 in |
| Application | Shaping and Forming |
| Features | Hammer Material-Steel; Quick Adjust Anvil Height and Pressure |
| Frame Tube Thickness (inch) | 2 |
| Frame Tube Width (inch) | 2 |
| Hammer Die Size (inch) | 2 |
| Hammer Die Type | Flat |
| Hammer Mode | Rigid |
| Hammer Type | Air-Powered Planishing Hammer |
| Head Opening (inch) | 2-1/2 |
| Includes | (3) Anvils; Air Motor; Floor Stand; Foot Pedal |
| Max. Blows per Minute (bpm) | 1350 |
| Minimum Blows per Minute (bpm) | 5400 |
| Number of Pieces | 7 |
| Overall Height (inch) | 48 |
| Overall Length (inch) | 29 |
| Overall Width (inch) | 29 |
| Power Source | Air Powered |
| Sheet Metal Capacity (Aluminum) (ga) | 16 |
| Sheet Metal Capacity (Stainless Steel) (ga) | 22 |
| Sheet Metal Capacity (Steel) (ga) | 16 |
| Speed Setting | Variable Speed |
| Throat Depth (inch) | 19-5/8 |
| Tool Weight (lbs) | 57 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
These pneumatic planishing hammers operate on compressed air and typically run cooler and have a longer lifespan than electric planishing hammers. They accept die sets of various sizes and shapes to form metal to the desired surface profile.
Feature
Planishing Hammer Sheet Metal Capacity Aluminum 16 ga Sheet Metal Capacity Stainless Steel 22 ga Sheet Metal Capacity Steel 16 ga Throat Depth 19 5/8 in Hammer Mode Rigid Speed Setting Variable Speed Maximum Blows per Minute 1 350 bpm Adjustable Depth Stop No Anvil Die Type Flat 6 in 12 in Hammer Die Type Flat Air Inlet Size Hose Air Inlet Type 1/4 in Male Air Inlet Gender 1/4 in Air Inlet MaleProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
