TRUSCO Fluorine Rubber Sponge

Kondisi Barang:
Sebelum PPN:
Rp1.699.900 - Rp9.899.900
Spesifikasi
ColorBlack
Length (m)3
Finishing MaterialFluorine rubber sponge

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Fluorine rubber is a highest grade rubber with excellent chemical stability.
- It is excellent in heat resistance and can be used up to 200degreesC in general, but for cold resistance, it is slightly less as it can be used up to -20degreesC.
- It has excellent oil resistance and almost no impact from fuel oil(kerosene, gasoline)or lubricant oil.
- It has excellent chemical resistance to acid or each type of solvent, but has impacts from strong alkali or ether.
- Excellent weather resistance and outstanding resistance against ultraviolet rays or ozone, compared to various rubber materials.
Use
For sealing materials and packing materials.

Ulasan Produk

Tidak ada ulasan