Beli kafer dial indicator di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Insize Analog Dial IndicatorDeskripsi:Dial Indicator- Supplied with limit pointers and bezel clamp- Optional accessory: backs, contact points
- Insize Inch Dial IndicatorDeskripsi:Inch Dial Indicator> Bezel diameter 1.6 Inch, stem diameter 3/8 Inch> Lug back> with bezel locking clamp and tolerance index> Aluminum body> Meet ANSI B89.1.10atribut:
- Range: 0-0.2 Inch
- Graduation: 0.001 Inch
- Insize Indikator Dial TestDeskripsi:Dial Test Indicator> Jeweled bearing> Carbide contact point> Two measuring directions> Anti magnetic body> Supplied with 2 clamps 4mm & 8mm> Optional accessory; Style
- Insize Dial Indicators (standard model)Deskripsi:- Meet DIN878.- Jeweled bearing.- Supplied with limit pointer and bezel clamp.- Optional accessory : backs, contact points.atribut:
- Range: 0-10mm
- Accuracy: 17 um
- Graduation: 0.01 mm
- Dial Reading: 0-100mm
- Hysteresis: 3 um
- Range/rev (mm): 1
- Insize Precision Dial IndicatorDeskripsi:Precision Dial Indicator> Jeweled bearing> Supplied with limit pointers and bezel clamp> Optional accessory: backs, contact points> Graduation: 0.001 mm> Range/rev: 0.2 mm> Dial reading: 0-100-0atribut:
- Range: 1 mm
- Accuracy: 5 um
- Hysteresis: 2 um
- Range/rev (mm): 0.20
- Graduation: 0.001 mm
- Dial Reading: 0-100-0
- Mitutoyo Analog Dial IndicatorDeskripsi:This is a dial test indicator (lever type) which offers you the following benefits:- Drastically enhanced durability, sensitivity and visibility- Glare-free flat crystal face allows easy reading of graduations.- O-ring seal on the bezel has the effect of providing smooth rotation and prevents dust and oil from penetrating through to the dial face.- Multi-layer coatings on the crystalatribut:
- Unit Measurement: Metric
- PYREX Square Media Storage Bottleatribut:
- Material: borosilicate glass bottle, clear bottle, orange polypropylene cap (plug seal), square bottle, wide-mouth bottle
- Sterility: non-sterile
- TECLOCK Dial IndicatorDeskripsi:-Dial gauge that can read per 0.1mm.-Use for sizing machines, incorporating to dedicated machines, or in a small space.atribut:
- Measurement Range: 0 to 10mm
- Minimum Display: 0.1mm
- Graduation Specification: ±0-5-10
- Mount Shaft Diameter: 8mm
- Measuring Force: 1.4N or less
- Purpose of Use: Use for sizing machines, incorporating to dedicated machines, or in a small space.
- Insize Indikator Digital Model TerbaruDeskripsi:Indikator Digital (Model Terbaru)- Resolusi 0,001mm/0,00005 Inci- Hasil pengukuran tertera dalam digital dan analog- Layar dapat diputar hingga 320°- Fungsi tombol: tampilan toleransi Go dan No-Go, preset data, perubahan arah pengukuran, pengukuran maks/min/TIR, konversi Inci/Metric, pengukuran absolut/bertahap- Baterai CR2032, mati otomatis - Output data- Aksesori opsional: kabel output data (kode 7306-40, 7302-SPC3A, 7305-SPC1A), backs, contact pointsatribut:
- Range: 50.8 mm
- Accuracy: 6 um
- Hysteresis: 3 um
- Insize Long Styli Dial Test IndicatorDeskripsi:Long Styli Dial Test Indicator> Jeweled bearing> Ruby contact point> Two measuring directions> Anti magnetic body> Supplied with 2 clamps 4mm & 8mmatribut:
- Range: 0.8 mm
- Graduation: 0.01 mm
- Dial Reading: 0-40-0
- Morris Flash Back Arrestor for Torch 188 seriesDeskripsi:Use to suppress the flame front that may occur from a flashback, or when fuel and oxygen ignite inside the torch.atribut:
- Use for: Torch
- Insize Precision Dial Test IndicatorDeskripsi:Precision Dial Test Indicator> Jeweled bearing> Ruby contact point> Two measuring directions> Anti magnetic body> Supplied with 2 clamps 4mm & 8mm
- Insize Compact Dial IndicatorDeskripsi:Metric Dial Indicator> Jeweled bearing> Bezel diameter 58 mm, stem diameter 8mm> Flat back (lug back is optional)> Meet DIN878> Supplied with limit pointers and bezel clamp> Optional accessory: backs, contact pointsatribut:
- Dial Reading: 0-50
- Insize Digital Caliper (Jangka Sorong)Deskripsi:Digital Caliper (Standard Model)- Buttons: on/off, zero, mm/inch- Automatic power off, move the digital unit to turn on power - Data output- Made of stainless steelatribut:
- Display Type: Digital
- monotaro Lever Type Dial Gauge (Pengukur Dial)Deskripsi:Various measurements such as dimensions of workpieces, parallelism, centering, runout of lathe workpieces, etc. can be done. Dimensions of workpieces, parallelism, centeringatribut:
- Overall Length (mm): 72.8
- Dimension L (mm): 16
- Outer Diameter d (mm): 37.5
- Mitutoyo Analog Dial IndicatorDeskripsi:This is a standard dial indicator. It offers you the following benefits:-Bezel clamp and lifting lever (optional) can be attached to either right or left side. They can be easily installed and removed without tools.-No through screw holes on the frame as well as the use of an O-ring prevents water or oil penetration.atribut:
- Accuracy (µm): 10
Daftar Harga kafer dial indicator Terbaru October 2025
| Insize Analog Dial Indicator | Rp1.499.900 |
| Insize Inch Dial Indicator | Rp789.900 |
| Insize Indikator Dial Test | Rp959.900 |
| Mitutoyo Indikator Panggilan | Rp699.900 |
| Insize Dial Indicators (standard model) | Rp829.900 |
| Insize Precision Dial Indicator | Rp1.499.900 |
| Mitutoyo Analog Dial Indicator | Rp1.399.900 |
| PYREX Square Media Storage Bottle | Rp2.099.900 |
| TECLOCK Dial Indicator | Rp579.900 |
| Panasonic Modul Data | Rp67.000 |
Data diperbarui pada 22/10/2025 (Harga belum termasuk PPN)























































































































































/P102269398-1.jpg)







/Epson%20Ribbon%20Cassette/hzP103467647-4.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Flashback%20Prevention%20Device/Morris%20Flash%20Back%20Arrestor%20for%20Torch%20188%20series/lyP103671790-8.jpg)


/Insize%20Digital%20Caliper%20(Jangka%20Sorong)/7rP102120279-4.jpg)

/P101562681-1.jpg)