Beli kaca film 3m di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. 3M Film for Window Glass Graphia 001
    Mulai

    Rp699.900

    3M Film for Window Glass Graphia 001
    atribut:
    • Solar Radiation Transmittance: 0.71
    • UV Transmittance: 1% or less
    • Color: translucent
    • Width (m): 0.92
    • Length (m): 1.8
    • Thickness (mm): 0.3
    • Material: Vinyl chloride resin film
    • Solar Radiation Transmittance (%): 71
    • UV Transmittance (%): 1 or less
  2. 3M Scotchtint Shatter Resistance Film for Figured/Frosted Glass
    Mulai

    Rp639.900

  3. 3M Sun Control Window Film
    Mulai

    Rp20.999.900

    3M Sun Control Window Film
    Deskripsi:
    3M™ Sun Control Window Film Ceramic Architectural Series is a clear, durable window film that controls the types of solar energy that can enter the space. Applied to interior window glass, it comes in a range of visible light options – you can choose to allow in nearly all visible light for bright, inviting interiors or darker options for glare control, while blocking harmful rays that can cause fading. Ceramic Architectural Series films use precisely formed ceramic nano-particles that maintain consistent color and appearance over time.High-tech sun controlUsing advanced nanotechnology, 3M incorporates tiny, precisely formed ceramic particles to Ceramic Series films. Though not visible to the eye – or even under a microscope – these ceramic particles are essential for absorbing and rejecting heat, helping to reduce energy bills and prevent discomfort. They help control IR light, which can be absorbed by carpets and furnishings and radiated as heat.- High Visible Light, High Clarity, Competitive Solar Heat Gain Coefficient- High visible light transmission.- Helps reduce air conditioning costs.- Stay cooler by reducing excessive heat in warmer months.- Helps prolong the life and vibrancy of fabric, furniture and carpets.
    atribut:
    • Application: Visible Light Transmitting, Heat Rejecting
    • Color: Neutral
    • Overall Length (ft): 100
    • Overall Length (m): 30.48
    • Overall Thickness (mil): 2
    • Overall Thickness (mm): 0.05
    • Product Series: Ceramic Architectural
    • Product Usage: Buildings
    • Size (ft): 60x100
  4. TRUSCO Window Film
    Mulai

    Rp179.900

    TRUSCO Window Film
    Deskripsi:
    39
    atribut:
    • Length (m): 1.8
    • Thickness (mm): 0.065
    • Material: Polyester Film
    • Purpose of Use: Energy conservation measure of the factory, house/eye hatchery.
  5. 3M Energy-Saving Film for Windows That Reflects Sunlight
    Mulai

    Rp1.699.900

    3M Energy-Saving Film for Windows That Reflects Sunlight
    Deskripsi:
    By sticking a film on a flat surface such as transparent glass or frosted glass, it reflects the sun's rays in the summer to suppress the temperature rise, and in the winter it improves the efficiency of heating and saves energy.Since it is a suction type, it can be easily reattached, and even one person can easily work.It is easier to apply by letting water and air escape from the microholes in the film.For energy saving measures in summer and winter* Cannot be used for wire-reinforced glass, wire-reinforced glass, heat-reflecting or heat-absorbing glass, double or double glazing, laminated glass, special glass, and automobile glass.
    atribut:
    • Color: Transparent
    • Width (m): 0.75
    • Length (m): 0.9
    • Material: Polyester film (metal deposition)
    • Solar transmittance: 0.44
    • Thickness (mm): 0.055
    • UV Transmittance: 0.53
  6. 3M Kaca Film
    Mulai

    Rp2.499.900

    3M Kaca Film
    atribut:
    • Color: Black Beauty
    • Length (m): 40
    • Size (cm): 152
  7. Llumar Kaca Film Super Black
    Mulai

    Rp3.899.900

    Llumar Kaca Film Super Black
    Deskripsi:
    Llumar Solar Control Window Film merupakan salah satu tipe kaca film Llumar yang dapat menolak panas. Kaca film Llumar Solar Control Film memiliki berbagai macam tipe yg berbeda dalam penolakan panas, warna dan berbagai keunggulan lainnya. Memiliki 5 elemen unggulan, yakni Kesehatan (Healthy), Perlindungan (Protection), Kenyamanan (Comfort), Keamanan (Safety), dan Kemewahan (Luxury). Dari 5 elemen tersebut, menjelaskan kaca film Llumar melindungi dari bahaya sinar UV matahari dan mampu mereduksi hingga 16 derajat di permukaan interior. Selain itu juga melindungi orang di dalamnya dari serpihan kaca jika terjadi kecelakaan. Fungsi Solar Control Window Film: - Melindungi anda dari bahaya sinar ultra violet matahari yang dapat menyebabkan penyakit kanker kulit, karena mampu memblok Sinar Ultra Violet (UV) sampai 99.9%. - Melindungi interior mobil anda dari paparan sinar UV yang menyebabkan interior mobil kering dan pecah. - Mengurangi tinggi suhu dalam kabin kendaraan anda saat di parkir di bawah matahari ataupun saat dikendarai sehingga menghemat penggunaan bahan bakar karena sistem pendingin kendaraan yang tidak harus bekerja maksimal. - Menolak panas dan silau matahari yang mengganggu. - Memberikan kenyamanan bagi pengemudi dan penumpang lainnya didalam kendaraan. - Meningkatkan privasi bagi pengendara karena aktivitas dalam kendaraan lebih sedikit terlihat. - Mengurangi resiko berhamburnya serpihan kaca jika terjadi kecelakaan. - Meningkatkan penampilan dan kemewahan kendaraan anda. Pengukuran kinerja kaca film yang diakui oleh IWFA (International Window Film Association) untuk penolakan energi total matahari dalam spectrum matahari adalah dari Onm-2500nm. - Visible Light Transmittace: Presentase cahaya yang masuk melalui kaca film. - Visible Light Reflected: Presentase cahaya yang dipantulkan kembali oleh kaca film. - Ultraviolet Rejected: Presentase sinar ultraviolet yang ditolak oleh kaca film. - Total Solar Energi Rejected: Presentase jumlah energi matahari yang ditolak oleh kaca film.
    atribut:
    • Visible Light Reflection: 8%
    • Ultraviolet Rejected: More than 99% (wavelengths 280-380nm)
  8. Rona Window Film
    Mulai

    Rp669.900

    Rona Window Film
    atribut:
    • Dimensions (m): 1.52x30
  9. APC Power Cord Kit Locking C13 TO C14
    Mulai

    Rp1.199.900

    APC Power Cord Kit Locking C13 TO C14
    Deskripsi:
    Free up space and secure power cords between rack-mount PDUs and attached IT equipment with this exclusive easy-to-use cord retention method. While these cords will ... Includes: 3 Left-angle jumper cords, 3 Right-angle jumper cords
    atribut:
    • Maximum Total Current Draw: 10
    • Maximum Input Current (A): 10
    • Maximum Line Current (A): 10
    • Approvals: CCC, PSE, VDE
    • Maximum Height (mm): 240
    • Operating Elevation (m): 0-3000
    • Operating Relative Humidity: 20 - 80 %
    • Operating Temperature (°C): 0 to 70
    • Reach: REACH: Contains No SVHCs
    • RoHS: Compliant
    • Storage Elevation (m): 0-15000
    • Storage Relative Humidity: 20 - 80 %
    • Storage Temperature (°C): -25 to 75
  10. Ariston Water Heater Gas & Electric Floor Standing
    Mulai

    Rp18.999.900

    Ariston Water Heater Gas & Electric Floor Standing
    atribut:
    • Maximum Working Pressure (bar): 8
  11. In-Lite Lampu TL T8
    Rating:
    100% of 100
    (2)
    Mulai

    Rp39.900

  12. Hager Orion Plus GRP IP66/65 Enclosures
    75%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp799.900

    Hager Orion Plus GRP IP66/65 Enclosures
    Deskripsi:
    Enciosure with plain door Made of glass reinforced polyester (GRP) Colour : RAL 7035 Body made out of one piece up to height 800mm IP 65 / door closed IEC60529 insulation class : II according to IEC 61140 These enclosures feature : - Plain door equipped with one or two locks with triangular 8mm centres, located out of the sealed area, gasket directly moulded on the door. - Studs in the back of the enclosure for mounting plate fastening Options: - Key lock - Wall fixing brackets - Plain or perforated monting plate - Equipment kits for modular devices Orion GRP enclosure plain door Orion GRP enclosure plain door
    atribut:
    • Color: RAL 7035
  13. Dragon Kemoceng Microfiber
    Rating:
    100% of 100
    (8)
    Mulai

    Rp17.900

    Dragon Kemoceng Microfiber
    Deskripsi:
    Kemoceng bulu Microfiber Halus dan Lembut, Nyaman digunakan karna tidak menyebabkan gatal pada kulit dan tidak menyebabkan gores pada permukaan kaca,
    atribut:
    • Brush Material: Microfiber
    • Duster Frame Material: Iron
    • Handle Material: Plastic
    • Duster Length (cm): 60
    • Packaging Size (cm): 60x4x4
  14. NAKAGAWA CHEMICAL Film
    Mulai

    Rp999.900

    NAKAGAWA CHEMICAL Film
    atribut:
    • Material: Vinyl chloride resin film
    • Width (m): 1.01
    • Length (m): 2
    • Thickness (mm): 0.012
    • Solar radiation transmittance rate: 81% (C16), 41% (C714), 67% (C718), 83% (C100), 52% (C17), 51% (C18)
    • Purpose of Use: Optimum for blindfolding and designing of window surfaces and partitions.
  15. TOTO Set Wastafel
    Mulai

    Rp1.699.900

  16. 3M Scotch Tint Frost Black SH2FRBKX A3
    Mulai

    Rp309.900

    3M Scotch Tint Frost Black SH2FRBKX A3
    atribut:
    • Adhesive Force (N/25mm): 18
    • Color: Black
    • Length (m): 0.42
    • Material: Polyester film
    • Tensile Strength (N/25mm): 329
    • Visible Light Transmittance (%): 2
    • Width (m): 0.297
  17. Nitoms Heat Shielding Window Film
    Mulai

    Rp129.900

    Nitoms Heat Shielding Window Film
    Deskripsi:
    -The air layer of the three-layer sheet reduces heat transfer of the window glass and improves heating efficiency.-Insulates heat and prevents condensation on window glass by just sticking the sheet.-Adheres easily just with water, no adhesive residue. -For energy saving measures.-Water adhesion type
    atribut:
    • W x L: 900mmx1.8m
  18. 3M ScotchtintWindow Film
    Mulai

    Rp489.900

    3M ScotchtintWindow Film
    atribut:
    • Adhesive Strength (N/mm): 14/25
    • Color: Translucent White
    • Material: Polyester Film
    • Shielding Coefficient: 0.5
    • Tensile Strength (N/mm): 310/25
    • Visible Light Transmittance (%): 26
  19. CPF1 Windshield Black Onyx (Wiper)
    Mulai

    Rp2.099.900

    CPF1 Windshield Black Onyx (Wiper)
    Deskripsi:
    Solar Control Film merupakan salah satu tipe kaca film CPF1 yang dapat menolak panas. Kaca film CPF1 Solar Control Film memiliki berbagai macam tipe yang berbeda dalam penolakan panas, warna, dan berbagai keunggulan lainnya. Memiliki 5 elemen unggulan, yakni Kesehatan (Healthy), Perlindungan (Protection), Kenyamanan (Comfort), Keamanan (Safety), dan Kemewahan (Luxury). Dari 5 elemen tersebut, menjelaskan kaca film CPF1 melindungi dari bahaya sinar UV matahari dan mampu mereduksi hingga 16 derajat di permukaan interior. Selain itu juga melindungi orang didalamnya dari serpihan kaca jika terjadi kecelakaan. Fungsi Solar Control Window Film: - Melindungi anda dari bahaya sinar ultra violet matahari yang dapat menyebabkan penyakit kanker kulit, karena mampu memblok Sinar Ultra Violet (UV) sampai 99.9%. - Melindungi interior mobil anda dari paparan sinar UV yang menyebabkan interior mobil kering dan pecah. - Mengurangi tinggi suhu dalam kabin kendaraan anda saat di parkir di bawah matahari ataupun saat dikendarai sehingga menghemat penggunaan bahan bakar karena sistem pendingin kendaraan yang tidak harus bekerja maksimal. - Menolak panas dan silau matahari yang mengganggu. - Memberikan kenyamanan bagi pengemudi dan penumpang lainnya didalam kendaraan. - Meningkatkan privasi bagi pengendara karena aktivitas dalam kendaraan lebih sedikit terlihat. - Mengurangi resiko berhamburnya serpihan kaca jika terjadi kecelakaan. - Meningkatkan penampilan dan kemewahan kendaraan anda. Pengukuran kinerja kaca film yang diaku oleh IWFA (International Window Film Association) untuk penolakan energi total matahari dalam spectrum matahari adalah dari Onm-2500nm. - Visible Light Transmittace: Presentase cahaya yang masuk melalui kaca film. - Visible Light Reflected: Presentase cahaya yang dipantulkan kembali oleh kaca film. - Ultraviolet Rejected: Presentase sinar UItraviolet yang ditolak oleh kaca film. - TotaI Solar Energi Rejected: Presentase jumlah energi matahari yang ditolak oleh kaca film.
    atribut:
    • Visible Light Reflection: 8%
    • Ultraviolet Rejected: More than 99% (wavelengths 280-380nm)
Daftar Harga kaca film 3m Terbaru March 2026
3M Film for Window Glass Graphia 001Rp699.900
3M Scotchtint Shatter Resistance Film for Figured/Frosted GlassRp639.900
3M Sun Control Window FilmRp20.999.900
TRUSCO Window FilmRp179.900
3M Energy-Saving Film for Windows That Reflects SunlightRp1.699.900
3M Kaca FilmRp2.499.900
Llumar Kaca Film Super BlackRp3.899.900
Rona Window FilmRp669.900
APC Power Cord Kit Locking C13 TO C14Rp1.199.900
Ariston Water Heater Gas & Electric Floor StandingRp18.999.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)