Beli one way di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NTN One-Way Clutch HF Type
    Mulai

    Rp40.900

    NTN One-Way Clutch HF Type
    atribut:
    • Load Direction: radial
    • Material (Main Unit): High carbon chromium bearing steel
    • Number of track trains: Single row
    • Outer Ring Type: flat
    • JIS Grade: 0
    • Race ring Shape: One-way clutch bearing
    • Rolling Element Material: High carbon chromium bearing steel
  2. KG Spur Gear
    Mulai

    Rp85.900

  3. TOSITA Mesin Pemipil Jagung
    Mulai

    Rp8.299.900

    TOSITA Mesin Pemipil Jagung
    atribut:
    • Type: Engine 5.5PK
    • Power (PK): Engine : 5.5
  4. KHK Hardened Steel Hubless Spur Gear (SSA2 Type)
    Mulai

    Rp399.900

    KHK Hardened Steel Hubless Spur Gear (SSA2 Type)
    atribut:
    • Gear accuracy: JIS N9 class
    • Backlash (mm): 0.12 to 0.26
    • Face Width (mm): 20
    • Gear Reference Surface: Hole
    • Heat treatment: Tooth surface induction hardening
    • Material: S45C
    • Module: 2
    • Pressure Angle (°): 20
    • Surface Hardness: HRC50-60
    • Surface Treatment: Black dye
    • Tooth Profile: Straight Teeth
  5. NSK One Way Clutch
    Mulai

    Rp16.999.900

    NSK One Way Clutch
    atribut:
    • Raceway Ring Shape: One Way Clutch Bearing
  6. NTN Tapered Roller Bearing
    80%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp37.000

  7. SKF Drawn Cup Needle Roller Bearing
    Rating:
    100% of 100
    (1)
    Mulai

    Rp40.900

    SKF Drawn Cup Needle Roller Bearing
    Deskripsi:
    Drawn cup needle roller bearings are typically used in applications where the housing bore cannot be used as a raceway for a needle roller and cage assembly, but where a very compact and economical bearing arrangement is required. Owing to their large number of rollers, the bearings have a high load carrying capacity and stiffness.
  8. INA Shell Type One-Way Clutch
    Mulai

    Rp129.900

    INA Shell Type One-Way Clutch
    atribut:
    • Outer Ring Type: flat
    • Load Direction: radial
    • Rolling Element Material: High carbon chromium bearing Steel
    • Spring Type: Steel Spring
    • Race ring Shape: One-way clutch bearing
    • Body Material: High carbon chromium bearing Steel
    • Number of track trains: Single row
    • Shield Shape: Open Type
  9. monotaro Chemical Protective Clothing For Jis (Baju Pelindung Chemical)
    Mulai

    Rp119.900

    monotaro Chemical Protective Clothing For Jis (Baju Pelindung Chemical)
    Deskripsi:
    Produk ini juga sering disebut dengan Tyvex Cloth
    atribut:
    • Appliable Chest Measurement (cm): 108 to 116
    • Compatible Height (cm): 182 to 188
    • Material: Double structure of PE moisture permeable film + PP laminate
    • Specification: Cuff rubber, waist rubber reduces invasion and adhesion of liquids and dust. Antistatic
    • Color: White
    • Size: XL
    • EN standard: 1149-5: 2008 (electrostatic protection performance), type 5, type 6
    • JIS Standard: [JIS T8115] Type 5 (sealing clothes for protection of fine particles), Type 6 (sealing clothes for protection of mist)
    • Weight (g/m²): 65
  10. SEKAI Kipas Angin Dinding
    Rating:
    97% of 100
    (6)
    Mulai

    Rp999.900

    SEKAI Kipas Angin Dinding
    Deskripsi:
    - Kipas angin meja/lantai industri - 3 pengatur kecepatan - Hembusan angin kencang - Dilengkapi sekring pengaman - Osilasi penuh - Gear box dari besi yang di cetak
    atribut:
    • Color: Black
    • Frequency (Hz): 50
    • Voltage (V): 220
  11. Vention Kabel HDMI Flat Male to Male
    Mulai

    Rp149.900

    Vention Kabel HDMI Flat Male to Male
    Deskripsi:
    Kabel HDMI Vention Flat Hitam-Resolusi 4K@60Hz Ultra HD-Visual 3D yang Imersif-Kompatibilitas HDR-Keluaran Sinkronisasi Audio-Video-Performa Bebas Lag dan Bebas Flicker
    atribut:
    • AWG: 30
    • Color: Black
    • Conductor: Copper Clad Steel
    • Connector Type: HDMI
    • Interface Techniques: Gold Plated
    • Jacket: PVC
    • Length (m): 8
    • Outer Diameter (mm): 4x13
    • Packaging: PE Bag
    • Resolution: 4K @30Hz
    • Shell: PVC
    • Shielding: Aluminium Foil
    • Version: HDMI 1.4 / HDMI 2.0
  12. XAV Bearing (Laher)
    Mulai

    Rp3.900

    XAV Bearing (Laher)
    Deskripsi:
    XAV Bearing Works hadir dengan spesifikasi yang tangguh serta dilengkapi dengan Advanced Technology pada bearing roda maupun bearing engine, menjadikan bearing ini memiliki daya tahan yang tinggi (durable).
  13. KHK Steel Hublss Spur Gear (Gir Spur)
    Mulai

    Rp1.599.900

    KHK Steel Hublss Spur Gear (Gir Spur)
    Deskripsi:
    -Flat-shaped spur gear of which weight has been reduced by cutting the boss part of SS spur gear.
    atribut:
    • Hole Diameter: 0
    • Shape: S5
    • Module: 1.5
    • Number of Teeth: 100
    • Reference diameter: Φ150.0mm
    • Tooth width: 15mm
  14. NTN Tapered Roller Bearing (Laher)
    50%
    Mulai

    Rp42.000

    NTN Tapered Roller Bearing (Laher)
    Deskripsi:
    Single row tapered roller bearing tersedia dalam dimensi metrik (standar ISO 355 dan JIS B 1512) dan dalam inci (standar ABMA, seri metrik termasuk J). Single row tapered roller bearing paling sering digunakan dan umumnya dipasang terbalik.
  15. TIGER (Office) Steel Cupboard Sliding Door (Lemari Arsip)
    Mulai

    Rp3.699.900

    TIGER (Office) Steel Cupboard Sliding Door (Lemari Arsip)
    atribut:
    • Size (WxDxH): 900x400x1850 mm
    • Material: Plat Besi 0.6mm
  16. TERAL Coolant Pump
    Mulai

    Rp4.699.900

    TERAL Coolant Pump
    Deskripsi:
    It corresponds to European RoHS directive, EU directive (CE marking).Miniaturization and weight saving is realized by integration of motor part and pump part.Connection of conductors is fixed to the terminal block.50/60Hz dual purpose.Mechanical seal-less construction makes it resistant to chips etc.
Daftar Harga one way Terbaru December 2025
ASB One Way Bearing (Laher)Rp63.000
NTN One-Way Clutch HF TypeRp40.900
KG Spur GearRp85.900
TOSITA Mesin Pemipil JagungRp8.299.900
KHK Hardened Steel Hubless Spur Gear (SSA2 Type)Rp399.900
NSK One Way ClutchRp16.999.900
KYOTO TOOL (KTC) Torx Screwdriver Resin HandleRp169.900
NTN Tapered Roller BearingRp37.000
SKF Drawn Cup Needle Roller BearingRp40.900
NTN Needle Roller BearingRp26.000

Data diperbarui pada 19/12/2025 (Harga belum termasuk PPN)