Sebelum PPN:
Rp20.999.900 - Rp22.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Application | Visible Light Transmitting, Heat Rejecting |
|---|---|
| Color | Neutral |
| Overall Length (ft) | 100 |
| Overall Length (m) | 30.48 |
| Overall Thickness (mil) | 2 |
| Overall Thickness (mm) | 0.05 |
| Product Series | Ceramic Architectural |
| Product Usage | Buildings |
| Size (ft) | 60x100 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
3M™ Sun Control Window Film Ceramic Architectural Series is a clear, durable window film that controls the types of solar energy that can enter the space. Applied to interior window glass, it comes in a range of visible light options – you can choose to allow in nearly all visible light for bright, inviting interiors or darker options for glare control, while blocking harmful rays that can cause fading. Ceramic Architectural Series films use precisely formed ceramic nano-particles that maintain consistent color and appearance over time.
High-tech sun control
Using advanced nanotechnology, 3M incorporates tiny, precisely formed ceramic particles to Ceramic Series films. Though not visible to the eye – or even under a microscope – these ceramic particles are essential for absorbing and rejecting heat, helping to reduce energy bills and prevent discomfort. They help control IR light, which can be absorbed by carpets and furnishings and radiated as heat.
- High Visible Light, High Clarity, Competitive Solar Heat Gain Coefficient
- High visible light transmission.
- Helps reduce air conditioning costs.
- Stay cooler by reducing excessive heat in warmer months.
- Helps prolong the life and vibrancy of fabric, furniture and carpets.
High-tech sun control
Using advanced nanotechnology, 3M incorporates tiny, precisely formed ceramic particles to Ceramic Series films. Though not visible to the eye – or even under a microscope – these ceramic particles are essential for absorbing and rejecting heat, helping to reduce energy bills and prevent discomfort. They help control IR light, which can be absorbed by carpets and furnishings and radiated as heat.
- High Visible Light, High Clarity, Competitive Solar Heat Gain Coefficient
- High visible light transmission.
- Helps reduce air conditioning costs.
- Stay cooler by reducing excessive heat in warmer months.
- Helps prolong the life and vibrancy of fabric, furniture and carpets.
Feature
Nano ceramic particles absorb and reject heat, maintain clarityLight options transmit nearly all visible light to keep interiors bright, dark options help reduce glare
Blocks heat for energy savings and enhanced comfort
Absorbs infrared (IR) rays, helping reduce infrared heat
Helps extend the life of furnishings by significantly reducing UV rays, the largest cause of fading
Non-metallized film won’t corrode or interfere with broadband signals
Low reflectivity reduces glare, enhances views inside and out
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
