3M Window Film Scotch Tint Frost Black SH2FRBKX A3 (Kaca Film)

Sebelum PPN:
Rp339.900
Spesifikasi
Adhesive Force (N/25mm)18
ColorBlack
Length (m)0.42
MaterialPolyester film
Tensile Strength (N/25mm)329
Visible Light Transmittance (%)2
Width (m)0.297

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
A chic and easy-to-use frosted exterior and a wide range of color variations change the appearance of the building and at the same time protect the privacy of the occupants. It also has a glass shatterproof effect and a UV cut function.

Ulasan Produk

Tidak ada ulasan