Beli kabel utp 1 roll di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NETVIEL CAT6 UTP Cable with PVC JacketingDeskripsi:NETVIEL® CAT6 UTP Cable with PVC Jacketing NAVY BLUE COLORatribut:
- Conductor: Solid Bare Copper
- AWG: 23
- Jacket Material: PVC
- Conductor Dia (mm): 0.57 ±0.01-0.02
- Sheath Color: PVC:Navy Blue
- BELDEN Kabel UTP (Kabel LAN)atribut:
- No. of Pairs: 4
- Standardization: TIA568C.2
- BELDEN Plugs (Connector)atribut:
- Connector: RJ45
- 3M Cat5E / Cat6 Rj45 Modular PlugDeskripsi:High performance RJ45 plug for single wire and stranded wire. To prevent the latch part from breaking, the U-shape is adopted. There are few parts and good construction is possible. For plug processing of LAN cable.atribut:
- Type: Category 5e
- Compatible Cable: UTP cable (AWG24) single wire / twisted wire
- Number of boxes: 100
- Panduit Crimping ToolDeskripsi:Crimp tool for TX6 PLUS and Pan-Plug Modular Plugs.
- PROLiNK UTP LAN Cable (305m)Deskripsi:CONSTRUCTION - Pairs : 2 Insulated conductors twisted together - Printing : Each meter printed with sequential length counter - Jacket Nominal Wall Thickness : 0.7±0.01mm - Insulation Nominal Wall Thickness : 0.2mm ELECTRICAL PROPERTIES - Characteristic Impedance : 1. 64kHz: 125Ω±20% 2. 1to250MHz: 100Ω±15% - Conductor Resistance : MAX 18Ω/100m at 20°C - Insulation Resistance : MIN 150MΩ/KM - Mutual Capacitance : MAX 5600pf/100M - Resistance Unbalance : MAX 5% - Resistance Unbalance : MAX 300pf/100M COLOUR CODE Pair No : Colour A : White-Blue Stripe and Blue B : White-Orange Stripe and Orange C : White-Green Stripe and Green D : White-Brown Stripe and Brown MECHANICAL PROPERTIES - Operating Temperature : 75°Catribut:
- Conductor: 23 AWG (4 pair)
- Conductor Diameter (mm): 0.51±0.01
- Insulation: High Density Polyethylene
- Insulation Diameter (mm): 0.93±0.02
- Cable Diameter (mm): 5.1±0.15
- Panduit NetKey Copper Patch Cord Cat. 6 UTPDeskripsi:The Netkey® Copper Patch Cord is a Category 6 patch cord with UTP cable. The patented tangle free latch prevents snags and provides easy release saving time on frequent moves, adds, and changes. The patch cord’s slender strain relief boot provides easy access in high-density applications. The product part number is 1 meter and available in blue.atribut:
- Performance Level: Category 6
- Conductor Type: Stranded
- Cable Construction: U/UTP
- Patch Cord Type: Unshielded
- Plug Housing Material: Polycarbonate
- Color: Blue
- Conductor Gauge (AWG): 24
- Connector 1 Type: Modular Plug
- Connector 2 Type: Modular Type
- Jacket Material: Polyvinyl Chloride
- Maximum Storage Temperature (°C): 70
- Nominal Cable Outside Diameter (mm): 5.8
- Operating Temperature (°C): -10 to 60
- Panduit Category 6A Modular Jackatribut:
- Service Space: indoor
- Operating Temperature Range: -10 to 60°C
- Insulator Outer Diameter: Maximum φ 1.524mm
- Panduit Category 6 Shielded Modular Plugatribut:
- Standard: Category 6
- TRUSCO Number: 496-2842
- NETVIEL CAT6 UTP Cable with LSZH JacketingDeskripsi:NETVIEL® CAT6 UTP Cable with LSZH Jacketing ORANGE COLORatribut:
- Conductor: Solid Bare Copper
- AWG: 23
- Jacket Material: LSZH/LSOH
- Conductor Dia (mm): 0.57 ±0.01-0.02
- Sheath Color: LSZH:Orange
- ELECOM Modular Jackatribut:
- Type: Category 6
- Application: Compatible with single and stranded wires.
- NETVIEL Kabel Patch CAT6 PVCatribut:
- Color: Navy Blue
- Jacket Material: PVC
- Panduit Network Cable UTPDeskripsi:Copper cable, category 5e UTP, CM, 4-pair, conductors are 24 AWG, twisted in pairs and protected by a PVC jacket, blue.Partatribut:
- Performance Level: Category 5E
- Jacket Material: Polyvinyl chloride
- Conductor Gauge: 24AWG
- Number of Pairs: 4
- Color: Blue
- Applications: Indoor
- Insulation Diameter: 1mm
- Nominal Diameter: 4.6mm
- Operating Temperature: -20°C - 60°C
- Overall Length: 305m
Daftar Harga kabel utp 1 roll Terbaru March 2026
| Panduit Modular Plug | Rp979.900 |
| NETVIEL CAT6 UTP Cable with PVC Jacketing | Rp2.699.900 |
| BELDEN Kabel UTP (Kabel LAN) | Rp2.499.900 |
| BELDEN Plugs (Connector) | Rp109.900 |
| 3M Cat5E / Cat6 Rj45 Modular Plug | Rp1.799.900 |
| Panduit Modular Plug RJ45 | Rp96.900 |
| Panduit Crimping Tool | Rp2.999.900 |
| PROLiNK UTP LAN Cable (305m) | Rp1.299.900 |
| Panduit NetKey Copper Patch Cord Cat. 6 UTP | Rp71.900 |
| Panduit Category 6A Modular Jack | Rp269.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)





















































































































































/h1P103242613-1.jpg)
/mgP103242808-1.jpg)



/7mP103117274-2.jpg)