Beli kabel utp di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BELDEN Kabel UTP (Kabel LAN)
    Mulai

    Rp2.799.900

    BELDEN Kabel UTP (Kabel LAN)
    atribut:
    • No. of Pairs: 4
    • Standardization: TIA568C.2
  2. PROLiNK UTP LAN Cable 305m (Kabel LAN)
    Mulai

    Rp1.299.900

    PROLiNK UTP LAN Cable 305m (Kabel LAN)
    Deskripsi:
    CONSTRUCTION - Pairs : 2 Insulated conductors twisted together - Printing : Each meter printed with sequential length counter - Jacket Nominal Wall Thickness : 0.7±0.01mm - Insulation Nominal Wall Thickness : 0.2mm ELECTRICAL PROPERTIES - Characteristic Impedance : 1. 64kHz: 125Ω±20% 2. 1to250MHz: 100Ω±15% - Conductor Resistance : MAX 18Ω/100m at 20°C - Insulation Resistance : MIN 150MΩ/KM - Mutual Capacitance : MAX 5600pf/100M - Resistance Unbalance : MAX 5% - Resistance Unbalance : MAX 300pf/100M COLOUR CODE Pair No : Colour A : White-Blue Stripe and Blue B : White-Orange Stripe and Orange C : White-Green Stripe and Green D : White-Brown Stripe and Brown MECHANICAL PROPERTIES - Operating Temperature : 75°C
    atribut:
    • Conductor: 23 AWG (4 pair)
    • Conductor Diameter (mm): 0.51±0.01
    • Insulation: High Density Polyethylene
    • Insulation Diameter (mm): 0.93±0.02
    • Cable Diameter (mm): 5.1±0.15
  3. VENUS LAN Cable (Kabel Jaringan)
    Mulai

    Rp589.900

    VENUS LAN Cable (Kabel Jaringan)
    Deskripsi:
    LAN cable UTP-CAT5e
    atribut:
    • Overall Length (m): 305
    • Color: Grey
    • Size (mm): 0.5
  4. NETVIEL CAT6 UTP Cable with PVC Jacketing
    Mulai

    Rp3.899.900

    NETVIEL CAT6 UTP Cable with PVC Jacketing
    Deskripsi:
    NETVIEL® CAT6 UTP Cable with PVC Jacketing NAVY BLUE COLOR
    atribut:
    • Conductor: Solid Bare Copper
    • AWG: 23
    • Jacket Material: PVC
    • Conductor Dia (mm): 0.57 ±0.01-0.02
    • Sheath Color: PVC:Navy Blue
  5. BELDEN Plugs (Connector)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp209.900

    BELDEN Plugs (Connector)
    atribut:
    • Connector: RJ45
  6. INTERLUC Cable LAN
    BARU
    Rating:
    100% of 100
    (2)
    Mulai

    Rp179.900

    INTERLUC Cable LAN
    Deskripsi:
    U/UTP4P 23AWG UTP 75⁰ C ETL Verified to TIA-568-C.2 CAT5
  7. PROLiNK Wireless Dual and Gigabit Router
    Mulai

    Rp1.399.900

    PROLiNK Wireless Dual and Gigabit Router
    Deskripsi:
    WiFi Standard : - Concurrent Dual-Band: IEEE 802.11 b/g/n (2.4GHz) IEEE 802.11 a/n/ac (5GHz) RF Output Power : - 2.4GHz: Max 20dBm; 5GHz : Max 20 dBm Date Rate : - 300Mbps (2.4GHz); 867Mbps (5GHz) Wireless Mode : - Router/AP/Repeater mode Security : - 64/128-bit WEP, WPA-PSK/WPA2-PSK MAC Address Filtering; Wi-Fi Protected Setup (WPS) Firewall : - DoS, IP/MAC Filtering, DMZ Interface : - WAN x 1 : 10/100/1000Mbps Auto MDI/MDIX Ethernet Port (RJ45) - LAN x 4 : 10/100/1000Mbps Auto MDI/MDIX Ethernet Port (RJ45) - USB2.0 x 1 (Optional) Buttons : - Power, WPS, WLAN, Reset Antenna : - 4 x Fixed High-Gain Antenna Power Adapter : - 12VDC/1A Power Consumption : - 10W (Maximum)
    atribut:
    • Fast Transfer Speed (Mbps): 1200
  8. tp-link 28Port Gb Smart Switch with 24Port PoE+
    Mulai

    Rp4.499.900

    tp-link 28Port Gb Smart Switch with 24Port PoE+
    Deskripsi:
    250 W PoE Budget: 24× 802.3at/af-compliant PoE+ ports with a total power supply of 250 W*. Full Gigabit Ports: 24× gigabit PoE+ ports and 4× gigabit SFP Slots provide high-speed connections. Integrated into Omada SDN: Zero-Touch Provisioning (ZTP)**, Centralized Cloud Management, and Intelligent Monitoring. Centralized Management: Cloud access and Omada app for ultra convenience and easy management. Static Routing: Helps route internal traffic for more efficient use of network resources. Robust Security Strategies: IP-MAC-Port Binding, ACL, Port Security, DoS Defend, Storm control, DHCP Snooping, 802.1X, Radius Authentication, and more. Optimize Voice and Video Applications: L2/L3/L4 QoS and IGMP snooping. IPv6: IPv6 support with dual IPv4/IPv6 stack, MLD snooping, IPv6 neighbor discovery.
    atribut:
    • Interface: • 24× 10/100/1000 Mbps RJ45 Ports (Auto Negotiation/Auto MDI/MDIX)• 4× Gigabit SFP Slots
    • System Requirements: Microsoft® Windows® XP, Vista™ or Windows 7, Windows 8, Windows 10, MAC® OS, NetWare®, UNIX® or Linux.
    • Environment: Operating Temperature (°C): 0-40 (32-104°F)Storage Temperature (°C): -40 to 70 (-40 to 158°F)Operating Humidity: 10-90% RH non-condensingStorage Humidity: 5-90% RH non-condensing
    • Dimensions (WxDxH) (inch): 17.30x8.70x1.73 (440x220x44mm)
    • Standards and Protocols: IEEE 802.3i, IEEE 802.3u, IEEE 802.3ab, IEEE802.3z, IEEE 802.3ad, IEEE 802.3x, IEEE 802.3az, IEEE 802.1d, IEEE 802.1s, IEEE 802.1w, IEEE 802.1q, IEEE 802.1p, IEEE 802.1x
    • Bandwidth/Backplane (Gbps): 56
    • Fan Quantity: 2
    • Maximum Heat Dissipation (BTU/hour): 109.53 (with no PD connected)• 1052.94 (with 250W PD connected)
    • Maximum Power Consumption (W): 32.1 (110V/60Hz with no PD connected), 308.6 (110V/60Hz with 250W PD connected)
    • Mounting: Rack Mountable
    • Packet Buffer Memory (Mbit): 4.1
    • Packet Forwarding Rate (Mpps): 41.7
  9. ETERNA KABEL Power Cable & Control Cable NYY Series - Low Voltage (Kabel Listrik)
    Mulai

    Rp1.299.900

    ETERNA KABEL Power Cable & Control Cable NYY Series - Low Voltage (Kabel Listrik)
    Deskripsi:
    Kabel NYY adalah Kabel dengan inti tembaga berisolasi PVC, dengan inti kabel tunggal atau lebih dari satu, dengan selubung luar PVC. Kabel ini dirancang untuk instalasi tetap didalam tanah ataupun berbagai kondisi seperti di outdoor yang dimana harus tetap diberikan perlindungan khusus misalnya duct, pipa PVC atau pipa besi, terutam pada aliran listrik tegangan tinggi.Kepanjangan dari kabel NYY, yaitu :N = Kabel inti tembagaY = Isolasi PVCY = Selubung luar Isolasi PVC
    atribut:
    • Type: NYY
    • Length (m): 50
  10. NETVIEL CAT6A Patch Cord PVC
    Mulai

    Rp93.900

    NETVIEL CAT6A Patch Cord PVC
    Deskripsi:
    NETVIEL® Cat6A patch cord PVC 1m BLUE COLOR
    atribut:
    • Color: Blue
    • Jacket Material: PVC
  11. Pro'sKit 4P/6P/8P Telecom Crimping Tool (Tang Crimping)
    Mulai

    Rp479.900

    Pro'sKit 4P/6P/8P Telecom Crimping Tool (Tang Crimping)
    Deskripsi:
    8P / 6P / 4PAccurate Practical ComfortableConvenient
    atribut:
    • Overall Length (mm): 225
    • Material: S45C
  12. RS PRO RS PRO Ethernet Cable, 10m, Grey, U/UTP
    Mulai

    Rp1.799.900

    RS PRO RS PRO Ethernet Cable, 10m, Grey, U/UTP
    Deskripsi:
    ISO/IEC11801:2002, ANSI/EIA/TIA568B.2:2002, RoHS and REACH certified. RS Pro Cat5e Cable - PVC. RS Pro offers a wide range of Cat5e cables. It is ideal for networking in homes, office spaces or anywhere you need a reliable, high performance internet connection. Ethernet cables come in many shapes and sizes, but quality cannot be overlooked, as a reliable connection has a significant impact on your business's performance. All models are highly reliable and of excellent quality. Features and Benefits. Available in various lengths. F/UTP and AMP, U/UTP shielded types. Gold plated connectors (RJ45). Operates for applications up to 100 MHz. About Cat5e Cable. Cat5e cable is a type of Ethernet cable that connects from an internet source, such as a router, to the desired target. It uses a twisted pair build and works great in both home and work environments. The use of copper wire in the patch cord itself ensures a good network connection, which is necessary for reliable and smooth internet activity. Why Cat5e? The choice of which cable category to use is ultimately a user decision. Cat5e operates in applications up to 100 MHz. This is ideal for most workplaces and server rooms that require constant internet connectivity for daily operations. What type of shielding are these network cables? You can choose between F/UTP and U/UTP. Both are suitable for most uses, but for guidance, here are the differences between the two: F/UTP - This type consists of a foil shield and an unshielded twisted pair wire. U/UTP - This type is an unshielded twisted pair wire, so it is completely unshielded.
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  13. Uniarch Smart Interactive Display
    Mulai

    Rp41.999.900

    Uniarch Smart Interactive Display
    atribut:
    • Screen Size (inch): 64.53
    • Backlight: D-LED
    • Pixel Pitch (mm): 0.496x0.372
    • Resolution: 3840x2160
    • Contrast: 1200:1
    • Brightness (cd/m²): 450
    • Color: 1.07B
    • Dimensions (WxHxD) (mm): 1506.3x901.3x96.1
    • Multi Language: 22 (English, Turkish,Danish,Norwegian-Bokmol,Romanian,Greek,Arabic,France, Spanish, Portuguese, German, Italian, Dutch, Swedish, Finnish, Polish, Czech, Russia, Korea, Simplified Chinese, Traditional Chinese, Japanese )
    • Operating Humidity (%): 20~80 (No Condensation)
    • Operating Temperature (°C/°F): 0 to 40
    • Package Dimensions (WxHxD) (mm): 1660x1045x245
    • Power Consumption (W): ≤170 (on without OPS), <0.5 (Standby)
    • Power Speaker (W): 2x15
    • Power Supply (V AC): 100 to 240
    • Response Time (ms): 6
    • Storage Humidity (%): 10 to 80 (No Condensation)
    • Storage Temperature Range (°C/°F): -10 to 60
    • View Area (WxH): 1428.48x803.52
    • Viewing Angle (°): Horizontal 178, Vertical 178
  14. NETVIEL CAT6A UTP Cable with PVC Jacketing
    Mulai

    Rp4.599.900

    NETVIEL CAT6A UTP Cable with PVC Jacketing
    Deskripsi:
    NETVIEL® CAT6A UTP Cable with PVC Jacketing BLUE COLOR
    atribut:
    • Conductor: Solid Bare Copper
    • AWG: 23
    • Jacket Material: PVC
    • Conductor Dia (mm): 0.57 ± 0.02
    • Sheath Color: PVC:Blue
    • Packing: Wooden Drum
  15. tp-link 24Port Gb L2+ Managed Switch with 4 10GE SFP+ Slots
    Mulai

    Rp5.299.900

    tp-link 24Port Gb L2+ Managed Switch with 4 10GE SFP+ Slots
    Deskripsi:
    10G Lightning-Fast Uplink: 4× 10 Gbps SFP+ slots enable high-bandwidth connectivity and non-blocking switching capacity.  Gigabit Speeds: 24× gigabit RJ45 ports offer high-speed and reliable connections to other switches and devices. Integrated into Omada SDN: Zero-Touch Provisioning (ZTP)*, Centralized Cloud Management, and Intelligent Monitoring. Centralized Management: Cloud access and Omada app for ultra convenience and easy management. Static Routing: Helps route internal traffic for more efficient use of network resources. Robust Security Strategies: IP-MAC-Port Binding, ACL, Port Security, DoS Defend, Storm control, DHCP Snooping, 802.1X, Radius Authentication, and more. Optimize Voice and Video Applications: L2/L3/L4 QoS and IGMP snooping. Standalone Management: Web, CLI (Console Port, Telnet, SSH), SNMP, RMON, and Dual Image bring powerful management capabilities
    atribut:
    • Interface: • 24× 10/100/1000 Mbps RJ45 Ports• 4× 10G SFP+ Slots• 1× RJ45 Console Port• 1× Micro-USB Console Port
    • Environment: Operating Temperature (°C): 0-45 (32-113°F)Storage Temperature (°C): -40 to 70 (-40 to 158°F)Operating Humidity: 10-90% RH non-condensingStorage Humidity: 5-90% RH non-condensing
    • Dimensions (WxDxH) (inch): 17.3x7.1x1.7 (440x180x44mm)
    • Maximum Heat Dissipation (BTU/hour): 80.353 (110V/60Hz)
    • Packet Forwarding Rate (Mpps): 95.23
    • Maximum Power Consumption (W): 23.6 (220V/50Hz)
    • Mounting: Rack Mountable
    • Power Supply (V/Hz): 100-240 AC/50-60
  16. tp-link 24Port Gb L2 Managed Switch with 4 SFP Slots
    Mulai

    Rp3.899.900

    tp-link 24Port Gb L2 Managed Switch with 4 SFP Slots
    Deskripsi:
    Full Gigabit Ports: 24× gigabit RJ45 ports and 4× gigabit SFP Slots provide high-speed connections. Integrated into Omada SDN: Zero-Touch Provisioning (ZTP)*, Centralized Cloud Management, and Intelligent Monitoring. Centralized Management: Cloud access and Omada app for ultra convenience and easy management. Static Routing: Helps route internal traffic for more efficient use of network resources. Robust Security Strategies: IP-MAC-Port Binding, ACL, Port Security, DoS Defend, Storm control, DHCP Snooping, 802.1X, Radius Authentication, and more. Optimize Voice and Video Applications: L2/L3/L4 QoS and IGMP snooping. Standalone Management: Web, CLI (Console Port, Telnet, SSH), SNMP, RMON, and Dual Image bring powerful management capabilities
    atribut:
    • Interface: • 24× 10/100/1000 Mbps RJ45 Ports• 4× Gigabit SFP Slots• 1× RJ45 Console Port• 1× Micro-USB Console Port
    • Environment: Operating Temperature (°C): 0-45 (32-113°F)Storage Temperature (°C): -40 to 70 (-40 to 158°F)Operating Humidity: 10-90% RH non-condensingStorage Humidity: 5-90% RH non-condensing
    • Dimensions (WxDxH) (inch): 17.3x7.1x1.7 (440x180x44mm)
    • Maximum Heat Dissipation (BTU/hour): 65.58 (110V/60Hz)
    • Packet Forwarding Rate (Mpps): 41.66
    • Maximum Power Consumption (W): 19.22 (220V/50Hz)
    • Mounting: Rack Mountable
    • Power Supply (V/Hz): 100-240 AC/50-60
Daftar Harga kabel utp Terbaru October 2026
BELDEN Kabel UTP (Kabel LAN)Rp2.799.900
PROLiNK UTP LAN Cable 305m (Kabel LAN)Rp1.299.900
VENUS LAN Cable (Kabel Jaringan)Rp589.900
NETVIEL CAT6 UTP Cable with PVC JacketingRp3.899.900
BELDEN Plugs (Connector)Rp209.900
INTERLUC Cable LANRp179.900
PROLiNK Wireless Dual and Gigabit RouterRp1.399.900
tp-link 28Port Gb Smart Switch with 24Port PoE+Rp4.499.900
ETERNA KABEL Power Cable & Control Cable NYY Series - Low Voltage (Kabel Listrik)Rp1.299.900
NETVIEL CAT6A Patch Cord PVCRp93.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)