Beli kabel thermocouple k di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- VULCAN Thermocouple Wire & CableDeskripsi:Thermocouple extension wire is a flexible, insulated wire used to extend a thermocouple signal from a probe back to the instrument reading the signal. It works accurately over a narrower temperature range than thermocouple wire and can't be used in the sensing point (or probe part) of the thermocouple. It is typically used as an extension to a measuring instrument over long distances.atribut:
- UNSPSC: 26121613
- Number of Conductors: 2
- Wire Length (ft): 100
- Wire Size (AWG): 20
- Dwyer Thermocouple Wire & CableDeskripsi:Thermocouple wire is a flexible, insulated wire used to link a thermocouple to a temperature control device. It may also be used to make the sensing point (or probe) of the thermocouple. The wire determines the component's temperature and relays the information to the device. It works accurately over a wider temperature range than thermocouple extension wire. There are four types of thermocouple wire, and each one has a positive and negative lead.atribut:
- UNSPSC: 41112206
- Conductor Design: Stranded
- Insulation Material: FEP
- Wire Length (ft): 100
- Wire Size (AWG): 24
- Extech Handheld Thermocouple ProbDeskripsi:These handheld probes have straight and slim sensors with a fully enclosed or ungrounded probe that’s inserted into liquids, gels, and gases to measure temperatures. Also called immersion probes, they’re built with plastic or metal handles and commonly used in industrial process applications and production environments.atribut:
- Brand: EXTECH
- For Gases: No
- For Solids: No
- Includes Thermowell: No
- Response Time (s): <2
- Sensor Type: Thermocouple
- TEMPCO Thermocouple Wire & CableDeskripsi:Thermocouple wire is a flexible, insulated wire used to link a thermocouple to a temperature control device. It may also be used to make the sensing point (or probe) of the thermocouple. The wire determines the component's temperature and relays the information to the device. It works accurately over a wider temperature range than thermocouple extension wire. There are four types of thermocouple wire, and each one has a positive and negative lead.atribut:
- UNSPSC: 41112206
- Number of Conductors: 2
- REED INSTRUMENTS Flex-Wire Thermocouple ProbDeskripsi:These probes measure the temperature of air and gas. They are built with perforated metal that exposes the sensor to the environment and protects it from contact or damage.atribut:
- UNSPSC: 42182209
- Accuracy (°F): ±3.96 at -40 to 482
- Brand: REED INSTRUMENTS
- Cable Length (inch): 38
- Connector Type: Mini Plug
- For Air: No
- For Application: Surface
- For Gases: No
- For Liquids and Gels: Yes
- For Solids: Yes
- For Surfaces: Yes
- Head Material: Stainless Steel
- Maximum Temperature (°C): 250
- Maximum Temperature (°F): 482
- Minimum Temperature (°C): -40
- Minimum Temperature (°F): -40
- Probe Diameter (inch): 0.125
- Probe Length (inch): 0.5
- Probe Sheath Material: PTFE Coated
- Probe Size (inch): 1/8x1/2
- Probe Tip Diameter (mm): 2
- Product Type: Thermocouple Wire Probe
- Response Time (s): 2
- Sensor Type: Thermocouple
- Temperature Range (°C): -40 to 250
- Temperature Range (°F): -40 to 482
- Thermocouple Type: Type K
- RS PRO Thermocouple Extension Cable K Typeatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Hanna Instruments Extended Length Penetration K-Type Thermocouple Probe with HandleDeskripsi:The HI766TR2 is an extended length penetration K-type thermocouple probe with a handle designed for use with a thermocouple thermometer. A green cable extends 1 m (3.3’) from the handle to the thermocouple connector with the meter. The sharp, pointed tip at the end of the 1 m probe allows users to obtain highly accurate temperature readings of semi-solids and liquids.Measures up to 250°C (482°F)10 second response time1 m stainless steel sensoratribut:
- Maximum Temperature (°C): 250 (482°F)
- Response Time (90% of Final Value) (s): 10
- Probe Material: stainless steel
- Cable Length (m): 1
- Application: liquid, semi-solid products
- AS ONE Thermocouple PTFE Molded TypeDeskripsi:A thermocouple with excellent waterproof, corrosion-resistant, and chemical-resistant properties, in which the temperature-sensing part is molded with the same material as the sheath material of the insulated thermocouple.atribut:
- Material: (Coating) Fluororesin
- Overall Length (m): 2
- Sensing Part Thickness X Length (mm): 4.5×50
- Wire Diameter (mm): 0.65
- Fort Kabel Sensor Suhu (Thermocouple)atribut:
- Cable Size (mm): 5x2000
- Non Brand Thermocouple Wire & CableDeskripsi:Thermocouple wire is a flexible, insulated wire used to link a thermocouple to a temperature control device. It may also be used to make the sensing point (or probe) of the thermocouple. The wire determines the component's temperature and relays the information to the device. It works accurately over a wider temperature range than thermocouple extension wire. There are four types of thermocouple wire, and each one has a positive and negative lead.atribut:
- UNSPSC: 41112206
- Conductor Design: Solid
- Insulation Material: Polyvinyl
- Jacket Color: Blue
- Number of Conductors: 2
- Resistance: 30.43 ohm/100 ft
- Wire Size (AWG): 20
- Wire Type: Type T
- KRISBOW Tangki Udaraatribut:
- Connector Size: 1.5
- Working Pressure (Bar/Psi): 12 (176)
- Tank Size dia. x high (mm): 800x2411
- Volume (m³/L): 1 (1000)
- BriskHeat Flex-Wire Thermocouple ProbDeskripsi:These probes measure and monitor temperatures of stationary, moving, or rotating surfaces. The surfaces can be flat, round, or irregular in form. Select probes are made with a self-adhesive strip for semi-permanent placement or surface temperature monitoring.atribut:
- UNSPSC: 41112206
- Accuracy (C): ±2.2 or ±0.75% (Whichever is Greater)
- Brand: BRISKHEAT
- Cable Length (ft): 10
- Cable Length (m): 3
- Connector Type: Mini Plug
- Fitting Type: Mini
- For Air: No
- For Application: Solid
- For Gases: No
- For Liquids and Gels: No
- For Solids: No
- For Surfaces: Yes
- Includes Thermowell: No
- Junction Type: Ungrounded
- Maximum Temperature (°C): 426
- Maximum Temperature (°F): 800
- Maximum Wire Gauge (AWG): 24
- Probe Length (ft): 10
- Probe Sheath Material: Fiberglass
- Probe Size (ft): 10
- Product Type: Thermocouple Sensor
- Sensor Type: Thermocouple
- Temperature Range (°C): 426
- Temperature Range (°F): 800
- Tip Style: Rounded
- COOPER ATKINS Flex-Wire Thermocouple ProbDeskripsi:These probes measure the temperature of air and gas. They are built with perforated metal that exposes the sensor to the environment and protects it from contact or damage.atribut:
- Brand: COOPER ATKINS
- Sensor Type: Thermocouple
- Thermocouple Type: Type K
- Autonics Temperature Controllers Indicator Type T4 SeriesDeskripsi:The T3/T4 series digital temperature indicators provide accurate temperature display with simple operation. The indicators feature highly accurate temperature measurement and are available in various sizes for installation flexibility. Upgraded features include a revamped design and reduced size.
- Non Brand Flex-Wire Thermocouple ProbDeskripsi:These probes measure the temperature of air and gas. They are built with perforated metal that exposes the sensor to the environment and protects it from contact or damage.atribut:
- For Gases: No
- For Liquids and Gels: No
- For Solids: No
- For Surfaces: Yes
- Junction Type: Ungrounded
- Probe Bend: Straight
- Sensor Type: Thermocouple
- Thermocouple Type: Type K
- KRISBOW Alat Ukur Lingkungan 5in1 Proatribut:
- Power: 1x9V NEDA 1604 battery
- Resolution: 0.1
- Dimensions (mm): 248x65x45
Daftar Harga kabel thermocouple k Terbaru March 2026
| VULCAN Thermocouple Wire & Cable | Rp1.099.900 |
| Dwyer Thermocouple Wire & Cable | Rp1.699.900 |
| Extech Handheld Thermocouple Prob | Rp1.399.900 |
| TEMPCO Thermocouple Wire & Cable | Rp1.299.900 |
| REED INSTRUMENTS Flex-Wire Thermocouple Prob | Rp359.900 |
| RS PRO Thermocouple Extension Cable K Type | Rp849.900 |
| Hanna Instruments Extended Length Penetration K-Type Thermocouple Probe with Handle | Rp3.599.900 |
| KRISBOW Temperature Probe | Rp47.900 |
| AS ONE Thermocouple PTFE Molded Type | Rp2.099.900 |
| Fort Kabel Sensor Suhu (Thermocouple) | Rp21.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)




























































































































































/5qP103846206-1.jpg)