Beli kabel lan di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro LAN Cable CAT5e Compliant (Kabel Lan)
    Mulai

    Rp23.900

    monotaro LAN Cable CAT5e Compliant (Kabel Lan)
    Deskripsi:
    Produk ini juga sering disebut dengan kabel lan
    atribut:
    • Cable: Standard
    • Color: blue
    • Standard: CAT5e
    • Structure: Twisted wire (stranded wire)
    • Applicable Standard: 1000BASE-T/100BASE-TX/10BASE-T
  2. Epson Printer Ink Tank Wi-Fi All-in-One (Print dan Fotokopi)
    Mulai

    Rp3.799.900

    Epson Printer Ink Tank Wi-Fi All-in-One (Print dan Fotokopi)
    Deskripsi:
    Print, scan, copy, fax and connect with ease. The economical, multi-function EcoTank L5190 sports a variety of features that makes it the ideal printer for business. Save on printing with Epson’s affordable ink bottles, designed for spill- and error-free refilling via designated nozzles on the L5190’s integrated ink tanks. Enjoy a full suite of connectivity features such as Wi-Fi, Wi-Fi Direct and Ethernet. Choose the complete printing solution for business now.
    atribut:
    • Rated Voltage (V): AC 220-240
    • Rated Frequency (Hz): 50-60
  3. PROLiNK UTP LAN Cable 305m (Kabel LAN)
    Mulai

    Rp1.299.900

    PROLiNK UTP LAN Cable 305m (Kabel LAN)
    Deskripsi:
    CONSTRUCTION - Pairs : 2 Insulated conductors twisted together - Printing : Each meter printed with sequential length counter - Jacket Nominal Wall Thickness : 0.7±0.01mm - Insulation Nominal Wall Thickness : 0.2mm ELECTRICAL PROPERTIES - Characteristic Impedance : 1. 64kHz: 125Ω±20% 2. 1to250MHz: 100Ω±15% - Conductor Resistance : MAX 18Ω/100m at 20°C - Insulation Resistance : MIN 150MΩ/KM - Mutual Capacitance : MAX 5600pf/100M - Resistance Unbalance : MAX 5% - Resistance Unbalance : MAX 300pf/100M COLOUR CODE Pair No : Colour A : White-Blue Stripe and Blue B : White-Orange Stripe and Orange C : White-Green Stripe and Green D : White-Brown Stripe and Brown MECHANICAL PROPERTIES - Operating Temperature : 75°C
    atribut:
    • Conductor: 23 AWG (4 pair)
    • Conductor Diameter (mm): 0.51±0.01
    • Insulation: High Density Polyethylene
    • Insulation Diameter (mm): 0.93±0.02
    • Cable Diameter (mm): 5.1±0.15
  4. UGREEN USB Cable to LAN RJ45 Console 1.5m (Kabel USB ke Ethernet)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp289.900

    UGREEN USB Cable to LAN RJ45 Console 1.5m (Kabel USB ke Ethernet)
    Deskripsi:
    UGREEN USB Cable to LAN RJ45 Console CM204 merupakan Console Cable dari ugreen yang berfungsi untuk mengkonfigurasi Cisco Switch / Router dengan Laptop / Komputer. Kabel ini tidak berfungsi sebagai koneksi jaringan internet (LAN).
    atribut:
    • Color: Black
    • Length (m): 1.5
  5. Henkan Meijin Cable LAN Cable Cat5 10m
    Mulai

    Rp259.900

    Henkan Meijin Cable LAN Cable Cat5 10m
    Deskripsi:
    LAN cable CAT5 [ 10m ]
    atribut:
    • Color: White
    • Standard: CAT5
    • Cable Length (m): 10
    • Terminal: Category 5 compatible RJ45 connector
  6. BELDEN Kabel UTP (Kabel LAN)
    Mulai

    Rp2.799.900

    BELDEN Kabel UTP (Kabel LAN)
    atribut:
    • No. of Pairs: 4
    • Standardization: TIA568C.2
  7. BROADWATCH LAN Cable
    Mulai

    Rp2.099.900

    BROADWATCH LAN Cable
    Deskripsi:
    Highly weather-resistant double-layered 5e LAN cable for indoor/outdoor use, PoE compatible, RJ45- Specifications and designs are subject to change without notice.
    atribut:
    • Type: Indoor/outdoor compatible
    • Length (m): 50
    • Conform to: PoE compatible
  8. Buffalo Cat5e LAN cable (Kabel LAN)
    Mulai

    Rp3.299.900

    Buffalo Cat5e LAN cable (Kabel LAN)
    Deskripsi:
    Cat5e compatible LAN cable, long type, twisted wire
    atribut:
    • Cable Thickness (mm): 5.5
    • Color: Blue
    • Communication Speed: 1Gbps
    • Operating Temperature/Humidity Range: Temperature: 0°C to 40°C, Humidity: 10% to 85%
    • Standard: Category 5e (1000BASE-T), Category 5 (100BASE-TX), Category 3 (10BASE-T)
    • Structure: Line body: Twisted line
    • Suitable Models: ADSL modem, CATV modem, FTTH (ultra high-speed optical internet), digital TV, recorder (model with RJ-45 connector), computer
    • Terminal Connection: 4 pair UTP cable
    • Transmission Band (MHz): 100
    • Warranty Period: Warranty: Initial defective replacement only.
  9. MCO Cord reel CAT.6A LAN cable black
    Mulai

    Rp189.900

    MCO Cord reel CAT.6A LAN cable black
    Deskripsi:
    Cord reel type convenient for carrying. Category 6A compliant ultra-high-speed LAN cable Category 6A compliant LAN cable compatible with 10 giga (10 Gbps), which is an ultra-high-speed standard. Comfortable Internet connection is possible with PCs and game consoles. A cord reel type that is convenient for carrying around and connecting to networks such as online meetings. Neatly stores LAN cables that tend to get tangled. Equipped with a guard (3m/5m) to prevent breakage of the plug part, such as broken claws when carrying. You can carry it with confidence.*When extending the cable, be sure to hold both plugs. *When storing the cable, please be careful as the cable may bounce and hit your face or hand.
    atribut:
    • Color: Black
    • Connector: Included
    • Connector Shape: RJ-45
    • Locking Clip-tab Protection: Correspondence
    • Power Supply Method: No PoE
    • Shielding: UTP cable
    • Standard: Category 6A compliant
    • Structure: Stranded wire
    • Terminal Connection: Straight
    • Type of Cable: Rewind type
  10. BELDEN Plugs (Connector)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp209.900

    BELDEN Plugs (Connector)
    atribut:
    • Connector: RJ45
  11. Vention Dark Color Cat6 UTP Gigabit Ethernet RJ45 LAN Cable (Kabel LAN)
    Mulai

    Rp14.900

    Vention Dark Color Cat6 UTP Gigabit Ethernet RJ45 LAN Cable (Kabel LAN)
    atribut:
    • AWG: 26AWG
    • Connector Interface: RJ45 Male to Male
    • Connector Material: Gold-plated Pins
    • Conductor: Copper Clad Aluminium
    • Shielding: UTP
    • Jacket: PVC
  12. Buffalo Cat5e LAN Cable, 100m, Single Wire, Light Blue
    Mulai

    Rp2.399.900

    Buffalo Cat5e LAN Cable, 100m, Single Wire, Light Blue
    Deskripsi:
    Cat5e compatible LAN cable, long type, single wire
    atribut:
    • Cable Length (m): 100
    • Cable Outer Diameter (mm): 5.5
    • Color: Light blue
    • Communication Speed: 1Gbps
    • Conductor Size AWG (mm²): 24
    • Operating Environment: (Guaranteed) Temperature 0°C~40°C, Humidity 10%~85%
    • Power Supply Method: Compatible with IEEE802.3af (PoE), IEEE802.3at (PoE+), and IEEE802.3bt (PoE++)
    • Standard: Category 5e (1000BASE-T)/Category 5 (100BASE-TX)/Category 3 (10BASE-T)
    • Structure: Single wire
    • Suitable Models: ADSL modem, CATV modem, FTTH (ultra-high-speed optical internet), digital TV, recorder (model with RJ-45 connector), personal computer, next-generation game console
    • Transmission Band (MHz): 100
    • Type of Cable: 4 pair UTP cable
  13. 3M LAN cable Cat5eRJ45 patch cord
    Mulai

    Rp379.900

    3M LAN cable Cat5eRJ45 patch cord
    atribut:
    • Applicable wire range AWG (#): 26
    • Number of Poles: 8
    • Type of Connection: Straight
  14. Panduit Copper Patch Cord, Cat 5e (SD), 28 AWG
    67%
    Mulai

    Rp139.900

    Panduit Copper Patch Cord, Cat 5e (SD), 28 AWG
    atribut:
    • Cable Diameter (mm): 3.8
  15. tp-link 24Port Gb L2 Managed Switch with 4 SFP Slots
    Mulai

    Rp3.899.900

    tp-link 24Port Gb L2 Managed Switch with 4 SFP Slots
    Deskripsi:
    Full Gigabit Ports: 24× gigabit RJ45 ports and 4× gigabit SFP Slots provide high-speed connections. Integrated into Omada SDN: Zero-Touch Provisioning (ZTP)*, Centralized Cloud Management, and Intelligent Monitoring. Centralized Management: Cloud access and Omada app for ultra convenience and easy management. Static Routing: Helps route internal traffic for more efficient use of network resources. Robust Security Strategies: IP-MAC-Port Binding, ACL, Port Security, DoS Defend, Storm control, DHCP Snooping, 802.1X, Radius Authentication, and more. Optimize Voice and Video Applications: L2/L3/L4 QoS and IGMP snooping. Standalone Management: Web, CLI (Console Port, Telnet, SSH), SNMP, RMON, and Dual Image bring powerful management capabilities
    atribut:
    • Interface: • 24× 10/100/1000 Mbps RJ45 Ports• 4× Gigabit SFP Slots• 1× RJ45 Console Port• 1× Micro-USB Console Port
    • Environment: Operating Temperature (°C): 0-45 (32-113°F)Storage Temperature (°C): -40 to 70 (-40 to 158°F)Operating Humidity: 10-90% RH non-condensingStorage Humidity: 5-90% RH non-condensing
    • Dimensions (WxDxH) (inch): 17.3x7.1x1.7 (440x180x44mm)
    • Maximum Heat Dissipation (BTU/hour): 65.58 (110V/60Hz)
    • Packet Forwarding Rate (Mpps): 41.66
    • Maximum Power Consumption (W): 19.22 (220V/50Hz)
    • Mounting: Rack Mountable
    • Power Supply (V/Hz): 100-240 AC/50-60
  16. Vention RJ45 Cat.6 UTP Gigabit Ethernet LAN Cable (Kabel SATA)
    Mulai

    Rp42.900

    Vention RJ45 Cat.6 UTP Gigabit Ethernet LAN Cable (Kabel SATA)
    atribut:
    • Connector Interface: RJ45 Male to Male
    • Connector Material: Gold-plated
    • Jacket: PVC
    • Shell: PC
    • Shielding: UTP
  17. NETVIEL CAT6 UTP Cable with PVC Jacketing
    Mulai

    Rp3.899.900

    NETVIEL CAT6 UTP Cable with PVC Jacketing
    Deskripsi:
    NETVIEL® CAT6 UTP Cable with PVC Jacketing NAVY BLUE COLOR
    atribut:
    • Conductor: Solid Bare Copper
    • AWG: 23
    • Jacket Material: PVC
    • Conductor Dia (mm): 0.57 ±0.01-0.02
    • Sheath Color: PVC:Navy Blue
  18. Vention Gigabit Ethernet RJ45 Cat6.a SSTP S/FTP LAN Cable (Kabel LAN)
    Mulai

    Rp129.900

    Vention Gigabit Ethernet RJ45 Cat6.a SSTP S/FTP LAN Cable (Kabel LAN)
    atribut:
    • AWG: 27AWG
    • Connector Interface: RJ45 8P8C Male to Male
    • Connector Material: Gold Plated Contact Pins
    • Jacket: PVC
Daftar Harga kabel lan Terbaru October 2026
monotaro LAN Cable CAT5e Compliant (Kabel Lan)Rp23.900
Epson Printer Ink Tank Wi-Fi All-in-One (Print dan Fotokopi)Rp3.799.900
PROLiNK UTP LAN Cable 305m (Kabel LAN)Rp1.299.900
UGREEN USB Cable to LAN RJ45 Console 1.5m (Kabel USB ke Ethernet)Rp289.900
Henkan Meijin Cable LAN Cable Cat5 10mRp259.900
BELDEN Kabel UTP (Kabel LAN)Rp2.799.900
BROADWATCH LAN CableRp2.099.900
Buffalo Cat5e LAN cable (Kabel LAN)Rp3.299.900
MCO Cord reel CAT.6A LAN cable blackRp189.900
BELDEN Plugs (Connector)Rp209.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)