Beli kabel jembo di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Jembo Power Cable NYYHY Series (Kabel Listrik)Deskripsi:- Symbol : NYYHY- Copper Low Voltage Cable- Construction:1. Conductor : Plain Annealed Copper Wire2. Insulation : Polyvinyl Chloride3. Colour Code : Colour Coding ( see table )4. Outer Sheath : Polyvinyl Chlorida ( Black Colour )5. Cable Marking : Manufacture name ( JEMBO CABLE )- Rated Voltage : 450/750 Volts- Min bending radius static : 8 x cable diameter- Test voltage : 2500/5V/min - Application : These cable are suitable for flexible connection and control cable for heavy mechanical stresses with free movements without tensile stress, in dry and wet location, as wiring cable for measuring and controlling in tool machinary, production line plant installation, conveyer belt, air conditioning and rolling mills.atribut:
- Conductor Material: Plain Annealed Copper Wire
- Insulation Material: PVC
- Rated Voltage (V): 450/750 (AC)
- Outer Sheath Material: PVC (Black Color)
- Jembo Power Cable Non Armoured NYY Series - Low Voltage (Kabel Listrik)Deskripsi:- Symbol : NYY or CU/PVC/PVC- Copper Low Voltage Cable- Construction:1. Annealed Copper Conductor2. Extruded PVC Insulated3. Extruded PVC Outer Sheated- Rated Voltage: 0.6/1 kV- Specification: SPLN 43-1 : 1994SNI IEC 60502-1 2009VDE 0271IEC 60502- Application : Indoor and outdoorInduct installation or of laying in the ground where not sustain mechanical damage
- Jembo Power Cable NYY Series (Kabel Listrik)atribut:
- Length (m): 1
- Jembo Power Cable Armoured NYFGBY Series - Low Voltage (Kabel Listrik)Deskripsi:- Symbol : NYFGbY or CU/PVC/SFA/PVC- Copper Low Voltage Cable- Construction: 1. Annealed Copper Conductor2. Extruded PVC Insulated3. Extruded PVC Inner Sheath4. Flat steel wire and tape armoured5. Extruded PVC Outer Sheated- Rated Voltage : 0.6/1 kV- Specification : SPLN 43-2 : 1994SNI IEC 60502-1 2009IEC 60502 - Application : 1. Indoor and outdoor installation direct burial2. Preferably use where considerable mechanical stress must be envisaged
- Jembo Power Cable Thermoplastic NYM Series For Building (Kabel Listrik)Deskripsi:Identification of cores :- Twin Cores : Light-Blue, Black- Three Cores :System I : Green with yellow stripe (G/Y), Blue, BrownSystem O : Brown, Black, Grey- Four Cores :System I : Green with yellow stripe (G/Y), Brown, Black, GreySystem O : Blue, Brown, Black, Grey- Five Cores :System I : Green with yellow stripe (G/Y) , Blue, Brown, Black, GreySystem O : Blue, Brown, Black, Grey, BlackConstruction:1. Annealed Copper Conductor2. Extruded PVC Insulated3. Extruded PVC Outer SheathedSymbol : NYM- Size Ranged :2 x 1.5 ... 35mm²3 x 1.5 ... 35mm²4 x 1.5 ... 35mm²5 x 1.5 ... 35mm²- Applicable Standard : Rated Voltage : 300/500 VoltSpecification : SPLN 42-2 : 1992, SNI 04-6629.4 2006, IEC 60227-4 IEC 10
- Jembo Power Cable Thermoplastic NYAF Series For Building (Kabel Listrik)atribut:
- Number of Cores: 1
- Jembo Power Cable NYM Series (Per Meter Continous) For Building (Kabel Listrik)atribut:
- Applicable Standard: Rated Voltage : 300/500 Volt
- Specification: SPLN 42-2 : 1992 SNI 04-6629.4 2006 IEC 60227-4 IEC 10
- Length (m): 1
- SNI License: Yes
- SNI Number: 006.001.002.037.24
- ETERNA KABEL Power Cable & Control Cable NYY Series - Low Voltage (Kabel Listrik)Deskripsi:Kabel NYY adalah Kabel dengan inti tembaga berisolasi PVC, dengan inti kabel tunggal atau lebih dari satu, dengan selubung luar PVC. Kabel ini dirancang untuk instalasi tetap didalam tanah ataupun berbagai kondisi seperti di outdoor yang dimana harus tetap diberikan perlindungan khusus misalnya duct, pipa PVC atau pipa besi, terutam pada aliran listrik tegangan tinggi.Kepanjangan dari kabel NYY, yaitu :N = Kabel inti tembagaY = Isolasi PVCY = Selubung luar Isolasi PVCatribut:
- Type: NYY
- Length (m): 50
- Jembo Power Cable Thermoplastic NYA Series For Building (Kabel Listrik)Deskripsi:Identification of cores :- Green-Yellow- Yellow- Black- Blue- RedConstruction :1. Copper Conductor2. PVC InsulatedSymbol : NYA or CU/PVC- Size Ranged : 1.5 s/d 400mm²- Applicable Standard : Rated Voltage : 450/750 Volt- Specification : SPLN 42-1 : 1991, SNI 04-6629.3.2006, IEC 60227-3 IEC 01atribut:
- Number of Cores: 1
- Jembo Power Cable NYMHY Series - Medium Heavy Thermoplastic (Kabel Listrik)Deskripsi:- Symbol : NYMHY- Copper Low Voltage Cable- Construction:1. Flexible Copper Conductor2. Extruded PVC Insulated3. Extruded PVC Outer Sheathed- Rated Voltage: 350/500 Volt- Specification: SPLN 42-6-2-1991SNI 04-6629.5 2006IEC 60227-5 IEC - Application : Indoor location connection or portable applicationatribut:
- Rated Voltage (V): 300/500 (AC)
- Conductor Material: Flexible Copper
- Insulation Material: PVC
- DC Resistance for Insulation (MΩ.km): Min 50 (at 20°C)
- Outer Sheath Material: PVC (Black Color)
- SNI License: Yes
- SNI Number: 006.001.003.038.24
- Meval Rumah Lampu TamanDeskripsi:IP65 untuk penggunaan Outdor/Indoor.atribut:
- Material: Aluminium Die-Cast
- Federal Kabel Power Cable Flexible NYAF Series 1-Core 1.5mm² (Kabel Listrik)Deskripsi:Single core insulated conductor, without sheath, for general purposes. Suitable for fixed protected installation, or on, lighting or control gear for rated voltages up to 450/750 V. Installation in surface mounted or embedded conduits, or similar closed systems.atribut:
- Current Carrying Capacity (A): 24 (at 30°C)
- Number of Cores: 1
- Conductor Material: Annealed Bunched Copper Wire
- Insulation Material: PVC
- Conductor Diameter (Nxmm): 30 x 0.25
- Core x Size (mm²): 1x1.5
- DC Resistance for Conductor (ohm/km): Max 12,40 (at 20°C)
- DC Resistance for Insulation (MΩ.km): Min 50 (at 20°C)
- Length (m): 100
- Maximum Operating Temperature (°C): 70
- Nominal Cross Section Area (mm²): 1.5
- Overall Diameter (mm): 3.15
- Short Circuit Current (kA): 0.17 (per 1sec)
- Standard: IEC 60227-2
- Thickness (mm): 0.78
- Schneider Electric Miniature Circuit Breaker Acti 9 iK60A (Pemutus Sirkuit/MCB)atribut:
- Device Application: Distribution
- Network Type: AC
- Breaking Capacity (kA): 4.5
- Trip Unit Technology: Thermal-Magnetic
- Schneider Electric Spring Return Contact Blockatribut:
- Component Name: XENG
- Connections - Terminals: Screw clamp terminals, 1x0.5-1x2.5mm² without cable end Screw clamp terminals, 1x0.5-2x1.5mm² with cable end
- Contact Block Application: 2-speed
- Contact Block Type: Single
- Contact Operation: Slow-break Staggered
- Contacts Type And Composition: 1 NC + 2 NO
- Conventional Enclosed Thermal Current (A): 10
- Electrical Circuit Type: Control circuit
- Maximum Resistance Across Terminals (miliΩ): 25
- Mechanical Durability: 1000000 cycles
- Mounting of Block: Front mounting
- Operating Force (N) : 18
- Product Compatibility: XACA XACA9-head
- Product or Component Type: Contact block
- Range of Product: Harmony XAC
- Rated Impulse with Stand Voltage (kV): 6 kV IEC 60947-1
- Rated Insulation Voltage (V) : 600 (pollution degree 3) conforming to IEC 60947-1
- Short-Circuit Protection (A): 10 fuse protection by cartridge fuse type gG
- Terminals Description Iso N°1: (21-22)NC (33-34)NO_CL (13-14)NO
- Type of Operator: Spring return
- Supreme Cables Power Cable NYY Series (Per Meter Continuous) (Kabel Listrik)atribut:
- Length (m): 1
- LS Cable LS Modular Jack Cat.6 White Eri Typeatribut:
- Color: White
- Dimensions (mm): 19.3x16.8x29.0
- Panel: LS Empty Panel series
- Outlet: LS-FP-SA(SF)(SU)(US) series
- Tool: LS-EZT-TOOL-ER
- TRUSCO Rubber Corner GuardsDeskripsi:For safety of the plant or construction site.atribut:
- Installation Method: Pasting Type (Double-Sided Tape Included)
- Length (m): 0.9
- Material: Nitrile Rubber (NBR)
- Purpose of Use: For pillars and parts that are easily bumped in the factory.
Daftar Harga kabel jembo Terbaru October 2026
| Jembo Power Cable NYYHY Series (Kabel Listrik) | Rp559.900 |
| Jembo Power Cable Non Armoured NYY Series - Low Voltage (Kabel Listrik) | Rp1.099.900 |
| Jembo Power Cable NYY Series (Kabel Listrik) | Rp72.900 |
| Jembo Power Cable Armoured NYFGBY Series - Low Voltage (Kabel Listrik) | Rp1.399.000 |
| Jembo Power Cable Thermoplastic NYM Series For Building (Kabel Listrik) | Rp15.900 |
| Jembo Power Cable Thermoplastic NYAF Series For Building (Kabel Listrik) | Rp27.900 |
| Jembo Power Cable NYM Series (Per Meter Continous) For Building (Kabel Listrik) | Rp15.900 |
| ETERNA KABEL Power Cable & Control Cable NYY Series - Low Voltage (Kabel Listrik) | Rp1.299.900 |
| Jembo Power Cable Thermoplastic NYA Series For Building (Kabel Listrik) | Rp299.900 |
| Jembo Power Cable NYMHY Series - Medium Heavy Thermoplastic (Kabel Listrik) | Rp469.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/iaP102121658-2.jpg)
/gyP102121610-2.jpg)
/bnP106632419-1.jpg)
/hfP102121627-4.jpg)
/2pP108328097-1.jpg)
/hmP102121634-5.jpg)
%20For%20Building%20(Kabel%20Listrik)/7wP106094284-1.jpg)
/2vP103750103-1.jpg)
/27P108328079-1.jpg)
/P102121641-1.jpg)


/alP105738381-1.jpg)
/hkP105283632-10.jpg)
/5yP109108214-1.jpg)
/ncP106481840-2.jpg)

%20(Kabel%20Listrik)/51P108186181-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pelindung%20Sisi%2C%20Bantal/Tipe%20L/TRUSCO%20Rubber%20Corner%20Guards/P101002187-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)