Beli jual teleskop di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SIGHTRON Digital Microscope Nano Capture
    Mulai

    Rp2.099.900

    SIGHTRON Digital Microscope Nano Capture
    Deskripsi:
    -A handy type microscope to be used by connecting to a PC.-Small microorganisms and substances can be magnified to 60/250x(with the use of a 17 inch monitor)for observation.-Still images and movies can be captured and saved.-Still images can be captured with 2 million pixels and movies 640x480 pixels.-The stand included makes the product ideal to work with both hands.-The LED light clearly visualizes dark objects.-Interval shooting is possible. The number of pictures/interval/duration for shooting can be selected.-Stand with suction cups, observation stage, CD-ROM.-Interface PC connection USB 2.0.-White LEDx4
    atribut:
    • WxDxH (mm): 30x30x86
    • Camera Part: 2 Million pixels
    • Body Material: ABS resin/rubber
    • Accessories: Stand with suction cups, observation stage, CD-ROM
    • Magnification (times): 60/250
  2. HONEYWELL Brankas Fire & Water Resistant
    Mulai

    Rp2.699.900

    HONEYWELL Brankas Fire & Water Resistant
    Deskripsi:
    Brankas Tahan Api & Air Honeywell hadir dengan kualitas terbaik dan performa tinggi. Diproduksi dengan standard tinggi dan material terbaik untuk proteksi api dan air (hingga tenggelam). Dilengkapi dengan sistem penguncian yang sangat aman dan terpercaya. Terdapat berbagai macam ukuran dan spesifikasi yang berbeda, silahkan pilih sesuai kebutuhan Anda. Semua produk bergaransi dan mempunyai layanan pasca penjualan yang unggul. Honeywell adalah merek internasional/global dari USA yang terpercaya dalam kualitas dan semua aspek lainnya dalam skala international. Honeywell adalah pilihan terbaik Anda untuk memberikan keamanan & perlindungan terbaik.
  3. Dino-Lite Microscope Premier M
    Mulai

    Rp10.999.900

    Dino-Lite Microscope Premier M
    atribut:
    • Compatible OS: Windows XP / Vista / 7 / 8 / 10, Mac OSX 10.5 or later
    • Content Set: Body storage case, calibration sheet tip attachment, software CD, cable band
    • Exposure Compensation: Dynamic exposure / automatic correction / Automatic color balance/saturation/contrast correction
    • Frame Rate (fps): 30
    • Interface: USB2.0
    • LED: 8 white LEDs
    • Magnification (x): Approximately 20 to 230 times
    • Material: Plastic
    • Power Source: USB bus power
    • Resolution: 1280 x 1024px (SXGA), approximately 1.3 million pixels
    • Sensor: 1.3Mpixels, 1/4 inch CMOS
    • Size (mm): Approximately H104xDiameter 32
  4. monotaro Inspection Mirror
    Rating:
    80% of 100
    (1)
    Mulai

    Rp49.900

    monotaro Inspection Mirror
    atribut:
    • Internal capacity: One
    • Material (mirror): Glass
    • Mirror Shape: Round Shape
  5. monotaro Substantial Microscope (Mikroskop)
    Mulai

    Rp3.599.900

    monotaro Substantial Microscope (Mikroskop)
    Deskripsi:
    It is 20 x magnification, 40 x switching type.
    atribut:
    • Working Distance (mm): 53
    • Base Dimensions (mm): W114 X D168 X H22
    • Stand: Pole stand type
    • Focus Adjustment: Mirror vertical movement type
    • Eyepiece: 10 x (20 fields of view)
    • Objective Lens: 2x, 4x (switchable)
    • Pillar Stand Diameter (mm): 14
    • Eyepiece tilt angle (degrees): 45
    • Height (mm): 220-300
    • Instruction Manual:
    • Mass (kg): 1.67
    • Total magnification (actual field of view): 20 times (phi 10mm) - 40 times (phi 5mm)
  6. Sanwa Instrument Digital Microscope
    Mulai

    Rp7.599.900

    Sanwa Instrument Digital Microscope
    Deskripsi:
    A microscope that can magnify up to 220x optical magnification.It can be removed from the stand, allowing you to bring it closer to your subject.The optical zoom can be changed from 20x to 220x, and the digital zoom can be changed up to 4x.HDMI connection to monitor is possible. Full HD high resolution screen output is possible.Built-in 8 LEDs, you can shoot the subject brightly.Pictures taken can be saved by inserting a MicroSD card.
    atribut:
    • Number Of Pixels (pixels): 3.5 million
    • Magnification (times): Optical Zoom 20-220
    • Power Supply: USB Power
    • Sensor: CMOS Sensor
    • External Output: HDMI
    • Resolution (Still Image): 14M (5120 x 2880), 8M (3840 x 2160), 5M (3072 x 1728), 3M (2304 x 1296), 2M (1920 x 1080), WVGA (848 x 480)
    • Format Type (Still Image Storage): JPEG
    • M Code: 50010197
    • Supported Media: MicroSD (Up To 2GB), MicroSDHC (Up To 32GB)
  7. 3R Solution Digital Microscope with Lcd
    Mulai

    Rp5.099.900

    3R Solution Digital Microscope with Lcd
    Deskripsi:
    It is a digital microscope with a monitor equipped with snake lights on both sides. Reduces halation when observing objects that are easily reflected, such as metal. It can be magnified 4 to 43 times with an integrated monitor and about 200 times with a 20-inch equivalent PC monitor. You can leave data with clear image quality. Reduces halation with snake light for inspection of metal parts, etc. Approximately 200 times with a 20-inch equivalent PC monitor connection Achieves low cost with clear image quality comparable to a full-scale microscope
    atribut:
    • Light Source: White LED x 8, Snake Light x 2
    • Magnification: Approximately 200 on a PC equivalent to 4 to 43 (in the case of a 4.3-inch monitor) and 20-inch
    • Power Input (V): DC5/2A
    • Focus: Manual
    • Camera specifications: 1/4 type CMOS
    • Digital Zoom: Approximately maximum display magnification 100 times
    • Dimensions (mm): Microscope: 182x120x60, Stand: 190x162x100
    • LCD monitor: 4.3 type
    • Resolution (Pixel): Approximately 1 million, monitor: 480x272
    • Save format: MicroSD card (up to 32GB)
    • Still image size: Up to 4032 x 3024 (JPG)
    • Video Size: Up to 1080P/30fps (AVI)
  8. THANKO (Electronics) Microscope
    Mulai

    Rp27.999.900

    THANKO (Electronics) Microscope
    Deskripsi:
    Series highest peak telephoto model equipped with new function FLC (Flexible LED Control) for EDOF/EDR/AMR
    atribut:
    • Included Accessories (mm): Main unit, 4 types of tip attachments, software CD-ROM, auto calibration sheet (pitch 0.1 mm), warranty card, storage bag, cable band
    • Mass (g): 104
    • Standard: CE, FCC, ROHS
    • Power Supply: USB bus power
    • Dimensions, Diameter x Height H (Φmm x mm): 32x105
    • Exposure Compensation: Automatic exposure / automatic correction / automatic color balance / saturation / contrast correction
    • Frame Rate (fps): 30
    • Interface: USB2.0
    • Magnification (times): about 10 to 140
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Resolution: 2592 x 1944, about 5 million pixels
    • Sensor: 1.3Mpixels, 1/4 inch CMOS
    • Supported OS: Windows Vista / 7/8/10, Mac OSX 10.5 or later
    • TRUSCO Number: 836-7758
  9. Dino-Lite High Resolution Digital Microscope
    Mulai

    Rp31.999.900

    Dino-Lite High Resolution Digital Microscope
    Deskripsi:
    The series' highest-end WiFi model with new featuresSystem Requirements:CPU: 2.9 GHz dual-core Intel Core i5 equivalent or greaterRAM: 4 GB or moreHD: 150 MB available space or moreOperating System: Windows 7/8/10/11macOS 10.14 or later (EDOF/EDR/DPQ are NOT available on macOS)Saving Format Image:DinoCapture 2.0: BMP, GIF, PNG, MNG, TIF, TGA, PCX, WBMP, JP2, JPC, JPG, PGX, RAS, PNMDinoXcope: PNG, JPEGVideo:DinoCapture 2.0: WMV, FLV, SWFDinoXcope: MOV
    atribut:
    • Frame Rate (fps): 10 at 5.0 MP, MJPEG; 25 at 1.3 MP, MJPEG
    • Dimensions (mm): 115x34
    • ​Interface: USB 2.0
    • ​Magnification: 10x ~ 220x
    • ​Resolution (MP): 5.0 (2592x1944)
    • ​Series: Dino-Lite Edge
  10. Dino-Lite Microscope Stand
    Mulai

    Rp8.399.900

    Dino-Lite Microscope Stand
    Deskripsi:
    Dudukan meja Dino-Lite RK06 dirancang untuk tujuan umum tetapi dibuat dengan kualitas. Dengan penyesuaian fokus yang halus dan gerakan vertikal yang cepat, RK06 memudahkan tugas pemfokusan saat menggunakan mikroskop Dino-Lite.Desain lengan ekstensi yang mudah dipasang dan dapat diadaptasi menambah mobilitas dan fleksibilitas lebih lanjut ke aplikasi pengguna.
    atribut:
    • Dimensions (LxWxH) (cm): 22x15x27
  11. Taffware Mikroskop Digital (Scales Magnifier)
    BARU
    Mulai

    Rp509.900

    Taffware Mikroskop Digital (Scales Magnifier)
    Deskripsi:
    Mikroskop digital ini dapat dioperasikan lebih mudah dibandingkan mikroskop konvensional. Mikroskop ini cocok untuk Anda yang sering mengamati partikel-partikel kecil. Terdapat monitor untuk menampilkan hasil pengamatan Anda
  12. Mitutoyo Profile Projector
    Mulai

    Rp459.999.900

    Mitutoyo Profile Projector
    Deskripsi:
    -Necessary accessories are: 264-156E or 174-183E and 12AAF182-Projector screen :Effective diameter : 353 mmScreen material: Fine-ground glassScreen rotation: ±360°, fine feed and clampAngle display: Digital counter (LED)Resolution: 1' or 0.01° (switchable)Range: ±370°ABS/INC mode switching, Zero SetReference lines: Cross-hairs-Contour illumination:Light source: Halogen bulb (24V, 150W)Optical system: Telecentric systemFunctions: 2-step (High/Low) brightness adjustment, Heat-absorbing filter, Cooling fan"-Surface illumination:Light source: Halogen bulb (24V, 150W)Optical system: Vertical illumination Functions: Adjustable condenser lens, 2-step (High/Low) brightness adjustment, Heat-absorbing filter, Cooling fan-Remarks :Necessary accessories are: 264-156E or 174-183E and 12AAF182
Daftar Harga jual teleskop Terbaru October 2026
SIGHTRON Digital Microscope Nano CaptureRp2.099.900
HONEYWELL Brankas Fire & Water ResistantRp2.699.900
Dino-Lite Microscope Premier MRp10.999.900
monotaro Inspection MirrorRp49.900
monotaro Substantial Microscope (Mikroskop)Rp3.599.900
Sanwa Instrument Digital MicroscopeRp7.599.900
3R Solution Digital Microscope with LcdRp5.099.900
THANKO (Electronics) MicroscopeRp27.999.900
Insize Digital Measuring Microscope (Mikroskop)Rp6.999.900
Inskam Digital MicroscopeRp1.299.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)